Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw

5.00 (2)
Cross Hole Number
2
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimensions k (mm) Dimension d1(phi mm) Dimensions a (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimensions k (mm) Dimension d1(phi mm) Dimensions a (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.9 3.3 8.5 4.3 0.8 10 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x10 41709315 9.99 SGD
In stock
4.2 2.6 7 3.5 0.7 10 M4 7   1Pack(25PC) 1 4x10 41709263 4.99 SGD
In stock
4.9 3.3 8.5 4.3 0.8 15 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x15 41709333 5.99 SGD
In stock
4.2 2.6 7 3.5 0.7 18 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x18 41709306 5.99 SGD
In stock
4.2 2.6 7 3.5 0.7 16 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x16 41709297 5.99 SGD
In stock
3.6 2 5.5 2.4 0.5 8 M3 5.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x8 41709211 5.99 SGD
In stock
3.6 2 5.5 2.4 0.5 6 M3 5.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x6 41709202 5.99 SGD
In stock
3.6 2 5.5 2.4 0.5 15 M3 5.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x15 41709245 5.99 SGD
In stock
3.6 2 5.5 2.4 0.5 12 M3 5.5   1Pack(34PC) 1 3x12 41709236 4.99 SGD
In stock
4.9 3.3 8.5 4.3 0.8 16 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x16 41709342 5.99 SGD
In stock
4.2 2.6 7 3.5 0.7 8 M4 7   1Pack(25PC) 1 4x8 41709254 4.99 SGD
In stock
3.6 2 5.5 2.4 0.5 10 M3 5.5   1Pack(34PC) 1 3x10 41709227 4.99 SGD
In stock
4.2 2.6 7 3.5 0.7 15 M4 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x15 41709281 5.99 SGD
In stock
4.2 2.6 7 3.5 0.7 12 M4 7   1Pack(20PC) 1 4x12 41709272 4.99 SGD
In stock
4.9 3.3 8.5 4.3 0.8 12 M5 9   1Pack(13PC) 1 5x12 41709324 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For connection of a water supply hose to a commercial pump
5
From Japan
On 2013-12-02 17:29:03
Whether it is slightly tapered, it is easier to attach a hose, making it solid. It is cumbersome and costly to work with 40 mm hose for business use, so I use the hose on hand with this connector.
This review is about item#37583104.
Service items for sale vehicles
5
From Japan
On 2013-07-31 17:35:51
Simple design that is lightweight and plating is also solid and matches any car. It can be recommended with confidence. It is also a very fashionable one with a blindfold cap of number bis. It is attached as a service item to our sales car. Please discount in units of 50 sheets and 100 sheets.
This review is about item#35482772.

Related Products