Buy more than* S$200* and get FREE SHIPPING

Phillips Slot Combination, Pan Head Screw, P=3, SW Plus JIS Washer Build In, Stainless Steel

5.00 (1)
Material
Stainless
...see all
Product Options
ADD TO CART
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d1(phi mm) Dimension T (mm) Dimension D1 (mm) Dimensions a (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d1(phi mm) Dimension T (mm) Dimension D1 (mm) Dimensions a (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 4.9 3.3 (Maximum) 8.5 0.8 12 5.2 0.8 2 10 M5 1Pack(12PC) 1 5x10 41709437 4.26 SGD
In stock
7 4.2 2.6 (Maximum) 7 0.8 10 4.4 0.7 2 8 M4 1Pack(20PC) 1 4x8 41709385 4.32 SGD
In stock
10.5 6.3 3.9 (max)11.5 1 13 6.3 1 3 40 M6 1Pack(5PC) 1 6x40 41709464 4.32 SGD
Shipped after 2017-08-28
5.5 3.6 2 (max)5.5 0.5 8 3 0.5 2 6 M3 1Pack(34PC) 1 3x6 41709351 4.26 SGD
In stock
5.5 3.6 2 (max)5.5 0.5 8 3 0.5 2 8 M3 1Pack(25PC) 1 3x8 41709367 4.26 SGD
In stock
5.5 3.6 2 (max)5.5 0.5 8 3 0.5 2 10 M3 1Pack(25PC) 1 3x10 41709376 5.74 SGD
Shipped after 2017-08-28
10.5 6.3 3.9 (max)11.5 1 13 6.3 1 3 10 M6 1Pack(8PC) 1 6x10 41709455 4.36 SGD
In stock
7 4.2 2.6 (max)7 0.8 10 4.4 0.7 2 12 M4 1Pack(17PC) 1 4x12 41709403 4.32 SGD
In stock
9 4.9 3.3 (max)8.5 0.8 12 5.2 0.8 2 16 M5 1Pack(10PC) 1 5x16 41709446 5.74 SGD
Shipped after 2017-08-28
7 4.2 2.6 (max)7 0.8 10 4.4 0.7 2 16 M4 1Pack(15PC) 1 4x16 41709421 4.67 SGD
Shipped after 2017-08-28
7 4.2 2.6 (max)7 0.8 10 4.4 0.7 2 15 M4 1Pack(17PC) 1 4x15 41709412 4.32 SGD
In stock
7 4.2 2.6 (Max)7 0.8 10 4.4 0.7 2 10 M4 1Pack(17PC) 1 4x10 41709394 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fitting machine parts installation
5
From Japan
On 2016-06-15 15:00:25
It is good as it can be used normally and it does not have to be put in inventory.
This review is about item#41709394.

Related Products