Buy more than* S$200* and get FREE SHIPPING

Phillips Pan Head Screw, P=4, SW Plus JIS Small Washer Build In, Stainless Steel, Pack Product

4.50 (6)
Material
Stainless
...see all>
Product Options
ADD TO CART
Cross Hole Number Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions d1 (mm) Dimension T (mm) Dimension D1 (mm) Metal Washer Ountside Diameter x Thickness (mm) Dimensions a (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions d1 (mm) Dimension T (mm) Dimension D1 (mm) Metal Washer Ountside Diameter x Thickness (mm) Dimensions a (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 M5 8 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(13PC) 1 5x8 41704415 4.99 SGD
In stock
2 M5 20 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(10PC) 1 5x20 41704485 4.99 SGD
In stock
2 M4 75 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(5PC) 1 4x75 41704397 9.99 SGD
In stock
2 M4 70 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(6PC) 1 4x70 41704381 4.99 SGD
In stock
2 M4 65 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(6PC) 1 4x65 41704372 5.99 SGD
In stock
2 M4 20 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(17PC) 1 4x20 41704275 4.99 SGD
In stock
2 M3 6 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(34PC) 1 3x6 41703943 4.99 SGD
In stock
2 M3 45 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(13PC) 1 3x45 41704101 5.99 SGD
In stock
2 M3 40 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(15PC) 1 3x40 41704083 5.99 SGD
In stock
2 M3 4 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(17PC) 1 3x4 41703925 4.99 SGD
In stock
1 M2 14 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(20PC) 1 2x14 41703724 4.99 SGD
In stock
1 M2 12 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(25PC) 1 2x12 41703715 4.99 SGD
In stock
1 M2.6 15 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(20PC) 1 2.6x15 41703855 5.99 SGD
In stock
3 M8 40 14 7.8 5.2 14.5 1.2 16 16x1.2 8 1.25 1Pack(3PC) 1 8x40 41704677 4.99 SGD
In stock
3 M8 30 14 7.8 5.2 14.5 1.2 16 16x1.2 8 1.25 1Pack(3PC) 1 8x30 41704661 4.99 SGD
In stock
3 M8 20 14 7.8 5.2 14.5 1.2 16 16x1.2 8 1.25 1Pack(4PC) 1 8x20 41704652 4.99 SGD
In stock
2 M5 25 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(10PC) 1 5x25 41704503 4.99 SGD
In stock
2 M4 22 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(15PC) 1 4x22 41704284 5.99 SGD
In stock
2 M4 15 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(20PC) 1 4x15 41704241 4.99 SGD
In stock
2 M3 15 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(25PC) 1 3x15 41704004 4.99 SGD
In stock
1 M2 16 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(20PC) 1 2x16 41703742 5.99 SGD
In stock
1 M2.6 14 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(20PC) 1 2.6x14 41703846 5.99 SGD
In stock
1 M2.6 12 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(25PC) 1 2.6x12 41703837 4.99 SGD
In stock
3 M6 20 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(8PC) 1 6x20 41704616 5.99 SGD
In stock
3 M6 14 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(8PC) 1 6x14 41704573 5.99 SGD
In stock
3 M6 12 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(9PC) 1 6x12 41704564 4.99 SGD
In stock
2 M5 10 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(13PC) 1 5x10 41704424 4.99 SGD
In stock
2 M4 8 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(25PC) 1 4x8 41704205 4.99 SGD
In stock
2 M3 55 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(4PC) 1 3x55x50 41704117 5.99 SGD
In stock
2 M3 35 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(15PC) 1 3x35 41704074 5.99 SGD
In stock
2 M3.5 8 6 3.9 2.3 6.2 0.5 7 7x0.5 3.4 0.6 1Pack(17PC) 1 3.5x8 41704144 4.99 SGD
In stock
1 M2 8 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(25PC) 1 2x8 41703697 4.99 SGD
In stock
1 M2 6 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(25PC) 1 2x6 41703681 4.99 SGD
In stock
1 M2 4 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(25PC) 1 2x4 41703663 5.99 SGD
In stock
1 M2 25 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(4PC) 1 2x25 41703776 5.99 SGD
In stock
1 M2 15 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(20PC) 1 2x15 41703733 5.99 SGD
In stock
1 M2.6 10 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(25PC) 1 2.6x10 41703821 5.99 SGD
In stock
3 M6 30 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(6PC) 1 6x30 41704643 5.99 SGD
In stock
2 M5 14 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(12PC) 1 5x14 41704442 5.99 SGD
In stock
2 M4 35 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(12PC) 1 4x35 41704311 4.99 SGD
In stock
2 M4 30 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(15PC) 1 4x30 41704302 4.99 SGD
In stock
2 M3 16 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(25PC) 1 3x16 41704013 4.99 SGD
In stock
2 M3.5 6 6 3.9 2.3 6.2 0.5 7 7x0.5 3.4 0.6 1Pack(17PC) 1 3.5x6 41704135 4.99 SGD
In stock
2 M3.5 18 6 3.9 2.3 6.2 0.5 7 7x0.5 3.4 0.6 1Pack(13PC) 1 3.5x18 41704171 5.99 SGD
In stock
1 M2.6 16 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(20PC) 1 2.6x16 41703864 9.99 SGD
In stock
3 M6 18 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(8PC) 1 6x18 41704607 5.99 SGD
In stock
3 M6 16 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(8PC) 1 6x16 41704591 5.99 SGD
In stock
3 M6 15 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(8PC) 1 6x15 41704582 5.99 SGD
In stock
2 M5 60 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(5PC) 1 5x60 41704546 5.99 SGD
In stock
2 M5 30 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(9PC) 1 5x30 41704512 4.99 SGD
In stock
2 M5 18 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(10PC) 1 5x18 41704476 5.99 SGD
In stock
2 M5 16 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(12PC) 1 5x16 41704467 5.99 SGD
In stock
2 M5 15 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(12PC) 1 5x15 41704451 5.99 SGD
In stock
2 M3 20 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(25PC) 1 3x20 41704031 4.99 SGD
In stock
2 M3 18 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(25PC) 1 3x18 41704022 4.99 SGD
In stock
1 M2.6 35 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(4PC) 1 2.6x35 41703907 5.99 SGD
In stock
3 M6 10 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(9PC) 1 6x10 41704555 4.99 SGD
In stock
2 M5 12 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(13PC) 1 5x12 41704433 4.99 SGD
Shipped after 2018-01-30
2 M4 45 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(10PC) 1 4x45 41704336 4.99 SGD
In stock
1 M2 10 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(25PC) 1 2x10 41703706 4.99 SGD
In stock
1 M2.6 8 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(34PC) 1 2.6x8 41703812 4.99 SGD
In stock
1 M2.6 6 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(34PC) 1 2.6x6 41703803 4.99 SGD
In stock
2 M4 18 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(17PC) 1 4x18 41704266 4.99 SGD
In stock
2 M3 7 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(34PC) 1 3x7 41703952 4.99 SGD
In stock
2 M3 5 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(34PC) 1 3x5 41703934 4.99 SGD
In stock
2 M3 30 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(20PC) 1 3x30 41704065 4.99 SGD
In stock
2 M3 25 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(20PC) 1 3x25 41704056 4.99 SGD
In stock
2 M3 22 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(20PC) 1 3x22 41704047 5.99 SGD
In stock
2 M3 14 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(25PC) 1 3x14 41703995 4.99 SGD
In stock
2 M3.5 15 6 3.9 2.3 6.2 0.5 7 7x0.5 3.4 0.6 1Pack(15PC) 1 3.5x15 41704162 5.99 SGD
In stock
1 M2 18 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(20PC) 1 2x18 41703751 5.99 SGD
In stock
2 M3 8 5.5 3.6 2 5.5 0.5 6 6 x 0.5 3 0.5 1Pack(34PC) 1 3x8 41703961 4.99 SGD
In stock
2 M4 12 7 4.2 2.6 7 0.5 8 8 x 0.5 4.1 0.7 1Pack(20PC) 1 4x12 41704223 4.99 SGD
In stock
2 M4 10 7 4.2 2.6 7 0.5 8 8 x 0.5 4.1 0.7 1Pack(20PC) 1 4x10 41704214 4.99 SGD
In stock
1 M2 5 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(25PC) 1 2x5 41703672 4.99 SGD
In stock
1 M2.6 5 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(34PC) 1 2.6x5 41703794 4.99 SGD
In stock
2 M3 12 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(25PC) 1 3x12 41703986 4.99 SGD
In stock
2 M4 14 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(20PC) 1 4x14 41704232 4.99 SGD
In stock
2 M4 55 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(8PC) 1 4x55 41704354 4.99 SGD
In stock
2 M3 10 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(34PC) 1 3x10 41703977 4.99 SGD
In stock
2 M4 6 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(20PC) 1 4x6 41704196 4.99 SGD
In stock
3 M6 25 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(7PC) 1 6x25 41704634 5.99 SGD
In stock
3 M6 22 10.5 6.3 3.9 11.5 0.8 11.5 11.5x0.8 6.1 1 1Pack(7PC) 1 6x22 41704625 4.99 SGD
In stock
2 M5 40 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(8PC) 1 5x40 41704537 5.99 SGD
In stock
2 M5 35 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(8PC) 1 5x35 41704521 4.99 SGD
In stock
2 M5 22 9 4.9 3.3 8.5 0.8 10 10x0.8 5.2 0.8 1Pack(10PC) 1 5x22 41704494 5.99 SGD
In stock
2 M4 80 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(3PC) 1 4x80 41704406 4.99 SGD
In stock
2 M4 60 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(7PC) 1 4x60 41704363 5.99 SGD
In stock
2 M4 50 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(9PC) 1 4x50 41704345 4.99 SGD
In stock
2 M4 5 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(15PC) 1 4x5 41704187 4.99 SGD
In stock
2 M4 40 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(10PC) 1 4x40 41704327 4.99 SGD
In stock
2 M4 25 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(15PC) 1 4x25 41704293 4.99 SGD
Shipped after 2018-01-29
2 M4 16 7 4.2 2.6 7 0.5 8 8x0.5 4.1 0.7 1Pack(20PC) 1 4x16 41704257 4.99 SGD
In stock
2 M3 60 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(4PC) 1 3x60x50 41704126 5.99 SGD
In stock
2 M3 43 5.5 3.6 2 5.5 0.5 6 6x0.5 3 0.5 1Pack(13PC) 1 3x43 41704092 5.99 SGD
In stock
2 M3.5 10 6 3.9 2.3 6.2 0.5 7 7x0.5 3.4 0.6 1Pack(17PC) 1 3.5x10 41704153 4.99 SGD
In stock
1 M2 20 3.5 2.2 1.3 4 0.4 4.3 4.3x0.4 2.2 0.4 1Pack(17PC) 1 2x20 41703767 5.99 SGD
In stock
1 M2.6 40 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(4PC) 1 2.6x40 41703916 5.99 SGD
In stock
1 M2.6 4 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(34PC) 1 2.6x4 41703785 5.99 SGD
In stock
1 M2.6 25 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(6PC) 1 2.6x25 41703891 5.99 SGD
In stock
1 M2.6 20 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(17PC) 1 2.6x20 41703882 5.99 SGD
In stock
1 M2.6 18 4.5 2.6 1.7 4.8 0.5 5 5x0.5 2.7 0.45 1Pack(17PC) 1 2.6x18 41703873 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-11-02 22:29:02
In a nearby home center, we do not handle washer washer screws It is useful.
This review is about item#41704004.
Repair of electrical equipment
5
From Japan
On 2017-07-12 16:25:11
M 3.5 was pretty obvious, but I found it in a monotalou. I'm glad.
This review is about item#41704171.
Used for mounting fan motors
5
From Japan
On 2017-04-19 16:44:00
Since M4 length 55 mm has no hand, since it uses only a small amount, sachet saving is saved, moreover, searching on the web rather than looking at the reality at the home center can also search and it is comfortable.
This review is about item#41704354.
Attachment of shock-absorbing guard parts to the outer shell of the notebook computer
3
From Japan
On 2015-04-07 16:52:37
It takes some time from shipping to arrival. Price is slightly higher. Since the number of packs per pack is different depending on the part number, the unit price is difficult to understand.
This review is about item#41703751.
Used for assembly of prototype
5
From Japan
On 2015-02-26 13:06:53
I was saved because we could accommodate small lots.
This review is about item#41704232.
Maintenance replacement for existing products
5
From Japan
On 2014-09-17 16:57:28
Accuracy is good and looks are also perfect. However, compared with the washer of the original screw, this item is slightly larger, but it is acceptable range. It was a price we tried, but this time I would like to purchase a single item and make it a spare item.
This review is about item#41703706.

Related Products