Buy more than* S$200* and get FREE SHIPPING

Phillips Pan Head Screw, PK=1, JIS Small Washer Build In, Stainless Steel, Pack Product

4.50 (2)
Material
Stainless
...see all>
Product Options
ADD TO CART
Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension T (mm) Dimension D1 (mm) Dimensions a (mm) Thread Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension T (mm) Dimension D1 (mm) Dimensions a (mm) Thread Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 30 M6 10.5 6.3 3.9 0.8 11.5 2.9 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x30 41705395 5.99 SGD
In stock
2 15 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x15 41705255 6.99 SGD
In stock
2 5 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x5 41705097 7.99 SGD
In stock
2 30 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x30 41705194 6.99 SGD
In stock
2 14 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x14 41705142 7.99 SGD
In stock
1 6 M2 3.5 2.2 1.3 0.4 4.3 1.2 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x6 41704993 6.99 SGD
In stock
2 12 M5 9 4.9 3.3 0.8 10 2.5 0.8   1Pack(15PC) 1 5x12 41705325 4.99 SGD
In stock
2 20 M5 9 4.9 3.3 0.8 10 2.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x20 41705352 5.99 SGD
In stock
2 16 M5 9 4.9 3.3 0.8 10 2.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x16 41705343 5.99 SGD
In stock
2 16 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x16 41705264 5.99 SGD
In stock
2 8 M5 9 4.9 3.3 0.8 10 2.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x8 41705307 5.99 SGD
In stock
2 45 M5 9 4.9 3.3 0.8 10 2.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x45 41705377 5.99 SGD
In stock
2 30 M5 9 4.9 3.3 0.8 10 2.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x30 41705361 5.99 SGD
In stock
2 15 M5 9 4.9 3.3 0.8 10 2.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x15 41705334 5.99 SGD
In stock
2 6 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x6 41705203 5.99 SGD
In stock
2 30 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x30 41705291 5.99 SGD
In stock
2 25 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x25 41705282 5.99 SGD
In stock
2 20 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x20 41705273 5.99 SGD
In stock
2 14 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x14 41705246 5.99 SGD
In stock
2 16 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x16 41705167 6.99 SGD
In stock
2 12 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x12 41705133 7.99 SGD
In stock
2 10 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x10 41705124 7.99 SGD
In stock
1 8 M2 3.5 2.2 1.3 0.4 4.3 1.2 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x8 41705002 5.99 SGD
In stock
1 4 M2 3.5 2.2 1.3 0.4 4.3 1.2 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x4 41704975 5.99 SGD
In stock
1 12 M2 3.5 2.2 1.3 0.4 4.3 1.2 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x12 41705027 6.99 SGD
In stock
1 10 M2 3.5 2.2 1.3 0.4 4.3 1.2 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x10 41705011 6.99 SGD
In stock
1 8 M2.6 4.5 2.6 1.7 0.5 5 1.4 0.45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x8 41705063 7.99 SGD
In stock
1 6 M2.6 4.5 2.6 1.7 0.5 5 1.4 0.45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x6 41705054 7.99 SGD
In stock
3 20 M6 10.5 6.3 3.9 0.8 11.5 2.9 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 6x20 41705386 5.99 SGD
In stock
2 10 M5 9 4.9 3.3 0.8 10 2.5 0.8   1Pack(15PC) 1 5x10 41705316 4.99 SGD
In stock
2 12 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x12 41705237 9.99 SGD
In stock
2 8 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x8 41705115 7.99 SGD
In stock
2 6 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x6 41705106 5.99 SGD
In stock
1 10 M2.6 4.5 2.6 1.7 0.5 5 1.4 0.45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x10 41705072 6.99 SGD
In stock
2 8 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x8 41705212 9.99 SGD
In stock
2 10 M4 7 4.2 2.6 0.5 8 2 0.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x10 41705221 6.99 SGD
In stock
2 20 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x20 41705185 9.99 SGD
In stock
2 18 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x18 41705176 6.99 SGD
In stock
2 15 M3 5.5 3.6 2 0.5 6 1.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x15 41705151 7.99 SGD
In stock
1 5 M2 3.5 2.2 1.3 0.4 4.3 1.2 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2x5 41704984 5.99 SGD
In stock
1 5 M2.6 4.5 2.6 1.7 0.5 5 1.4 0.45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x5 41705045 7.99 SGD
In stock
1 4 M2.6 4.5 2.6 1.7 0.5 5 1.4 0.45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x4 41705036 7.99 SGD
In stock
1 12 M2.6 4.5 2.6 1.7 0.5 5 1.4 0.45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x12 41705081 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Outdoor screw change
4
From Japan
On 2014-06-16 14:23:23
Used for outdoor parts screws. I used it because it looks beautiful and rust resistant, but the mountain of + seemed weak. Is iron stronger?
This review is about item#41705343.
Motorcycle / car repair
5
From Japan
On 2014-06-10 18:52:46
Replace the rusting screw with this screw. Because it is stain it will not rust. If the price becomes cheaper it is OK to replace the screws in various places with this ...
This review is about item#41705221.

Related Products