Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Phillips Socket Head Cap Screw,P=1 JIS W built-in,Pack Product

4.22 (9)
Material
Stainless
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimension m (mm) Dimensions k (mm) Dimension T (mm) Dimention D1 (phimm) Dimensions e (mm) Dimension S (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimension m (mm) Dimensions k (mm) Dimension T (mm) Dimention D1 (phimm) Dimensions e (mm) Dimension S (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 3 30 M6 6.2 4 1 13 About 10.9 10 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x30 41707461 5.74 SGD
Shipped after 2017-12-15
1 3 12 M6 6.2 4 1 13 About 10.9 10 3.1   1Pack(9PC) 1 6x12 41707391 4.39 SGD
In stock
0.8 2 12 M5 4.8 3.5 0.8 12 About 8.7 8 2.5   1Pack(13PC) 1 5x12 41707276 4.36 SGD
In stock
0.7 2 12 M4 4 2.8 0.8 10 About 7.7 7 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x12 41707233 5.74 SGD
Shipped after 2017-12-15
0.7 2 10 M4 4 2.8 0.8 10 About 7.7 7 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x10 41707224 5.74 SGD
Shipped after 2017-12-15
1 3 25 M6 6.2 4 1 13 About 10.9 10 3.1   1Pack(7PC) 1 6x25 41707452 4.39 SGD
In stock
1 3 18 M6 6.2 4 1 13 About 10.9 10 3.1   1Pack(8PC) 1 6x18 41707434 4.36 SGD
In stock
1 3 10 M6 6.2 4 1 13 About 10.9 10 3.1   1Pack(9PC) 1 6x10 41707382 4.35 SGD
In stock
0.8 2 8 M5 4.8 3.5 0.8 12 About 8.7 8 2.5   1Pack(15PC) 1 5x8 41707251 4.32 SGD
In stock
0.8 2 25 M5 4.8 3.5 0.8 12 About 8.7 8 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x25 41707337 5.31 SGD
Shipped after 2017-12-15
0.8 2 18 M5 4.8 3.5 0.8 12 About 8.7 8 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x18 41707312 5.74 SGD
Shipped after 2017-12-15
0.8 2 15 M5 4.8 3.5 0.8 12 About 8.7 8 2.5   1Pack(12PC) 1 5x15 41707294 4.36 SGD
In stock
0.8 2 14 M5 4.8 3.5 0.8 12 About 8.7 8 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x14 41707285 9.76 SGD
Shipped after 2017-12-15
0.7 2 6 M4 4 2.8 0.8 10 About 7.7 7 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x6 41707206 5.74 SGD
Shipped after 2017-12-15
1 3 16 M6 6.2 4 1 13 About 10.9 10 3.1   1Pack(9PC) 1 6x16 41707425 7.59 SGD
In stock
1 3 15 M6 6.2 4 1 13 About 10.9 10 3.1   1Pack(9PC) 1 6x15 41707416 4.36 SGD
In stock
1 3 20 M6 6.2 4 1 13 About 10.9 10 3.1   1Pack(8PC) 1 6x20 41707443 4.39 SGD
In stock
1.25 3 25 M8 7.2 5.5 1.6 18 About 14.1 13 4.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x25 41707513 4.58 SGD
Shipped after 2017-12-15
1.25 3 20 M8 7.2 5.5 1.6 18 About 14.1 13 4.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x20 41707504 4.58 SGD
Shipped after 2017-12-15
1 3 35 M6 6.2 4 1 13 About 10.9 10 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x35 41707477 5.74 SGD
Shipped after 2017-12-15
0.7 2 16 M4 4 2.8 0.8 10 About 7.7 7 2.3   1Pack(17PC) 1 4x16 41707242 4.32 SGD
In stock
1.25 3 40 M8 7.2 5.5 1.6 18 About 14.1 13 4.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x40 41707531 4.45 SGD
Shipped after 2017-12-15
0.8 2 45 M5 4.8 3.5 0.8 12 About 8.7 8 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x45 41707364 4.79 SGD
Shipped after 2017-12-15
1.25 3 30 M8 7.2 5.5 1.6 18 About 14.1 13 4.2   1Pack(3PC) 1 8x30 41707522 4.39 SGD
In stock
1.25 3 16 M8 7.2 5.5 1.6 18 About 14.1 13 4.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x16 41707495 5.74 SGD
Shipped after 2017-12-15
0.8 2 35 M5 4.8 3.5 0.8 12 About 8.7 8 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x35 41707355 4.89 SGD
Shipped after 2017-12-15
0.8 2 30 M5 4.8 3.5 0.8 12 About 8.7 8 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x30 41707346 4.98 SGD
Shipped after 2017-12-15
0.8 2 10 M5 4.8 3.5 0.8 12 About 8.7 8 2.5   1Pack(13PC) 1 5x10 41707267 4.36 SGD
In stock
1 3 8 M6 6.2 4 1 13 About 10.9 10 3.1   1Pack(8PC) 1 6x8 41707373 4.32 SGD
In stock
1 3 14 M6 6.2 4 1 13 About 10.9 10 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 6x14 41707407 5.74 SGD
Shipped after 2017-12-15
0.8 2 16 M5 4.8 3.5 0.8 12 About 8.7 8 2.5   1Pack(12PC) 1 5x16 41707303 4.36 SGD
In stock
1 3 40 M6 6.2 4 1 13 About 10.9 10 3.1   1Pack(5PC) 1 6x40 41707486 4.39 SGD
In stock
0.8 2 20 M5 4.8 3.5 0.8 12 About 8.7 8 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x20 41707321 5.74 SGD
Shipped after 2017-12-15
0.7 2 8 M4 4 2.8 0.8 10 About 7.7 7 2.3   1Pack(20PC) 1 4x8 41707215 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Motorcycle parts installation
5
From Japan
On 2017-09-25 15:44:59
It is magnetic and sticks to the magnet, so it seems not to be martensitic stainless steel. Since a flat washer is set, it does not fall off from the bolt, so it is most suitable for a place to remove frequently. + Although there are screw heads, you will not normally turn with a + screwdriver, but it may be useful when there is not a hex wrench.
This review is about item#41707416.
To change the number plate bolt
5
From Japan
On 2017-07-22 22:26:43
The bolt dirty with rust became shiny. We bought two kinds because the bolt length was different in the front and rear plates.
This review is about item#41707382.
Replacement of iron bolt on number plate
4
From Japan
On 2017-03-18 12:31:14
A little more, if there are a lot or cheap, there is nothing to say. . .
This review is about item#41707416.
For administrator number bolt replacement
4
From Japan
On 2017-02-12 06:19:20
I think that good quality is good if the price is a bit cheaper. Why rust only the bolts on the driver's seat side of iron ....
This review is about item#41707416.
Number plate mounting
5
From Japan
On 2016-11-03 03:56:48
I searched for a home center etc, but I did not sell it, I got it here and it was saved.
This review is about item#41707382.
To stop the processed product
4
From Japan
On 2015-11-24 08:04:18
If it is a little cheaper ...
This review is about item#41707294.
Fixed number plate
5
From Japan
On 2014-11-03 06:27:49
Since it is stainless steel it can prevent rust
This review is about item#41707416.
Switch mounting etc.
3
From Japan
On 2013-12-25 15:18:41
I want the stain bolts to be a little cheaper. I do not want a washer
This review is about item#41707303.
Rusted screw replacement part
3
From Japan
On 2013-10-30 23:26:43
Because it will not rust with stainless steel, it is best for repair. However, the cost is high.
This review is about item#41707407.

Related Products