Buy more than* S$200* and get FREE SHIPPING

Phillips Socket Head Cap Screw, P=3, SW Plus JIS Washer Build In, Stainless Steel

4.64 (11)
Material
Stainless
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimension m (mm) Dimensions k (mm) Dimension T (mm) Dimention D1 (phimm) Dimensions e (mm) Dimension S (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimension m (mm) Dimensions k (mm) Dimension T (mm) Dimention D1 (phimm) Dimensions e (mm) Dimension S (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 3 15 M6 6.2 4 1 13 10.9 10 6.3   1Pack(8PC) 1 6x15 41708466 4.99 SGD
In stock
1 3 20 M6 6.2 4 1 13 10.9 10 6.3   1Pack(7PC) 1 6x20 41708493 4.99 SGD
In stock
0.7 2 8 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(17PC) 1 4x8 41708161 4.99 SGD
In stock
0.8 2 8 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(12PC) 1 5x8 41708283 4.99 SGD
In stock
0.8 2 15 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(10PC) 1 5x15 41708326 4.99 SGD
In stock
1 3 30 M6 6.2 4 1 13 10.9 10 6.3   1Pack(6PC) 1 6x30 41708527 4.99 SGD
In stock
1 3 10 M6 6.2 4 1 13 10.9 10 6.3   1Pack(8PC) 1 6x10 41708432 4.99 SGD
In stock
0.8 2 10 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(12PC) 1 5x10 41708292 4.99 SGD
In stock
0.7 2 10 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(17PC) 1 4x10 41708177 4.99 SGD
In stock
0.5 2 8 M3 3.5 2 0.5 8 About 6.05 5.5 3   1Pack(25PC) 1 3x8 41708091 4.99 SGD
In stock
1 3 25 M6 6.2 4 1 13 10.9 10 6.3   1Pack(6PC) 1 6x25 41708511 4.99 SGD
Shipped after 2018-01-24
0.7 2 20 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(15PC) 1 4x20 41708231 4.99 SGD
In stock
0.7 2 15 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(15PC) 1 4x15 41708204 4.99 SGD
In stock
0.5 2 10 M3 3.5 2 0.5 8 About 6.05 5.5 3   1Pack(25PC) 1 3x10 41708107 4.99 SGD
In stock
1 3 50 M6 6.2 4 1 13 10.9 10 6.3   1Pack(4PC) 1 6x50 41708563 4.99 SGD
Shipped after 2018-01-19
0.7 2 6 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(15PC) 1 4x6 41708152 4.99 SGD
In stock
0.7 2 35 M4 4 2.8 0.8 10 About 7.7 7 4.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x35 41708265 5.99 SGD
Shipped after 2018-01-19
0.7 2 30 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(12PC) 1 4x30 41708256 4.99 SGD
In stock
0.5 2 15 M3 3.5 2 0.5 8 About 6.05 5.5 3   1Pack(20PC) 1 3x15 41708134 4.99 SGD
In stock
1.5 4 20 M10 9.25 7 1.6 22 18.9 17 10   1Pack(2PC) 1 10x20 41708703 4.99 SGD
In stock
1.25 3 50 M8 7.2 5.5 1.6 18 14.1 13 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x50 41708694 4.99 SGD
Shipped after 2018-01-19
1 3 35 M6 6.2 4 1 13 10.9 10 6.3   1Pack(5PC) 1 6x35 41708536 4.99 SGD
In stock
1 3 16 M6 6.2 4 1 13 10.9 10 6.3   1Pack(8PC) 1 6x16 41708475 4.99 SGD
In stock
1 3 14 M6 6.2 4 1 13 10.9 10 6.3   1Pack(7PC) 1 6x14 41708457 4.99 SGD
In stock
1 3 12 M6 6.2 4 1 13 10.9 10 6.3   1Pack(8PC) 1 6x12 41708441 4.99 SGD
In stock
0.8 2 50 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(6PC) 1 5x50 41708414 4.99 SGD
In stock
0.8 2 45 M5 4.8 3.5 0.8 12 8.7 8 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x45 41708405 5.99 SGD
Shipped after 2018-01-19
0.8 2 40 M5 4.8 3.5 0.8 12 8.7 8 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x40 41708396 5.99 SGD
Shipped after 2018-01-19
0.5 2 6 M3 3.5 2 0.5 8 About 6.05 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x6 41708082 5.99 SGD
Shipped after 2018-01-19
0.5 2 5 M3 3.5 2 0.5 8 About 6.05 5.5 3   1Pack(20PC) 1 3x5 41708073 4.99 SGD
In stock
0.5 2 14 M3 3.5 2 0.5 8 About 6.05 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x14 41708125 8.99 SGD
Shipped after 2018-01-19
1.5 4 40 M10 9.25 7 1.6 22 18.9 17 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x40 41708746 5.99 SGD
Shipped after 2018-01-19
1.5 4 35 M10 9.25 7 1.6 22 18.9 17 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x35 41708737 5.99 SGD
Shipped after 2018-01-19
1.25 3 45 M8 7.2 5.5 1.6 18 14.1 13 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x45 41708685 5.99 SGD
Shipped after 2018-01-19
1.25 3 30 M8 7.2 5.5 1.6 18 14.1 13 8.4   1Pack(3PC) 1 8x30 41708651 4.99 SGD
In stock
1.25 3 25 M8 7.2 5.5 1.6 18 14.1 13 8.4   1Pack(3PC) 1 8x25 41708642 4.99 SGD
In stock
1 3 8 M6 6.2 4 1 13 10.9 10 6.3   1Pack(7PC) 1 6x8 41708423 4.99 SGD
In stock
1 3 60 M6 6.2 4 1 13 10.9 10 6.3   1Pack(4PC) 1 6x60 41708572 4.99 SGD
In stock
1 3 45 M6 6.2 4 1 13 10.9 10 6.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x45 41708554 5.99 SGD
Shipped after 2018-01-19
1 3 40 M6 6.2 4 1 13 10.9 10 6.3   1Pack(5PC) 1 6x40 41708545 4.99 SGD
In stock
0.8 2 25 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(9PC) 1 5x25 41708362 4.99 SGD
In stock
0.8 2 20 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(10PC) 1 5x20 41708353 4.99 SGD
In stock
0.8 2 18 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(10PC) 1 5x18 41708344 4.99 SGD
In stock
0.8 2 16 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(10PC) 1 5x16 41708335 4.99 SGD
In stock
0.5 2 12 M3 3.5 2 0.5 8 About 6.05 5.5 3   1Pack(20PC) 1 3x12 41708116 4.99 SGD
In stock
1.5 4 45 M10 9.25 7 1.6 22 18.9 17 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x45 41708755 6.99 SGD
Shipped after 2018-01-19
1.25 3 40 M8 7.2 5.5 1.6 18 14.1 13 8.4   1Pack(3PC) 1 8x40 41708676 4.99 SGD
In stock
1.25 3 20 M8 7.2 5.5 1.6 18 14.1 13 8.4   1Pack(4PC) 1 8x20 41708633 4.99 SGD
In stock
1.25 3 18 M8 7.2 5.5 1.6 18 14.1 13 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x18 41708624 5.99 SGD
Shipped after 2018-01-19
1.25 3 14 M8 7.2 5.5 1.6 18 14.1 13 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x14 41708597 5.99 SGD
Shipped after 2018-01-19
1 3 18 M6 6.2 4 1 13 10.9 10 6.3   1Pack(7PC) 1 6x18 41708484 4.99 SGD
In stock
0.8 2 30 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(8PC) 1 5x30 41708371 4.99 SGD
In stock
0.7 2 25 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(12PC) 1 4x25 41708247 4.99 SGD
In stock
0.7 2 18 M4 4 2.8 0.8 10 About 7.7 7 4.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x18 41708222 5.99 SGD
Shipped after 2018-01-19
0.7 2 16 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(15PC) 1 4x16 41708213 4.99 SGD
In stock
0.7 2 14 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(15PC) 1 4x14 41708195 4.99 SGD
In stock
0.7 2 12 M4 4 2.8 0.8 10 About 7.7 7 4.4   1Pack(15PC) 1 4x12 41708186 4.99 SGD
In stock
1.75 - 50 M12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x50 41708816 5.99 SGD
Shipped after 2018-01-19
1.75 - 30 M12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x30 41708782 4.99 SGD
Shipped after 2018-01-19
1.75 - 25 M12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x25 41708773 9.99 SGD
Shipped after 2018-01-19
1.5 4 50 M10 9.25 7 1.6 22 18.9 17 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x50 41708764 4.99 SGD
Shipped after 2018-01-19
1.25 3 16 M8 7.2 5.5 1.6 18 14.1 13 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x16 41708615 5.99 SGD
Shipped after 2018-01-19
1.25 3 15 M8 7.2 5.5 1.6 18 14.1 13 8.4   1Pack(4PC) 1 8x15 41708606 4.99 SGD
In stock
0.8 2 35 M5 4.8 3.5 0.8 12 8.7 8 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x35 41708387 5.99 SGD
Shipped after 2018-01-19
0.7 2 40 M4 4 2.8 0.8 10 About 7.7 7 4.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x40 41708274 5.99 SGD
Shipped after 2018-01-19
1.75 - 45 M12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x45 41708807 5.99 SGD
Shipped after 2018-01-19
1.75 - 35 M12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x35 41708791 9.99 SGD
Shipped after 2018-01-19
1.5 4 30 M10 9.25 7 1.6 22 18.9 17 10   1Pack(2PC) 1 10x30 41708721 4.99 SGD
In stock
1.25 3 35 M8 7.2 5.5 1.6 18 14.1 13 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x35 41708667 5.99 SGD
Shipped after 2018-01-19
1.25 3 12 M8 7.2 5.5 1.6 18 14.1 13 8.4   1Pack(4PC) 1 8x12 41708581 4.99 SGD
In stock
1 3 22 M6 6.2 4 1 13 10.9 10 6.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x22 41708502 5.99 SGD
Shipped after 2018-01-19
0.8 2 14 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(10PC) 1 5x14 41708317 4.99 SGD
In stock
0.8 2 12 M5 4.8 3.5 0.8 12 8.7 8 5.2   1Pack(12PC) 1 5x12 41708301 4.99 SGD
In stock
0.5 2 20 M3 3.5 2 0.5 8 About 6.05 5.5 3   1Pack(17PC) 1 3x20 41708143 4.99 SGD
In stock
1.5 4 25 M10 9.25 7 1.6 22 18.9 17 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x25 41708712 4.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
To screw
5
From Japan
On 2017-08-30 20:29:53
It can be used normally. I think that it may be good even if there are packed items with a little more quantity.
This review is about item#41708195.
Motorcycle parts installation
5
From Japan
On 2017-06-30 16:47:28
I attached the motorcycle license plate. Washer, spring is not disengaged so workability is good. It is convenient for mounting parts of a motorcycle that is difficult to loosen screws and has vibration.
This review is about item#41708353.
Exchange with Navés
3
From Japan
On 2017-06-08 14:15:01
I exchanged it with a steel Nobisubisu. It was replaced with this product because there is a possibility that the plus navel sticking the panel of equipment will rust and lick the head. In addition, although it is made of stainless steel, it attracts neodymium magnet but weak. There seems to be a content of iron in the material. Therefore, I decided my head as a hexagon. There is no problem in particular. It is convenient to purchase a small amount.
This review is about item#41708116.
Machine maintenance.
5
From Japan
On 2017-06-06 16:49:18
We are exchanging from plating screws that tend to corrode. I like it because it is inexpensive stainless steel screw.
This review is about item#41708161.
Convenient bolt.
5
From Japan
On 2017-02-20 15:07:28
It is a type that I do not see in stores so much, because the washer and the spring washer are unbalanced because it is built-in, work is easy
This review is about item#41708292.
Affordable amount
5
From Japan
On 2017-02-18 13:12:29
If you search, pack seller box selling is also available, you can adjust the amount to buy depending on the application. Since there are few screws of the upset at the home center etc., it is convenient to buy favorite, including size.
This review is about item#41708432.
Replacing rusted bolts in vehicles and machinery
5
From Japan
On 2017-01-17 20:54:47
Although the upset is expensive as bolt somewhat, it is very easy to handle without troubles of setting of washers and work, and it is stainless so it is not rusted afterwards and it is used for bolt exchange in various places.
This review is about item#41708353.
It is used for production of audio equipment.
5
From Japan
On 2016-09-17 09:56:16
Since it has a washer, workability is good. For narrow places etc, spanner can be used, so it is convenient.
This review is about item#41708143.
Machine maintenance j
3
From Japan
On 2016-06-29 14:52:25
You can use it as expected.
This review is about item#41708231.
Replace with the bolt of the automobile engine room installation parts! It is!
5
From Japan
On 2015-12-18 15:26:02
① Pricing is somewhat expensive. ② I ask that the shipping fee be free for ¥ 1.500 yen or more. ③ We ask that coupon tickets can be used as cash in the necessary things for themselves.
This review is about item#41708642.

Related Products