Buy more than* S$200* and get FREE SHIPPING

Phillips Socket Head Cap Screw, P=4, SW Plus JIS Small Washer Build In, Stainless Steel

5.00 (3)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimention D1 (phimm) Dimensions e (mm) Dimension S (mm) Dimensions a (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimension m (mm) Dimensions k (mm) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Dimensions e (mm) Dimension S (mm) Dimensions a (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimension m (mm) Dimensions k (mm) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 About 14.1 13 8 1.25 3 25 M8 7.2 5.5 1.2   1Pack(3PC) 1 8x25 41709166 4.99 SGD
In stock
16 About 14.1 13 8 1.25 3 20 M8 7.2 5.5 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x20 41709157 4.99 SGD
Shipped after 2018-01-23
16 About 14.1 13 8 1.25 3 15 M8 7.2 5.5 1.2   1Pack(4PC) 1 8x15 41709132 4.99 SGD
In stock
11.5 About 10.9 10 6.1 1 3 25 M6 6.2 4 0.8   1Pack(6PC) 1 6x25 41709123 4.99 SGD
In stock
11.5 About 10.9 10 6.1 1 3 20 M6 6.2 4 0.8   1Pack(7PC) 1 6x20 41709114 4.99 SGD
In stock
10 About 8.7 8 5.2 0.8 2 8 M5 4.8 3.5 0.8   1Pack(12PC) 1 5x8 41709001 4.99 SGD
In stock
10 About 8.7 8 5.2 0.8 2 25 M5 4.8 3.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 5x25 41709071 5.99 SGD
Shipped after 2018-01-23
10 About 8.7 8 5.2 0.8 2 16 M5 4.8 3.5 0.8   1Pack(10PC) 1 5x16 41709044 4.99 SGD
In stock
8 About 7.7 7 4.1 0.7 2 16 M4 4 2.8 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x16 41708983 4.99 SGD
Shipped after 2018-01-23
8 About 7.7 7 4.1 0.7 2 12 M4 4 2.8 0.5   1Pack(17PC) 1 4x12 41708965 4.99 SGD
In stock
11.5 About 10.9 10 6.1 1 3 12 M6 6.2 4 0.8   1Pack(8PC) 1 6x12 41709087 4.99 SGD
In stock
16 About 14.1 13 8 1.25 3 30 M8 7.2 5.5 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x30 41709175 4.99 SGD
Shipped after 2018-01-23
16 About 14.1 13 8 1.25 3 16 M8 7.2 5.5 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x16 41709141 4.99 SGD
Shipped after 2018-01-23
11.5 About 10.9 10 6.1 1 3 16 M6 6.2 4 0.8   1Pack(8PC) 1 6x16 41709105 4.99 SGD
In stock
10 About 8.7 8 5.2 0.8 2 18 M5 4.8 3.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x18 41709053 5.99 SGD
Shipped after 2018-01-23
8 About 7.7 7 4.1 0.7 2 8 M4 4 2.8 0.5   1Pack(15PC) 1 4x8 41708947 4.99 SGD
In stock
8 About 7.7 7 4.1 0.7 2 20 M4 4 2.8 0.5   1Pack(15PC) 1 4x20 41708992 4.99 SGD
In stock
8 About 7.7 7 4.1 0.7 2 15 M4 4 2.8 0.5   1Pack(17PC) 1 4x15 41708974 4.99 SGD
In stock
6 About 6.05 5.5 3 0.5 2 12 M3 3.5 2 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x12 41708931 5.99 SGD
Shipped after 2018-01-23
6 About 6.05 5.5 3 0.5 2 10 M3 3.5 2 0.5   1Pack(20PC) 1 3x10 41708922 4.99 SGD
In stock
10 About 8.7 8 5.2 0.8 2 15 M5 4.8 3.5 0.8   1Pack(10PC) 1 5x15 41709035 4.99 SGD
In stock
10 About 8.7 8 5.2 0.8 2 10 M5 4.8 3.5 0.8   1Pack(12PC) 1 5x10 41709017 4.99 SGD
In stock
6 About 6.05 5.5 3 0.5 2 8 M3 3.5 2 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x8 41708913 5.99 SGD
Shipped after 2018-01-23
6 About 6.05 5.5 3 0.5 2 5 M3 3.5 2 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x5 41708895 5.99 SGD
Shipped after 2018-01-23
6 About 6.05 5.5 3 0.5 2 6 M3 3.5 2 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x6 41708904 5.99 SGD
Shipped after 2018-01-23
8 About 7.7 7 4.1 0.7 2 10 M4 4 2.8 0.5   1Pack(17PC) 1 4x10 41708956 4.99 SGD
In stock
10 About 8.7 8 5.2 0.8 2 20 M5 4.8 3.5 0.8   1Pack(10PC) 1 5x20 41709062 4.99 SGD
In stock
10 About 8.7 8 5.2 0.8 2 12 M5 4.8 3.5 0.8   1Pack(12PC) 1 5x12 41709026 4.99 SGD
In stock
11.5 About 10.9 10 6.1 1 3 15 M6 6.2 4 0.8   1Pack(8PC) 1 6x15 41709096 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is rich in size and easy to handle.
5
From Japan
On 2017-02-18 13:24:21
There are also variations of size from affordable price, there is always a size you want, so do not worry.
This review is about item#41709062.
Maintenance inventory
5
From Japan
On 2016-07-18 17:15:45
Rust does not come out even if it is immersed in seawater.
This review is about item#41709114.
My car's DIY work
5
From Japan
On 2015-02-19 08:52:32
I bought it for attaching parts to my car at DIY. Purchasing motive is ① Because spring washer and washer are integrated, only spring washer or washer will not remain ② Can be used in places wet in the rain because the material is stainless steel ③ Head can be used with either + driver or wrench ④ Home center We have more product line, cheaper unit prices, we can use it without any problem, we will continue to purchase in the future.
This review is about item#41709026.

Related Products