Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Trimmed Head Bolt, P=4, SW Plus JIS Small Washer Build In, Stainless Steel, Pack Product

3.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimensions e (mm) Dimension S (mm) Dimensions a (mm) Nominal Designation of Screw Dimensions dk (mm) Thread Pitch (mm) Double-sided Width (S)(mm) Length (mm) Dimensions k (mm) Dimension K(mm) Dimensions d1 (mm) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimensions e (mm) Dimension S (mm) Dimensions a (mm) Nominal Designation of Screw Dimensions dk (mm) Thread Pitch (mm) Double-sided Width (S)(mm) Length (mm) Dimensions k (mm) Dimension K(mm) Dimensions d1 (mm) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 15 13 8 M8 12.6 1.25 - 16 5.5 5.5 14.5 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x16 41712876 4.99 SGD
Shipped after 2018-06-26
11.5 11.5 10 6.1 M6 9.8 1 - 30 4 4 11.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x30 41712851 5.99 SGD
Shipped after 2018-06-26
11.5 11.5 10 6.1 M6 9.8 1 - 25 4 4 11.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x25 41712842 5.99 SGD
Shipped after 2018-06-26
10 9.2 8 5.2 M5 7.8 0.8 8 8 3.5 3.5 8.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x8 41712745 5.99 SGD
Shipped after 2018-06-26
10 9.2 8 5.2 M5 7.8 0.8 8 40 3.5 3.5 8.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x40 41712781 5.99 SGD
Shipped after 2018-06-26
8 8.1 7 4.1 M4 6.8 0.7 7 14 2.8 2.8 (max)7 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x14 41712702 5.99 SGD
Shipped after 2018-06-26
8 8.1 7 4.1 M4 6.8 0.7 7 12 2.8 2.8 (max)7 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x12 41712693 5.99 SGD
Shipped after 2018-06-26
- - - - M3 - 0.5 - 12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 3x12 41712666 5.99 SGD
Shipped after 2018-06-26
- - - - M3 - 0.5 - 10 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 3x10 41712657 5.99 SGD
Shipped after 2018-06-26
16 15 13 8 M8 12.6 1.25 - 20 5.5 5.5 14.5 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x20 41712885 5.99 SGD
Shipped after 2018-06-26
11.5 11.5 10 6.1 M6 9.8 1 - 16 4 4 11.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x16 41712824 5.99 SGD
Shipped after 2018-06-26
8 8.1 7 4.1 M4 6.8 0.7 7 8 2.8 2.8 (max)7 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x8 41712675 5.99 SGD
Shipped after 2018-06-26
8 8.1 7 4.1 M4 6.8 0.7 7 20 2.8 2.8 (max)7 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x20 41712736 5.99 SGD
Shipped after 2018-06-26
8 8.1 7 4.1 M4 6.8 0.7 7 16 2.8 2.8 (max)7 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x16 41712727 5.99 SGD
Shipped after 2018-06-26
8 8.1 7 4.1 M4 6.8 0.7 7 15 2.8 2.8 (max)7 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x15 41712711 5.99 SGD
Shipped after 2018-06-26
16 15 13 8 M8 12.6 1.25 - 15 5.5 5.5 14.5 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x15 41712867 4.99 SGD
Shipped after 2018-06-26
11.5 11.5 10 6.1 M6 9.8 1 - 20 4 4 11.5 0.8   1Pack(6PC) 1 6x20 41712833 4.99 SGD
Shipped after 2018-06-25
11.5 11.5 10 6.1 M6 9.8 1 - 15 4 4 11.5 0.8   1Pack(6PC) 1 6x15 41712815 4.99 SGD
Shipped after 2018-06-25
11.5 11.5 10 6.1 M6 9.8 1 - 14 4 4 11.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x14 41712806 5.99 SGD
Shipped after 2018-06-26
8 8.1 7 4.1 M4 6.8 0.7 7 10 2.8 2.8 (max)7 0.5   1Pack(13PC) 1 4x10 41712684 4.99 SGD
Shipped after 2018-06-25
10 9.2 8 5.2 M5 7.8 0.8 8 18 3.5 3.5 8.5 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 5x18 41712772 5.99 SGD
Shipped after 2018-06-26
16 15 13 8 M8 12.6 1.25 - 25 5.5 5.5 14.5 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x25 41712894 5.99 SGD
Shipped after 2018-06-26
11.5 11.5 10 6.1 M6 9.8 1 10 12 4 4 11.5 0.8   1Pack(7PC) 1 6x12 41712797 4.99 SGD
Shipped after 2018-06-25
10 9.2 8 5.2 M5 7.8 0.8 8 12 3.5 3.5 8.5 0.8   1Pack(10PC) 1 5x12 41712754 4.99 SGD
Shipped after 2018-06-25
10 9.2 8 5.2 M5 7.8 0.8 8 16 3.5 3.5 8.5 0.8   1Pack(9PC) 1 5x16 41712763 4.99 SGD
Shipped after 2018-06-25
16 15 13 8 M8 12.6 1.25 - 30 5.5 5.5 14.5 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x30 41712903 5.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replace the rusted bolt
3
From Japan
On 2015-10-08 00:19:16
Purchased for replacement of rusted bolts. Although durability is unknown, I think that it can be purchased continuously.
This review is about item#41712797.

Related Products