Buy more than* S$200* and get FREE SHIPPING

Truss Tapping Screw

4.33 (3)
Nominal Designation of Screw
M4
Dimensions dk (mm)
8.1
Dimension m (mm)
3.9
Dimensions k (mm)
2.2
Thread Pitch (mm)
0.7
Cross Hole Number
2
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension d (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 4.15 / (minimum) 4 30 1Pack(17PC) 1 4x30 41715694 4.99 SGD
Shipped after 2018-05-28
(Maximum) 4.15 / (minimum) 4 20 1Pack(25PC) 1 4x20 41715676 4.99 SGD
Shipped after 2018-05-28
(Maximum) 4.15 / (minimum) 4 25 1Pack(20PC) 1 4x25 41715685 4.99 SGD
Shipped after 2018-05-28
(Maximum) 4.15 / (minimum) 4 40 1Pack(15PC) 1 4x40 41715712 4.99 SGD
Shipped after 2018-05-28
(Maximum) 4.15 / (minimum) 4 12 1Pack(25PC) 1 4x12 41715642 4.99 SGD
Shipped after 2018-05-28
(Maximum) 4.15 / (minimum) 4 16 1Pack(25PC) 1 4x16 41715667 4.99 SGD
Shipped after 2018-05-28
(max)4.15/(min)4 8 1Pack(34PC) 1 4x8 41715624 4.99 SGD
Shipped after 2018-05-28
(max)4.15/(min)4 50 1Pack(12PC) 1 4x50 41715721 5.99 SGD
Shipped after 2018-05-29
(max)4.15/(min)4 35 1Pack(17PC) 1 4x35 41715703 5.99 SGD
Shipped after 2018-05-29
(max)4.15/(min)4 14 1Pack(25PC) 1 4x14 41715651 4.99 SGD
Shipped after 2018-05-28
(max)4.15/(min)4 10 1Pack(25PC) 1 4x10 41715633 5.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When installing air conditioning piping duct
5
From Japan
On 2018-05-10 18:00:42
Purchase for air conditioner piping duct removed by painting repair on wall surface for replacement of rusted screw. I bought another one, but since I purchased it, it was 3, so I am thankful to purchase it in a small bag.
This review is about item#41715685.
For curtain rail
4
From Japan
On 2016-09-29 23:45:56
The quality is normal. It is good because it can be obtained by subdivision. I would like if possible to have low head type as well.
This review is about item#41715712.
With repair
4
From Japan
On 2014-02-20 15:10:29
I rusted iron bolt to stainless steel !! I am glad that it is a little cheaper ~
This review is about item#41715676.

Related Products