Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Truss Tapping Screw First Class, Type A, SUS410, Pack Product

4.50 (6)
Material
SUS410
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 11.8 5 3.1 (max)5.2/(min)5 0.8 2 50 1Pack(7PC) 1 5x50 41716473 9.99 SGD
Shipped after 2018-06-25
M5 11.8 5 3.1 (max)5.2/(min)5 0.8 2 16 1Pack(13PC) 1 5x16 41716421 4.99 SGD
In stock
M4 9.4 4.3 2.5 (max)4.15/(min)4 0.7 2 40 1Pack(13PC) 1 4x40 41716394 5.99 SGD
Shipped after 2018-06-25
M4 9.4 4.3 2.5 (max)4.15/(min)4 0.7 2 10 1Pack(34PC) 1 4x10 41716315 4.99 SGD
In stock
M5 11.8 5 3.1 (max)5.2/(min)5 0.8 2 40 1Pack(8PC) 1 5x40 41716464 9.99 SGD
Shipped after 2018-06-25
M5 11.8 5 3.1 (max)5.2/(min)5 0.8 2 30 1Pack(10PC) 1 5x30 41716446 5.99 SGD
In stock
M5 11.8 5 3.1 (max)5.2/(min)5 0.8 2 25 1Pack(12PC) 1 5x25 41716437 4.99 SGD
In stock
M4 9.4 4.3 2.5 (max)4.15/(min)4 0.7 2 50 1Pack(10PC) 1 4x50 41716412 5.99 SGD
Shipped after 2018-06-25
M4 9.4 4.3 2.5 (max)4.15/(min)4 0.7 2 45 1Pack(12PC) 1 4x45 41716403 5.99 SGD
Shipped after 2018-06-25
M4 9.4 4.3 2.5 (max)4.15/(min)4 0.7 2 35 1Pack(15PC) 1 4x35 41716385 4.99 SGD
In stock
M4 9.4 4.3 2.5 (max)4.15/(min)4 0.7 2 12 1Pack(25PC) 1 4x12 41716324 4.99 SGD
In stock
M5 11.8 5 3.1 (max)5.2/(min)5 0.8 2 35 1Pack(9PC) 1 5x35 41716455 5.99 SGD
Shipped after 2018-06-25
M4 9.4 4.3 2.5 (max)4.15/(min)4 0.7 2 20 1Pack(25PC) 1 4x20 41716351 4.99 SGD
In stock
M4 9.4 4.3 2.5 (max)4.15/(min)4 0.7 2 14 1Pack(25PC) 1 4x14 41716333 4.99 SGD
In stock
M3.5 8.1 4 2.2 (max)3.65/(min)3.5 0.6 2 16 1Pack(25PC) 1 3.5x16 41716281 4.99 SGD
In stock
M3 6.9 2.9 1.9 (Maximum) 3.1 / (Min) 3 0.5 1 8 1Pack(50PC) 1 3x8 41716263 4.99 SGD
In stock
M3 6.9 2.9 1.9 (Maximum) 3.1 / (Min) 3 0.5 1 10 1Pack(50PC) 1 3x10 41716272 4.99 SGD
In stock
M3.5 8.1 4 2.2 (Maximum) 3.65 / (Min) 3.5 0.6 2 25 1Pack(25PC) 1 3.5x25 41716297 4.99 SGD
In stock
M4 9.4 4.3 2.5 (Maximum) 4.15 / (minimum) 4 0.7 2 16 1Pack(25PC) 1 4x16 41716342 4.99 SGD
In stock
M4 9.4 4.3 2.5 (Maximum) 4.15 / (minimum) 4 0.7 2 30 1Pack(17PC) 1 4x30 41716376 4.99 SGD
In stock
M4 9.4 4.3 2.5 (Maximum) 4.15 / (minimum) 4 0.7 2 25 1Pack(20PC) 1 4x25 41716367 4.99 SGD
In stock
M4 9.4 4.3 2.5 (Maximum) 4.15 / (minimum) 4 0.7 2 8 1Pack(34PC) 1 4x8 41716306 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
To fix the mudguard of the car
4
From Japan
On 2018-05-30 20:57:09
My car magazine Pajero Mini's mudguard was rusty with bright red with salt water and rain water. Since this tapping screw is SUS 410, it is strong against rust. You can use it with confidence.
This review is about item#41716421.
Maintenance of ammonia refrigerator
5
From Japan
On 2018-05-25 19:07:02
The size that I had not been looking for in a nearby home center was a monotail, It was saved.
This review is about item#41716281.
Boat outfit
4
From Japan
On 2017-09-24 09:48:06
The price is cheap, material is very good, variety is also abundant.
This review is about item#41716367.
For inventory
4
From Japan
On 2017-07-01 09:49:27
I thought that it was an item with excellent cost performance, I bought it.
This review is about item#41716306.
Car parts installation
5
From Japan
On 2017-03-29 21:38:42
It is made of stainless steel so it can be used in places where raindrops hang
This review is about item#41716421.
Used for mounting electrical equipment to the vehicle
5
From Japan
On 2017-03-20 15:17:48
Although it is used to fix the in-car camera, it is handy in size just fine. Also repeat when the number decreases.
This review is about item#41716306.

Related Products