Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Truss Tapping Screw

Nominal Designation of Screw
M4
Dimensions dk (mm)
9.4
Dimension m (mm)
4.3
Dimensions k (mm)
2.5
Dimension G(mm)
5
Dimension d (mm)
(Maximum) 4 / (minimum) 3.85
Cross Hole Number
2
Length (mm)
20
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20PC) 1 4x20(G=5 41721041 4.32 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products