Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Phillips Truss Tapping Screw Without Two Grooves, B-0 Form, Stainless Steel, Pack Product

4.17 (6)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 14 6.3 3.7 (max)6/(min)5.85 1 3 16 1Pack(9PC) 1 6x16 41719754 4.99 SGD
Shipped after 2018-05-01
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 14 1Pack(25PC) 1 4x14 41719596 4.99 SGD
Shipped after 2018-05-01
M3 6.9 2.9 1.9 (max)3/(min)2.9 0.5 1 8 1Pack(50PC) 1 3x8 41719526 4.99 SGD
Shipped after 2018-05-01
M2 4.5 2.2 1.2 (max)2/(min)1.9 0.4 1 4 1Pack(34PC) 1 2x4 41719474 4.99 SGD
Shipped after 2018-05-01
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 6 1Pack(25PC) 1 4x6 41719553 4.99 SGD
Shipped after 2018-05-01
M3 6.9 2.9 1.9 (max)3/(min)2.9 0.5 1 5 1Pack(50PC) 1 3x5 41719501 5.99 SGD
Shipped after 2018-05-02
M2 4.5 2.2 1.2 (max)2/(min)1.9 0.4 1 10 1Pack(34PC) 1 2x10 41719483 5.99 SGD
Shipped after 2018-05-02
M6 14 6.3 3.7 (max)6/(min)5.85 1 3 25 1Pack(7PC) 1 6x25 41719772 4.99 SGD
Shipped after 2018-05-02
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 45 1Pack(12PC) 1 4x45 41719666 4.99 SGD
Shipped after 2018-05-02
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 12 1Pack(25PC) 1 4x12 41719587 4.99 SGD
Shipped after 2018-05-01
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 10 1Pack(25PC) 1 4x10 41719571 4.99 SGD
Shipped after 2018-05-01
M5 11.8 5 3.1 (max)5/(min)4.85 0.8 2 30 1Pack(10PC) 1 5x30 41719727 4.99 SGD
Shipped after 2018-05-02
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 18 1Pack(20PC) 1 4x18 41719614 4.99 SGD
Shipped after 2018-05-01
M3 6.9 2.9 1.9 (max)3/(min)2.9 0.5 1 6 1Pack(50PC) 1 3x6 41719517 4.99 SGD
Shipped after 2018-05-01
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 20 1Pack(20PC) 1 4x20 41719623 4.99 SGD
Shipped after 2018-05-01
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 16 1Pack(20PC) 1 4x16 41719605 5.99 SGD
Shipped after 2018-05-02
M3 6.9 2.9 1.9 (max)3/(min)2.9 0.5 1 16 1Pack(34PC) 1 3x16 41719544 4.99 SGD
Shipped after 2018-05-01
M2 4.5 2.2 1.2 (max)2/(min)1.9 0.4 1 12 1Pack(34PC) 1 2x12 41719492 5.99 SGD
Shipped after 2018-05-02
M6 14 6.3 3.7 (max)6/(min)5.85 1 3 20 1Pack(8PC) 1 6x20 41719763 4.99 SGD
Shipped after 2018-05-01
M6 14 6.3 3.7 (max)6/(min)5.85 1 3 12 1Pack(10PC) 1 6x12 41719745 4.99 SGD
Shipped after 2018-05-01
M5 11.8 5 3.1 (max)5/(min)4.85 0.8 2 20 1Pack(13PC) 1 5x20 41719702 4.99 SGD
Shipped after 2018-05-01
M5 11.8 5 3.1 (max)5/(min)4.85 0.8 2 10 1Pack(15PC) 1 5x10 41719675 4.99 SGD
Shipped after 2018-05-01
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 8 1Pack(25PC) 1 4x8 41719562 4.99 SGD
Shipped after 2018-05-01
M5 11.8 5 3.1 (max)5/(min)4.85 0.8 2 35 1Pack(10PC) 1 5x35 41719736 4.99 SGD
Shipped after 2018-05-02
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 30 1Pack(17PC) 1 4x30 41719641 5.99 SGD
Shipped after 2018-05-02
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 25 1Pack(17PC) 1 4x25 41719632 5.99 SGD
Shipped after 2018-05-02
M3 6.9 2.9 1.9 (max)3/(min)2.9 0.5 1 10 1Pack(34PC) 1 3x10 41719535 4.99 SGD
Shipped after 2018-05-01
M5 11.8 5 3.1 (max)5/(min)4.85 0.8 2 25 1Pack(12PC) 1 5x25 41719711 5.99 SGD
Shipped after 2018-05-02
M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 40 1Pack(13PC) 1 4x40 41719657 5.99 SGD
Shipped after 2018-05-02
M5 11.8 5 3.1 (Maximum) 5 / (Min) 4.85 - 2 12 1Pack(15PC) 1 5x12 41719684 4.99 SGD
Shipped after 2018-05-01
M5 11.8 5 3.1 (Maximum) 5 / (Min) 4.85 0.8 2 16 1Pack(13PC) 1 5x16 41719693 4.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used for mounting fog lamp stay
5
From Japan
On 2017-11-18 14:59:02
If you open a small pilot hole, it is convenient because you can attach the stay etc without screwing with tap.
This review is about item#41719763.
Steel plate base (2.6 mm) Operation panel parts installation
2
From Japan
On 2017-09-21 11:00:14
With 3.6 mm pilot hole, 5 threads out of 10 thread runs out I wish I had made it made of steel
This review is about item#41719587.
In exchange for the rusted screw of the car
5
From Japan
On 2017-02-09 11:55:57
I replaced it with a very rusty screw in the fender part. Because I think that it is a bolt which does not use much in general in general, it was troubled without being at the shop front at the home center, but I am very satisfied that I can purchase it here.
This review is about item#41719754.
Aluminum angle fixing
4
From Japan
On 2014-06-19 14:54:23
I could use it normally.
This review is about item#41719562.
(+) Truss Tapping Screw
5
From Japan
On 2014-04-15 15:11:52
I am useful for bike repair.
This review is about item#41719675.
With repair
4
From Japan
On 2014-02-20 15:08:27
I rusted iron bolt to stainless steel !! I am glad that it is a little cheaper ~
This review is about item#41719702.

Related Products