Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 M4 9.4 4.3 2.5 (Up to) 4 / (Min) 3.85 0.7 2   1Pack(25PC) 1 4x12 41721881 4.99 SGD
In stock
8 M4 9.4 4.3 2.5 (Up to) 4 / (Min) 3.85 0.7 2   1Pack(34PC) 1 4x8 41721845 4.99 SGD
In stock
35 M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x35 41721933 4.99 SGD
In stock
25 M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x25 41721924 4.99 SGD
In stock
20 M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x20 41721915 4.99 SGD
In stock
14 M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x14 41721897 4.99 SGD
In stock
10 M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x10 41721863 4.99 SGD
In stock
6 M3 6.9 2.9 1.9 (max)3/(min)2.9 0.5 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 3x6 41721802 5.99 SGD
In stock
6 M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 4x6 41721836 4.99 SGD
In stock
8 M3.5 8.1 4 2.2 (max)3/(min)2.9 0.6 2   1Pack(34PC) 1 3.5x8 41721827 4.99 SGD
In stock
16 M4 9.4 4.3 2.5 (max)4/(min)3.85 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x16 41721906 4.99 SGD
In stock
10 M3 6.9 2.9 1.9 (max)3/(min)2.9 0.5 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 3x10 41721811 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Honda scooter's plastic part bis
5
From Japan
On 2018-01-19 20:06:09
There is no problem with the product, the rusted iron screws of genuine parts become clean, customers are also pleased. The image is wrong and it turns into volts.

Related Products