Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d (mm) Material Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Cross Hole Number Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Material Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Cross Hole Number Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M3 6.9 2.9 1.9 1 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 3 x10 41717243 5.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 14 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 4 x14 41717331 5.99 SGD
In stock
- - M6 14 6.3 3.7 3 20   1pack(8pc) 1 6 x20 41717532 5.99 SGD
In stock
- - M6 14 6.3 3.7 3 30   1pack(6pc) 1 6 x30 41717557 4.99 SGD
In stock
- - M2.6 5.9 2.6 1.6 1 8 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 2.6 x8 41717182 5.99 SGD
In stock
- - M3 6.9 2.9 1.9 1 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 3 x16 41717277 5.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 35 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 4 x35 41717392 5.99 SGD
In stock
- - M5 11.8 5 3.1 2 20   1pack(12pc) 1 5 x20 41717487 4.99 SGD
In stock
- - M6 14 6.3 3.7 3 12 *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 6 x12 41717514 5.99 SGD
In stock
- - M6 14 6.3 3.7 3 40 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 6 x40 41717566 4.99 SGD
In stock
- - M2.6 5.9 2.6 1.6 1 12 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 2.6 x12 41717207 5.99 SGD
In stock
- - M3 6.9 2.9 1.9 1 14 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 3 x14 41717261 5.99 SGD
In stock
- - M3 6.9 2.9 1.9 1 20 *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 3 x20 41717286 5.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 45 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x45 41717417 4.99 SGD
In stock
- - M5 11.8 5 3.1 2 12   1pack(13pc) 1 5 x12 41717462 5.99 SGD
In stock
- - M6 14 6.3 3.7 3 16   1pack(8pc) 1 6 x16 41717523 4.99 SGD
In stock
- - M2.6 5.9 2.6 1.6 1 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 2.6 x10 41717191 5.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 6 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 4 x6 41717295 5.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 8   1pack(25pc) 1 4 x8 41717304 5.99 SGD
In stock
- - M6 14 6.3 3.7 3 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 6 x25 41717541 4.99 SGD
In stock
- - M2 4.5 2.2 1.2 1 5 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 2 x5 41717112 5.99 SGD
In stock
- - M2 4.5 2.2 1.2 1 6 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 2 x6 41717121 5.99 SGD
In stock
- - M2.6 5.9 2.6 1.6 1 6 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 2.6 x6 41717173 5.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 18   1pack(20pc) 1 4 x18 41717356 4.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 4 x25 41717374 5.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 40 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 4 x40 41717401 4.99 SGD
In stock
- - M2 4.5 2.2 1.2 1 8 *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 2 x8 41717137 5.99 SGD
In stock
- - M4.5 10.6 4.7 2.8 2 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 4.5 x25 41717435 4.99 SGD
In stock
- - M5 11.8 5 3.1 2 8 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 5 x8 41717444 5.99 SGD
In stock
- - M5 11.8 5 3.1 2 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5 x25 41717496 5.99 SGD
In stock
- - M5 11.8 5 3.1 2 30 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5 x30 41717505 4.99 SGD
In stock
(Maximum) 4 / (minimum) 3.85 Stainless M4 9.4 4.3 2.5 2 12   1Pack(20PC) 1 4x12 41717322 4.99 SGD
In stock
- - M3 6.9 2.9 1.9 1 5   1pack(34pc) 1 3 x5 41717216 4.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 30   1pack(15pc) 1 4 x30 41717383 4.99 SGD
In stock
- - M5 11.8 5 3.1 2 16   1pack(12pc) 1 5 x16 41717471 4.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 16   1pack(20pc) 1 4 x16 41717347 4.99 SGD
In stock
- - M2.6 5.9 2.6 1.6 1 5   1pack(34pc) 1 2.6 x5 41717164 4.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 10   1pack(25pc) 1 4 x10 41717313 4.99 SGD
In stock
- - M4.5 10.6 4.7 2.8 2 10   1pack(15pc) 1 4.5 x10 41717426 4.99 SGD
In stock
- - M5 11.8 5 3.1 2 10   1pack(13pc) 1 5 x10 41717453 4.99 SGD
In stock
- - M3 6.9 2.9 1.9 1 6   1pack(34pc) 1 3 x6 41717225 4.99 SGD
In stock
- - M3 6.9 2.9 1.9 1 8   1pack(34pc) 1 3 x8 41717234 4.99 SGD
In stock
- - M4 9.4 4.3 2.5 2 20   1pack(20pc) 1 4 x20 41717365 4.99 SGD
In stock
- - M2 4.5 2.2 1.2 1 10   1pack(34pc) 1 2 x10 41717146 4.99 SGD
In stock
- - M3 6.9 2.9 1.9 1 12   1pack(34pc) 1 3 x12 41717252 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To counter the reverse side of the base material.
5
From Japan
On 2017-11-26 17:43:23
Since there is no sharp point, there is no worry of penetrating wiring and parts on the back side of the base material. Because it is broken at the tip, it is comfortable to screw in if you have a prepared hole.
This review is about item#41717347.

Related Products