Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 16 M4 9.4 4.3 2.5 (Maximum) 3.97 / (Min) 3.84 0.7 1Pack(20PC) 1 4x16 41723507 4.99 SGD
In stock
3 14 M6 14 6.3 3.7 (max)5.97/(min)5.82 1 1Pack(8PC) 1 6x14 41723674 4.99 SGD
Shipped after 2018-04-23
1 12 M3 6.9 2.9 1.9 (max)2.98/(min)2.87 0.5 1Pack(25PC) 1 3x12 41723421 5.99 SGD
Shipped after 2018-04-23
2 40 M5 11.8 5 3.1 (max)4.97/(min)4.84 0.8 1Pack(5PC) 1 5x40 41723656 4.99 SGD
Shipped after 2018-04-23
2 35 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(12PC) 1 4x35 41723552 4.99 SGD
Shipped after 2018-04-23
3 40 M6 14 6.3 3.7 (max)5.97/(min)5.82 1 1Pack(5PC) 1 6x40 41723744 4.99 SGD
Shipped after 2018-04-23
3 20 M6 14 6.3 3.7 (max)5.97/(min)5.82 1 1Pack(7PC) 1 6x20 41723701 4.99 SGD
Shipped after 2018-04-23
3 16 M6 14 6.3 3.7 (max)5.97/(min)5.82 1 1Pack(8PC) 1 6x16 41723683 4.99 SGD
Shipped after 2018-04-23
2 35 M5 11.8 5 3.1 (max)4.97/(min)4.84 0.8 1Pack(6PC) 1 5x35 41723647 4.99 SGD
Shipped after 2018-04-23
2 12 M5 11.8 5 3.1 (max)4.97/(min)4.84 0.8 1Pack(13PC) 1 5x12 41723586 4.99 SGD
In stock
2 20 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(17PC) 1 4x20 41723525 5.99 SGD
Shipped after 2018-04-23
2 18 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(17PC) 1 4x18 41723516 5.99 SGD
Shipped after 2018-04-23
3 35 M6 14 6.3 3.7 (max)5.97/(min)5.82 1 1Pack(5PC) 1 6x35 41723735 5.99 SGD
Shipped after 2018-04-23
2 25 M5 11.8 5 3.1 (max)4.97/(min)4.84 0.8 1Pack(10PC) 1 5x25 41723622 4.99 SGD
Shipped after 2018-04-23
2 16 M5 11.8 5 3.1 (max)4.97/(min)4.84 0.8 1Pack(12PC) 1 5x16 41723604 4.99 SGD
In stock
2 10 M5 11.8 5 3.1 (max)4.97/(min)4.84 0.8 1Pack(15PC) 1 5x10 41723577 4.99 SGD
In stock
2 40 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(10PC) 1 4x40 41723561 4.99 SGD
Shipped after 2018-04-23
2 14 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(20PC) 1 4x14 41723482 5.99 SGD
Shipped after 2018-04-23
1 8 M3 6.9 2.9 1.9 (max)2.98/(min)2.87 0.5 1Pack(34PC) 1 3x8 41723403 4.99 SGD
In stock
1 20 M3 6.9 2.9 1.9 (max)2.98/(min)2.87 0.5 1Pack(20PC) 1 3x20 41723446 4.99 SGD
In stock
1 16 M3 6.9 2.9 1.9 (max)2.98/(min)2.87 0.5 1Pack(25PC) 1 3x16 41723437 5.99 SGD
Shipped after 2018-04-23
2 30 M5 11.8 5 3.1 (max)4.97/(min)4.84 0.8 1Pack(8PC) 1 5x30 41723631 4.99 SGD
Shipped after 2018-04-23
2 14 M5 11.8 5 3.1 (max)4.97/(min)4.84 0.8 1Pack(12PC) 1 5x14 41723595 4.99 SGD
Shipped after 2018-04-23
2 8 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(25PC) 1 4x8 41723455 4.99 SGD
In stock
2 30 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(13PC) 1 4x30 41723543 4.99 SGD
Shipped after 2018-04-23
2 15 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(20PC) 1 4x15 41723491 5.99 SGD
Shipped after 2018-04-23
2 12 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(20PC) 1 4x12 41723473 5.99 SGD
Shipped after 2018-04-23
2 10 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(20PC) 1 4x10 41723464 4.99 SGD
In stock
3 30 M6 14 6.3 3.7 (max)5.97/(min)5.82 1 1Pack(6PC) 1 6x30 41723726 4.99 SGD
Shipped after 2018-04-23
3 12 M6 14 6.3 3.7 (max)5.97/(min)5.82 1 1Pack(8PC) 1 6x12 41723665 4.99 SGD
Shipped after 2018-04-23
2 20 M5 11.8 5 3.1 (max)4.97/(min)4.84 0.8 1Pack(12PC) 1 5x20 41723613 4.99 SGD
Shipped after 2018-04-23
2 25 M4 9.4 4.3 2.5 (max)3.97/(min)3.84 0.7 1Pack(15PC) 1 4x25 41723534 5.99 SGD
Shipped after 2018-04-23
1 6 M3 6.9 2.9 1.9 (max)2.98/(min)2.87 0.5 1Pack(34PC) 1 3x6 41723394 5.99 SGD
Shipped after 2018-04-23
3 25 M6 14 6.3 3.7 (max)5.97/(min)5.82 1 1Pack(6PC) 1 6x25 41723717 4.99 SGD
In stock
3 18 M6 14 6.3 3.7 (max)5.97/(min)5.82 1 1Pack(7PC) 1 6x18 41723692 4.99 SGD
Shipped after 2018-04-23
1 10 M3 6.9 2.9 1.9 (max)2.98/(min)2.87 0.5 1Pack(34PC) 1 3x10 41723412 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2016-09-29 16:23:11
I tried using it variously, but I can be used with confidence and I am very saved. Thank you very much.
This review is about item#41723446.
Machine cover installation
5
From Japan
On 2015-04-07 18:15:49
OK.
This review is about item#41723613.

Related Products