Buy more than* S$200* and get FREE SHIPPING

Pan-Head Tapping Screw

5.00 (2)
Cross Hole Number
2
Material
SUS410
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Length (mm) Dimension r Nominal Designation of Screw Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Length (mm) Dimension r Nominal Designation of Screw Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6 2 (Maximum) 3.1 / (Min) 3 0.5 10 0.4 M3 5.5 1Pack(50PC) 1 3x10 41715825 4.99 SGD
In stock
4.9 3.3 (max)5.2/(min)5 0.8 35 0.6 M5 9 1Pack(10PC) 1 5x35 41716062 5.99 SGD
In stock
4.9 3.3 (max)5.2/(min)5 0.8 30 0.6 M5 9 1Pack(12PC) 1 5x30 41716053 5.99 SGD
In stock
4.9 3.3 (max)5.2/(min)5 0.8 25 0.6 M5 9 1Pack(13PC) 1 5x25 41716044 5.99 SGD
In stock
4.9 3.3 (max)5.2/(min)5 0.8 14 0.6 M5 9 1Pack(17PC) 1 5x14 41716026 5.99 SGD
In stock
4.9 3.3 (max)5.2/(min)5 0.8 12 0.6 M5 9 1Pack(17PC) 1 5x12 41716017 5.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 50 0.5 M4 7 1Pack(10PC) 1 4x50 41715992 5.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 40 0.5 M4 7 1Pack(15PC) 1 4x40 41715983 4.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 25 0.5 M4 7 1Pack(25PC) 1 4x25 41715956 4.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 20 0.5 M4 7 1Pack(25PC) 1 4x20 41715947 4.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 16 0.5 M4 7 1Pack(34PC) 1 4x16 41715931 5.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 14 0.5 M4 7 1Pack(34PC) 1 4x14 41715922 5.99 SGD
In stock
3.6 2 (max)3.1/(min)3 0.5 12 0.4 M3 5.5 1Pack(50PC) 1 3x12 41715834 4.99 SGD
In stock
3.9 2.3 (max)3.65/(min)3.5 0.6 30 0.4 M3.5 6 1Pack(25PC) 1 3.5x30 41715886 5.99 SGD
In stock
4.9 3.3 (max)5.2/(min)5 0.8 50 0.6 M5 9 1Pack(7PC) 1 5x50 41716071 5.99 SGD
In stock
4.9 3.3 (max)5.2/(min)5 0.8 16 0.6 M5 9 1Pack(17PC) 1 5x16 41716035 4.99 SGD
In stock
4.9 3.3 (max)5.2/(min)5 0.8 10 0.6 M5 9 1Pack(17PC) 1 5x10 41716001 5.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 8 0.5 M4 7 1Pack(34PC) 1 4x8 41715895 5.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 35 0.5 M4 7 1Pack(15PC) 1 4x35 41715974 4.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 30 0.5 M4 7 1Pack(20PC) 1 4x30 41715965 5.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 12 0.5 M4 7 1Pack(34PC) 1 4x12 41715913 4.99 SGD
In stock
4.2 2.6 (max)4.15/(min)4 0.7 10 0.5 M4 7 1Pack(34PC) 1 4x10 41715904 5.99 SGD
In stock
3.6 2 (max)3.1/(min)3 0.5 8 0.4 M3 5.5 1Pack(50PC) 1 3x8 41715816 4.99 SGD
Shipped after 2018-06-01
3.6 2 (max)3.1/(min)3 0.5 6 0.4 M3 5.5 1Pack(50PC) 1 3x6 41715807 4.99 SGD
In stock
3.9 2.3 (max)3.65/(min)3.5 0.6 16 0.4 M3.5 6 1Pack(34PC) 1 3.5x16 41715861 5.99 SGD
In stock
3.9 2.3 (max)3.65/(min)3.5 0.6 12 0.4 M3.5 6 1Pack(34PC) 1 3.5x12 41715852 5.99 SGD
In stock
3.9 2.3 (max)3.65/(min)3.5 0.6 10 0.4 M3.5 6 1Pack(50PC) 1 3.5x10 41715843 6.99 SGD
In stock
3.9 2.3 (Maximum) 3.65 / (Min) 3.5 0.6 20 0.4 M3.5 6 1Pack(34PC) 1 3.5x20 41715877 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For front turn signal
5
From Japan
On 2017-04-16 11:29:13
As the cappuccino screw was rusty and licked, I replaced it with a stainless steel screw. I think the winker base is plastic so there is no worry about electric corrosion. I think that genuine products (iron) was about 50 yen per book. I am surprised that it is a packed item, but this price is acceptable.
This review is about item#41715974.
During maintenance
5
From Japan
On 2017-04-12 18:00:31
It may become a stupid hole when removing the screw several times with the maintenance of the thing made of resin. In this case 0.5 mm thick screws are useful. Because it is rural, stainless steel has only a flathead screw, so it is saved. Small amounts are also good.
This review is about item#41715852.

Related Products