Buy more than* S$200* and get FREE SHIPPING

Phillips Pan Head Tapping Screw Without, B-0 Form, Stainless Steel, Pack Product

5.00 (3)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension d (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Up to) 3 / (Min) 2.9 2 8 M3 5.5 3.6 2 1Pack(50PC) 1 3x8 41718284 4.99 SGD
In stock
(Maximum) 2 / (Min) 1.9 1 5 M2 3.5 2.2 1.3 1Pack(50PC) 1 2x5 41718013 4.99 SGD
In stock
(Maximum) 2.3 / (Min) 2.2 1 6 M2.3 4 2.4 1.5 1Pack(50PC) 1 2.3x6 41718117 4.99 SGD
In stock
(Maximum) 2 / (Min) 1.9 1 8 M2 3.5 2.2 1.3 1Pack(50PC) 1 2x8 41718031 4.99 SGD
In stock
(Maximum) 2 / (Min) 1.9 1 20 M2 3.5 2.2 1.3 1Pack(34PC) 1 2x20 41718092 4.99 SGD
In stock
(Up to) 3 / (Min) 2.9 2 5 M3 5.5 3.6 2 1Pack(50PC) 1 3x5 41718266 4.99 SGD
In stock
(Up to) 3 / (Min) 2.9 2 6 M3 5.5 3.6 2 1Pack(50PC) 1 3x6 41718275 4.99 SGD
In stock
(Up to) 4 / (Min) 3.85 2 12 M4 7 4.2 2.6 1Pack(34PC) 1 4x12 41718485 4.99 SGD
In stock
(Maximum) 2 / (Min) 1.9 1 4 M2 3.5 2.2 1.3 1Pack(50PC) 1 2x4 41718004 4.99 SGD
In stock
(Maximum) 2 / (Min) 1.9 1 6 M2 3.5 2.2 1.3 1Pack(50PC) 1 2x6 41718022 4.99 SGD
In stock
(Maximum) 2 / (Min) 1.9 1 10 M2 3.5 2.2 1.3 1Pack(50PC) 1 2x10 41718047 4.99 SGD
In stock
(Maximum) 2 / (Min) 1.9 1 14 M2 3.5 2.2 1.3 1Pack(34PC) 1 2x14 41718065 4.99 SGD
In stock
(max)6/(min)5.85 3 40 M6 10.5 6.3 3.9 1Pack(6PC) 1 6x40 41718835 4.99 SGD
In stock
(max)4/(min)3.85 2 35 M4 7 4.2 2.6 1Pack(17PC) 1 4x35 41718555 4.99 SGD
In stock
(max)4.5/(min)4.35 2 20 M4.5 8 4.6 2.9 1Pack(17PC) 1 4.5x20 41718634 4.99 SGD
In stock
(max)4.5/(min)4.35 2 16 M4.5 8 4.6 2.9 1Pack(20PC) 1 4.5x16 41718625 5.99 SGD
In stock
(max)4.5/(min)4.35 2 12 M4.5 8 4.6 2.9 1Pack(20PC) 1 4.5x12 41718616 5.99 SGD
In stock
(max)4.5/(min)4.35 2 10 M4.5 8 4.6 2.9 1Pack(20PC) 1 4.5x10 41718607 4.99 SGD
In stock
(max)3/(min)2.9 2 14 M3 5.5 3.6 2 1Pack(34PC) 1 3x14 41718311 4.99 SGD
In stock
(max)3/(min)2.9 2 12 M3 5.5 3.6 2 1Pack(50PC) 1 3x12 41718302 4.99 SGD
In stock
(max)3/(min)2.9 2 10 M3 5.5 3.6 2 1Pack(50PC) 1 3x10 41718293 4.99 SGD
In stock
(max)3.5/(min)3.4 2 12 M3.5 6 3.9 2.3 1Pack(34PC) 1 3.5x12 41718406 5.99 SGD
In stock
(max)2.6/(min)2.5 1 18 M2.6 4.5 2.6 1.7 1Pack(34PC) 1 2.6x18 41718232 5.99 SGD
In stock
(max)6/(min)5.85 3 16 M6 10.5 6.3 3.9 1Pack(10PC) 1 6x16 41718792 4.99 SGD
In stock
(max)5/(min)4.85 2 8 M5 9 4.9 3.3 1Pack(20PC) 1 5x8 41718677 5.99 SGD
In stock
(max)5/(min)4.85 2 40 M5 9 4.9 3.3 1Pack(10PC) 1 5x40 41718765 4.99 SGD
In stock
(max)5/(min)4.85 2 35 M5 9 4.9 3.3 1Pack(10PC) 1 5x35 41718756 4.99 SGD
In stock
(max)5/(min)4.85 2 30 M5 9 4.9 3.3 1Pack(12PC) 1 5x30 41718747 5.99 SGD
In stock
(max)5/(min)4.85 2 25 M5 9 4.9 3.3 1Pack(13PC) 1 5x25 41718731 4.99 SGD
In stock
(max)5/(min)4.85 2 20 M5 9 4.9 3.3 1Pack(15PC) 1 5x20 41718722 5.99 SGD
In stock
(max)5/(min)4.85 2 16 M5 9 4.9 3.3 1Pack(17PC) 1 5x16 41718713 4.99 SGD
In stock
(max)3/(min)2.9 2 16 M3 5.5 3.6 2 1Pack(34PC) 1 3x16 41718327 4.99 SGD
In stock
(max)2.6/(min)2.5 1 5 M2.6 4.5 2.6 1.7 1Pack(50PC) 1 2.6x5 41718162 4.99 SGD
In stock
(max)2.6/(min)2.5 1 12 M2.6 4.5 2.6 1.7 1Pack(34PC) 1 2.6x12 41718205 5.99 SGD
In stock
(max)2.3/(min)2.2 1 8 M2.3 4 2.4 1.5 1Pack(50PC) 1 2.3x8 41718126 4.99 SGD
In stock
(max)2.3/(min)2.2 1 5 M2.3 4 2.4 1.5 1Pack(50PC) 1 2.3x5 41718101 4.99 SGD
In stock
(max)2.3/(min)2.2 1 10 M2.3 4 2.4 1.5 1Pack(34PC) 1 2.3x10 41718135 4.99 SGD
In stock
(max)4/(min)3.85 2 60 M4 7 4.2 2.6 1Pack(8PC) 1 4x60 41718591 4.99 SGD
In stock
(max)4/(min)3.85 2 25 M4 7 4.2 2.6 1Pack(20PC) 1 4x25 41718537 4.99 SGD
In stock
(max)4.5/(min)4.35 2 45 M4.5 8 4.6 2.9 1Pack(10PC) 1 4.5x45 41718661 4.99 SGD
In stock
(max)4.5/(min)4.35 2 40 M4.5 8 4.6 2.9 1Pack(10PC) 1 4.5x40 41718652 4.99 SGD
In stock
(max)4.5/(min)4.35 2 35 M4.5 8 4.6 2.9 1Pack(12PC) 1 4.5x35 41718643 4.99 SGD
In stock
(max)3/(min)2.9 2 25 M3 5.5 3.6 2 1Pack(25PC) 1 3x25 41718354 4.99 SGD
In stock
(max)3/(min)2.9 2 20 M3 5.5 3.6 2 1Pack(34PC) 1 3x20 41718345 4.99 SGD
In stock
(max)3/(min)2.9 2 18 M3 5.5 3.6 2 1Pack(34PC) 1 3x18 41718336 5.99 SGD
In stock
(max)3.5/(min)3.4 2 6 M3.5 6 3.9 2.3 1Pack(34PC) 1 3.5x6 41718372 5.99 SGD
In stock
(max)3.5/(min)3.4 2 20 M3.5 6 3.9 2.3 1Pack(25PC) 1 3.5x20 41718433 5.99 SGD
In stock
(max)3.5/(min)3.4 2 16 M3.5 6 3.9 2.3 1Pack(34PC) 1 3.5x16 41718424 5.99 SGD
In stock
(max)3.5/(min)3.4 2 14 M3.5 6 3.9 2.3 1Pack(34PC) 1 3.5x14 41718415 5.99 SGD
In stock
(max)3.5/(min)3.4 2 10 M3.5 6 3.9 2.3 1Pack(34PC) 1 3.5x10 41718397 4.99 SGD
In stock
(max)2/(min)1.9 1 3 M2 3.5 2.2 1.3 1Pack(34PC) 1 2x3 41717995 4.99 SGD
In stock
(max)2/(min)1.9 1 18 M2 3.5 2.2 1.3 1Pack(34PC) 1 2x18 41718083 5.99 SGD
In stock
(max)2.6/(min)2.5 1 8 M2.6 4.5 2.6 1.7 1Pack(50PC) 1 2.6x8 41718187 4.99 SGD
In stock
(max)2.6/(min)2.5 1 4 M2.6 4.5 2.6 1.7 1Pack(50PC) 1 2.6x4 41718153 4.99 SGD
In stock
(max)2.6/(min)2.5 1 20 M2.6 4.5 2.6 1.7 1Pack(34PC) 1 2.6x20 41718241 5.99 SGD
In stock
(max)2.6/(min)2.5 1 16 M2.6 4.5 2.6 1.7 1Pack(34PC) 1 2.6x16 41718223 4.99 SGD
In stock
(max)2.6/(min)2.5 1 14 M2.6 4.5 2.6 1.7 1Pack(34PC) 1 2.6x14 41718214 5.99 SGD
In stock
(max)6/(min)5.85 3 20 M6 10.5 6.3 3.9 1Pack(10PC) 1 6x20 41718801 4.99 SGD
In stock
(max)6/(min)5.85 3 15 M6 10.5 6.3 3.9 1Pack(10PC) 1 6x15 41718783 4.99 SGD
In stock
(max)4/(min)3.85 2 50 M4 7 4.2 2.6 1Pack(12PC) 1 4x50 41718582 4.99 SGD
In stock
(max)4/(min)3.85 2 45 M4 7 4.2 2.6 1Pack(13PC) 1 4x45 41718573 4.99 SGD
In stock
(max)4/(min)3.85 2 40 M4 7 4.2 2.6 1Pack(15PC) 1 4x40 41718564 4.99 SGD
In stock
(max)4/(min)3.85 2 16 M4 7 4.2 2.6 1Pack(25PC) 1 4x16 41718503 4.99 SGD
In stock
(max)4/(min)3.85 2 14 M4 7 4.2 2.6 1Pack(25PC) 1 4x14 41718494 5.99 SGD
In stock
(max)4/(min)3.85 2 10 M4 7 4.2 2.6 1Pack(34PC) 1 4x10 41718476 4.99 SGD
In stock
(max)3.5/(min)3.4 2 8 M3.5 6 3.9 2.3 1Pack(34PC) 1 3.5x8 41718381 5.99 SGD
In stock
(max)2/(min)1.9 1 16 M2 3.5 2.2 1.3 1Pack(34PC) 1 2x16 41718074 4.99 SGD
In stock
(max)2/(min)1.9 1 12 M2 3.5 2.2 1.3 1Pack(34PC) 1 2x12 41718056 4.99 SGD
In stock
(max)6/(min)5.85 3 35 M6 10.5 6.3 3.9 1Pack(7PC) 1 6x35 41718826 4.99 SGD
In stock
(max)6/(min)5.85 3 25 M6 10.5 6.3 3.9 1Pack(8PC) 1 6x25 41718817 5.99 SGD
In stock
(max)3/(min)2.9 2 4 M3 5.5 3.6 2 1Pack(50PC) 1 3x4 41718257 4.99 SGD
In stock
(max)3/(min)2.9 2 30 M3 5.5 3.6 2 1Pack(25PC) 1 3x30 41718363 4.99 SGD
In stock
(max)2.6/(min)2.5 1 6 M2.6 4.5 2.6 1.7 1Pack(50PC) 1 2.6x6 41718171 4.99 SGD
In stock
(max)2.3/(min)2.2 1 12 M2.3 4 2.4 1.5 1Pack(34PC) 1 2.3x12 41718144 4.99 SGD
In stock
(max)6/(min)5.85 3 12 M6 10.5 6.3 3.9 1Pack(12PC) 1 6x12 41718774 5.99 SGD
In stock
(max)5/(min)4.85 2 14 M5 9 4.9 3.3 1Pack(17PC) 1 5x14 41718704 4.99 SGD
In stock
(max)4/(min)3.85 2 6 M4 7 4.2 2.6 1Pack(34PC) 1 4x6 41718451 4.99 SGD
In stock
(max)4/(min)3.85 2 20 M4 7 4.2 2.6 1Pack(25PC) 1 4x20 41718521 4.99 SGD
In stock
(max)4/(min)3.85 2 18 M4 7 4.2 2.6 1Pack(25PC) 1 4x18 41718512 5.99 SGD
In stock
(max)3.5/(min)3.4 2 25 M3.5 6 3.9 2.3 1Pack(25PC) 1 3.5x25 41718442 5.99 SGD
In stock
(max)2.6/(min)2.5 1 10 M2.6 4.5 2.6 1.7 1Pack(50PC) 1 2.6x10 41718196 4.99 SGD
In stock
(max)5/(min)4.85 2 12 M5 9 4.9 3.3 1Pack(17PC) 1 5x12 41718695 9.99 SGD
In stock
(max)5/(min)4.85 2 10 M5 9 4.9 3.3 1Pack(20PC) 1 5x10 41718686 4.99 SGD
In stock
(max)4/(min)3.85 2 8 M4 7 4.2 2.6 1Pack(34PC) 1 4x8 41718467 4.99 SGD
In stock
(max)4/(min)3.85 2 30 M4 7 4.2 2.6 1Pack(20PC) 1 4x30 41718546 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I am using LED underwater lighting production.
5
From Japan
On 2017-09-14 16:29:27
Bolstering of the screw is good, and it can be fixed securely even in a short size.
This review is about item#41718004.
Assembling a model, yacht
5
From Japan
On 2016-04-15 15:22:20
It is a very good product.
This review is about item#41718022.
Used for amateur radio assembly
5
From Japan
On 2016-03-31 15:39:38
It is very good.
This review is about item#41718092.

Related Products