Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

(+) Phillips Pan Head Washer Head Tapping Screw Type 1 A (Stainless) (Packed Item)

4.80 (5)
Cross Hole Number
2
...see all>
Product Options
ADD TO CART
Dimensions k (mm) Dimension d (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Dimension dc(mm) Cross Recess Depth (mm) Dimensions dk (mm) Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimension d (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Dimension dc(mm) Cross Recess Depth (mm) Dimensions dk (mm) Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M2 0.4 12 - - - - 1Pack(25PC) 1 2x12 41751893 4.99 SGD
In stock
3 (Maximum) 4.15 / (minimum) 4 M4 0.7 35 10 (Maximum) 2.03 / (Min) 1.45 7 4.2 1Pack(13PC) 1 4x35 41752033 4.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 45 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(6PC) 1 5x45 41752121 4.99 SGD
In stock
3 (max)4.15/(min)4 M4 0.7 25 10 (Max) 2.03, (Min) 1.45 7 4.2 1Pack(17PC) 1 4x25 41752015 4.99 SGD
In stock
3 (max)4.15/(min)4 M4 0.7 20 10 (Max) 2.03, (Min) 1.45 7 4.2 1Pack(17PC) 1 4x20 41752006 4.99 SGD
In stock
2.2 (max)3.1/(min)3 M3 0.5 8 8 (Max) 1.43, (Min) 0.86 5.5 3.6 1Pack(25PC) 1 3x8 41751927 5.99 SGD
In stock
2.2 (max)3.1/(min)3 M3 0.5 5 8 (Max) 1.43, (Min) 0.86 5.5 3.6 1Pack(25PC) 1 3x5 41751902 9.99 SGD
In stock
2.2 (max)3.1/(min)3 M3 0.5 20 8 (Max) 1.43, (Min) 0.86 5.5 3.6 1Pack(20PC) 1 3x20 41751963 4.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 60 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(4PC) 1 5x60 41752155 5.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 55 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(4PC) 1 5x55 41752146 4.99 SGD
In stock
3 (max)4.15/(min)4 M4 0.7 16 10 (Max) 2.03, (Min) 1.45 7 4.2 1Pack(20PC) 1 4x16 41751997 4.99 SGD
In stock
2.2 (max)3.1/(min)3 M3 0.5 6 8 (Max) 1.43, (Min) 0.86 5.5 3.6 1Pack(25PC) 1 3x6 41751911 5.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 40 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(7PC) 1 5x40 41752112 4.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 25 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(9PC) 1 5x25 41752085 5.99 SGD
In stock
3 (max)4.15/(min)4 M4 0.7 40 10 (Max) 2.03, (Min) 1.45 7 4.2 1Pack(12PC) 1 4x40 41752042 4.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 30 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(8PC) 1 5x30 41752094 4.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 20 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(10PC) 1 5x20 41752076 4.99 SGD
In stock
3 (max)4.15/(min)4 M4 0.7 12 10 (Max) 2.03, (Min) 1.45 7 4.2 1Pack(20PC) 1 4x12 41751981 4.99 SGD
In stock
3 (max)4.15/(min)4 M4 0.7 10 10 (Max) 2.03, (Min) 1.45 7 4.2 1Pack(20PC) 1 4x10 41751972 5.99 SGD
In stock
2.2 (max)3.1/(min)3 M3 0.5 16 8 (Max) 1.43, (Min) 0.86 5.5 3.6 1Pack(20PC) 1 3x16 41751954 5.99 SGD
In stock
3 (max)4.15/(min)4 M4 0.7 30 10 (Max) 2.03, (Min) 1.45 7 4.2 1Pack(15PC) 1 4x30 41752024 4.99 SGD
In stock
2.2 (max)3.1/(min)3 M3 0.5 10 8 (Max) 1.43, (Min) 0.86 5.5 3.6 1Pack(25PC) 1 3x10 41751936 5.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 50 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(6PC) 1 5x50 41752137 5.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 35 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(7PC) 1 5x35 41752103 5.99 SGD
In stock
3.5 (max)5.2/(min)5 M5 0.8 16 12 (Max) 2.73, (Min) 2.14 9 4.9 1Pack(10PC) 1 5x16 41752067 4.99 SGD
In stock
3 (max)4.15/(min)4 M4 0.7 50 10 (Max) 2.03, (Min) 1.45 7 4.2 1Pack(10PC) 1 4x50 41752051 5.99 SGD
In stock
2.2 (max)3.1/(min)3 M3 0.5 12 8 (Max) 1.43, (Min) 0.86 5.5 3.6 1Pack(25PC) 1 3x12 41751945 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Store shelf DIY
5
From Japan
On 2018-03-30 17:07:05
I think that it may be stable. I like it because I can firmly fix it.
This review is about item#41751963.
In the case of stainless steel, the disadvantage is that the screw thread is shallow.
4
From Japan
On 2017-04-12 18:52:36
Even if the screw of stainless steel is made of material on the mass production screw and the same size as the iron material screw, the mountain of the screw is shallow, so if you exchange to the place where the iron screw was originally attached, you feel a little anxiety about the holding power. Although it replaced iron from stainless steel screw for countermeasure against corrosion this time, there is also a disadvantage that there is no wide washer suitable for this.
This review is about item#41752094.
For caster installation
5
From Japan
On 2016-11-17 16:46:58
I am satisfied because the screw with the washer is not in the nearest home center.
This review is about item#41752103.
It is used when mounting parts.
5
From Japan
On 2016-05-30 14:02:13
There is no particular problem.
This review is about item#41751936.
Used for places to worry about rust
5
From Japan
On 2015-06-11 08:35:34
Packed items are appreciated as they needed a small amount
This review is about item#41752015.

Related Products