Buy more than* S$200* and get FREE SHIPPING

Bind Tapping Screw

Material
Stainless
...see all
Product Options
ADD TO CART
Length (mm) Dimension k+f(mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimension k+f(mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 3.7 M6 12.4 6.3 (max)6.2/(min)6 1 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x35 41715064 4.45 SGD
In stock
30 3.7 M6 12.4 6.3 (max)6.2/(min)6 1 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 6x30 41715055 4.45 SGD
In stock
25 3.7 M6 12.4 6.3 (max)6.2/(min)6 1 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 6x25 41715046 4.45 SGD
In stock
20 3.7 M6 12.4 6.3 (max)6.2/(min)6 1 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x20 41715037 -
Discontinued
[x]
20 3.1 M5 10.3 5 (max)5.2/(min)5 0.8 2   1Pack(13PC) 1 5x20 41714967 4.36 SGD
In stock
30 1.9 M3 6.3 3.7 (max)3.1/(min)3 0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x30 41714644 4.39 SGD
In stock
25 1.9 M3 6.3 3.7 (max)3.1/(min)3 0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x25 41714635 4.39 SGD
In stock
50 2.5 M4 8.3 4.3 (Maximum) 4.15 / (minimum) 4 0.7 2   1Pack(12PC) 1 4x50 41714863 4.35 SGD
In stock
10 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x10 41714766 4.32 SGD
In stock
20 2.8 M4.5 9.3 4.7 (max)4.65/(min)4.5 0.75 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4.5x20 41714906 4.32 SGD
In stock
10 1.9 M3 6.3 3.7 (max)3.1/(min)3 0.5 2   1Pack(50PC) 1 3x10 41714583 4.32 SGD
In stock
8 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3.5x8 41714653 4.32 SGD
In stock
25 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3.5x25 41714723 4.32 SGD
In stock
20 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2   1Pack(25PC) 1 3.5x20 41714714 4.35 SGD
In stock
12 1.6 M2.6 5.5 2.6 (max)2.7/(min)2.6 0.45 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x12 41714531 4.32 SGD
In stock
10 1.6 M2.6 5.5 2.6 (max)2.7/(min)2.6 0.45 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x10 41714522 4.32 SGD
In stock
16 3.7 M6 12.4 6.3 (max)6.2/(min)6 1 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x16 41715021 4.39 SGD
In stock
12 3.7 M6 12.4 6.3 (max)6.2/(min)6 1 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x12 41715012 4.39 SGD
In stock
30 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x30 41714827 4.45 SGD
In stock
45 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 3.5x45 41714741 4.32 SGD
In stock
16 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3.5x16 41714705 4.32 SGD
In stock
25 3.1 M5 10.3 5 (max)5.2/(min)5 0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x25 41714976 4.45 SGD
In stock
20 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x20 41714802 4.48 SGD
In stock
16 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2   1Pack(25PC) 1 4x16 41714793 4.39 SGD
In stock
14 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x14 41714784 4.32 SGD
In stock
30 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3.5x30 41714732 4.39 SGD
In stock
6 1.6 M2.6 5.5 2.6 (max)2.7/(min)2.6 0.45 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x6 41714504 4.23 SGD
In stock
45 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x45 41714854 4.45 SGD
In stock
25 2.8 M4.5 9.3 4.7 (max)4.65/(min)4.5 0.75 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4.5x25 41714915 4.39 SGD
In stock
16 2.8 M4.5 9.3 4.7 (max)4.65/(min)4.5 0.75 2   1Pack(17PC) 1 4.5x16 41714897 4.32 SGD
In stock
20 1.9 M3 6.3 3.7 (max)3.1/(min)3 0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x20 41714626 4.39 SGD
In stock
16 1.9 M3 6.3 3.7 (max)3.1/(min)3 0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x16 41714617 4.32 SGD
In stock
15 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3.5x15 41714696 4.32 SGD
In stock
16 1.6 M2.6 5.5 2.6 (max)2.7/(min)2.6 0.45 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x16 41714556 4.26 SGD
In stock
16 3.1 M5 10.3 5 (max)5.2/(min)5 0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x16 41714951 4.39 SGD
In stock
12 3.1 M5 10.3 5 (max)5.2/(min)5 0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x12 41714942 4.39 SGD
In stock
10 3.1 M5 10.3 5 (max)5.2/(min)5 0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x10 41714933 4.39 SGD
In stock
8 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x8 41714757 4.39 SGD
In stock
12 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2   1Pack(25PC) 1 4x12 41714775 4.76 SGD
In stock
12 2.8 M4.5 9.3 4.7 (max)4.65/(min)4.5 0.75 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4.5x12 41714881 4.39 SGD
In stock
8 1.9 M3 6.3 3.7 (max)3.1/(min)3 0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 3x8 41714574 4.45 SGD
In stock
12 1.9 M3 6.3 3.7 (max)3.1/(min)3 0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x12 41714592 4.45 SGD
In stock
12 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2   1Pack(34PC) 1 3.5x12 41714671 4.32 SGD
In stock
4 1.2 M2 4.3 2.2 (max)2.1/(min)2.0 0.4 1   1Pack(34PC) 1 2x4 41714443 4.17 SGD
In stock
10 1.2 M2 4.3 2.2 (max)2.1/(min)2.0 0.4 1   1Pack(34PC) 1 2x10 41714486 4.26 SGD
In stock
8 1.6 M2.6 5.5 2.6 (max)2.7/(min)2.6 0.45 1   1Pack(50PC) 1 2.6x8 41714513 4.26 SGD
In stock
5 1.6 M2.6 5.5 2.6 (max)2.7/(min)2.6 0.45 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x5 41714495 4.23 SGD
In stock
40 3.1 M5 10.3 5 (max)5.2/(min)5 0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 5x40 41715003 4.39 SGD
In stock
35 3.1 M5 10.3 5 (max)5.2/(min)5 0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x35 41714994 4.39 SGD
In stock
30 3.1 M5 10.3 5 (max)5.2/(min)5 0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x30 41714985 4.39 SGD
In stock
25 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2   1Pack(20PC) 1 4x25 41714811 4.35 SGD
In stock
30 2.8 M4.5 9.3 4.7 (max)4.65/(min)4.5 0.75 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4.5x30 41714924 4.45 SGD
In stock
14 1.6 M2.6 5.5 2.6 (max)2.7/(min)2.6 0.45 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x14 41714547 4.26 SGD
In stock
40 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x40 41714845 4.45 SGD
In stock
35 2.5 M4 8.3 4.3 (max)4.15/(min)4 0.7 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x35 41714836 4.45 SGD
In stock
10 2.8 M4.5 9.3 4.7 (max)4.65/(min)4.5 0.75 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4.5x10 41714872 4.26 SGD
In stock
6 1.9 M3 6.3 3.7 (max)3.1/(min)3 0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 3x6 41714565 4.39 SGD
In stock
14 1.9 M3 6.3 3.7 (max)3.1/(min)3 0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x14 41714601 4.32 SGD
In stock
14 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3.5x14 41714687 4.57 SGD
In stock
10 2.2 M3.5 7.3 4 (max)3.65/(min)3.5 0.6 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3.5x10 41714662 4.35 SGD
In stock
8 1.2 M2 4.3 2.2 (max)2.1/(min)2.0 0.4 1   1Pack(34PC) 1 2x8 41714477 4.17 SGD
In stock
6 1.2 M2 4.3 2.2 (max)2.1/(min)2.0 0.4 1   1Pack(34PC) 1 2x6 41714461 4.17 SGD
In stock
5 1.2 M2 4.3 2.2 (max)2.1/(min)2.0 0.4 1   1Pack(34PC) 1 2x5 41714452 4.23 SGD
In stock
ADD TO CART

Related Products