Buy more than* S$200* and get FREE SHIPPING

Phillips Countersunk Head Tapping Screw, Stainless Steel, Pack Product

3.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 3.6 1.3 0.7 40 M4 1Pack(15PC) 1 4x40 41715326 4.36 SGD
In stock
6 3.6 1.3 0.7 16 M4 1Pack(25PC) 1 4x16 41715265 4.26 SGD
In stock
8 4.5 1.8 0.8 50 M5 1Pack(9PC) 1 5x50 41715441 4.67 SGD
Shipped after 2017-09-25
8 4.5 1.8 0.8 40 M5 1Pack(10PC) 1 5x40 41715432 4.76 SGD
Shipped after 2017-09-25
8 4.5 1.8 0.8 16 M5 1Pack(17PC) 1 5x16 41715387 4.32 SGD
In stock
8 4.5 1.8 0.8 12 M5 1Pack(20PC) 1 5x12 41715371 9.76 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.7 8 M4 1Pack(34PC) 1 4x8 41715222 4.23 SGD
In stock
6 3.6 1.3 0.7 60 M4 1Pack(9PC) 1 4x60 41715362 5.74 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.7 55 M4 1Pack(10PC) 1 4x55 41715353 5.74 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.7 50 M4 1Pack(12PC) 1 4x50 41715344 5.74 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.7 45 M4 1Pack(13PC) 1 4x45 41715335 5.74 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.7 25 M4 1Pack(20PC) 1 4x25 41715292 4.36 SGD
In stock
6 3.6 1.3 0.7 18 M4 1Pack(25PC) 1 4x18 41715274 4.32 SGD
In stock
6 3.6 1.3 0.7 14 M4 1Pack(25PC) 1 4x14 41715256 5.74 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.6 12 M3.5 1Pack(34PC) 1 3.5x12 41715186 5.74 SGD
Shipped after 2017-09-25
8 4.5 1.8 0.8 35 M5 1Pack(12PC) 1 5x35 41715423 4.85 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.6 20 M3.5 1Pack(34PC) 1 3.5x20 41715204 4.36 SGD
In stock
8 4.5 1.8 0.8 20 M5 1Pack(17PC) 1 5x20 41715396 4.32 SGD
In stock
6 3.6 1.3 0.7 35 M4 1Pack(17PC) 1 4x35 41715317 5.31 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.6 16 M3.5 1Pack(34PC) 1 3.5x16 41715195 4.26 SGD
In stock
6 3.6 1.3 0.6 10 M3.5 1Pack(34PC) 1 3.5x10 41715177 4.26 SGD
In stock
6 3.6 1.3 0.7 20 M4 1Pack(25PC) 1 4x20 41715283 5.74 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.7 12 M4 1Pack(34PC) 1 4x12 41715247 4.26 SGD
In stock
6 3.6 1.3 0.7 10 M4 1Pack(34PC) 1 4x10 41715231 4.23 SGD
In stock
6 3.6 1.3 0.6 8 M3.5 1Pack(34PC) 1 3.5x8 41715161 5.74 SGD
Shipped after 2017-09-25
6 3.6 1.3 0.6 30 M3.5 1Pack(20PC) 1 3.5x30 41715213 5.74 SGD
Shipped after 2017-09-25
8 4.5 1.8 0.8 30 M5 1Pack(13PC) 1 5x30 41715414 4.92 SGD
Shipped after 2017-09-25
8 4.5 1.8 0.8 25 M5 1Pack(15PC) 1 5x25 41715405 4.36 SGD
In stock
6 3.6 1.3 0.7 30 M4 1Pack(20PC) 1 4x30 41715301 4.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
With the hobby's work.
3
From Japan
On 2017-04-12 18:08:35
There was no particular problem, but my head was not as small as I thought.
This review is about item#41715204.

Related Products