Buy more than* S$200* and get FREE SHIPPING

Countersunk Tapping Screw

Nominal Designation of Screw
M4
Dimensions dk (mm)
6
Dimension m (mm)
3.6
Dimensions k (mm)
1.3
Thread Pitch (mm)
0.7
Material
Stainless
...see all>
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x12 41717943 9.99 SGD
Shipped after 2018-01-23
8   1Pack(34PC) 1 4x8 41717925 4.99 SGD
In stock
25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x25 41717986 6.99 SGD
Shipped after 2018-01-23
20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x20 41717977 9.99 SGD
Shipped after 2018-01-23
16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x16 41717961 6.99 SGD
Shipped after 2018-01-23
14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x14 41717952 6.99 SGD
Shipped after 2018-01-23
10   1Pack(25PC) 1 4x10 41717934 4.99 SGD
In stock
ADD TO CART

Related Products