Buy more than* S$200* and get FREE SHIPPING

(+) Countersunk tapping screw 1 type A (SUS 410) (packed item)

5.00 (3)
Cross Hole Number
2
Material
SUS410
...see all>
Product Options
ADD TO CART
Dimension r Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 M3.5 7 4.1 2 (max)3.65/(min)3.5 0.6 30 1Pack(25PC) 1 3.5x30 41716166 4.99 SGD
In stock
0.4 M3.5 7 4.1 2 (max)3.65/(min)3.5 0.6 10 1Pack(50PC) 1 3.5x10 41716123 4.99 SGD
In stock
0.5 M4 8 4.5 2.3 (max)4.15/(min)4 0.7 50 1Pack(12PC) 1 4x50 41716254 5.99 SGD
In stock
0.5 M4 8 4.5 2.3 (max)4.15/(min)4 0.7 35 1Pack(17PC) 1 4x35 41716245 4.99 SGD
In stock
0.5 M4 8 4.5 2.3 (max)4.15/(min)4 0.7 30 1Pack(20PC) 1 4x30 41716236 4.99 SGD
In stock
0.5 M4 8 4.5 2.3 (max)4.15/(min)4 0.7 25 1Pack(25PC) 1 4x25 41716227 4.99 SGD
In stock
0.5 M4 8 4.5 2.3 (max)4.15/(min)4 0.7 20 1Pack(25PC) 1 4x20 41716211 4.99 SGD
In stock
0.5 M4 8 4.5 2.3 (max)4.15/(min)4 0.7 14 1Pack(34PC) 1 4x14 41716193 4.99 SGD
In stock
0.5 M4 8 4.5 2.3 (max)4.15/(min)4 0.7 12 1Pack(34PC) 1 4x12 41716184 4.99 SGD
In stock
0.5 M4 8 4.5 2.3 (max)4.15/(min)4 0.7 10 1Pack(50PC) 1 4x10 41716175 4.99 SGD
In stock
0.4 M3 6 3.6 1.75 (max)3.1/(min)3 0.5 8 1Pack(50PC) 1 3x8 41716087 4.99 SGD
In stock
0.4 M3.5 7 4.1 2 (max)3.65/(min)3.5 0.6 12 1Pack(34PC) 1 3.5x12 41716132 4.99 SGD
In stock
0.4 M3 6 3.6 1.75 (Maximum) 3.1 / (Min) 3 0.5 10 1Pack(50PC) 1 3x10 41716096 4.99 SGD
In stock
0.4 M3 6 3.6 1.75 (Maximum) 3.1 / (Min) 3 0.5 16 1Pack(50PC) 1 3x16 41716114 4.99 SGD
In stock
0.4 M3.5 7 4.1 2 (Maximum) 3.65 / (Min) 3.5 0.6 25 1Pack(25PC) 1 3.5x25 41716157 4.99 SGD
In stock
0.4 M3.5 7 4.1 2 (Maximum) 3.65 / (Min) 3.5 0.6 16 1Pack(34PC) 1 3.5x16 41716141 4.99 SGD
In stock
0.4 M3 6 3.6 1.75 (Maximum) 3.1 / (minimum) 3 0.5 12 1Pack(50PC) 1 3x12 41716105 4.99 SGD
In stock
0.5 M4 8 4.5 2.3 (Maximum) 4.15 / (minimum) 4 0.7 16 1Pack(34PC) 1 4x16 41716202 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Jig fixing block
5
From Japan
On 2017-09-08 15:12:55
I used it to increase the thickness of the block due to a design mistake in the fixture It was cheap and the driver's head was also solid and it was saved
This review is about item#41716202.
Installation of signboard
5
From Japan
On 2017-08-11 23:32:08
Even if you use electric screwdriver it is very satisfying without licking! It is important as a screw
This review is about item#41716114.
Create a shelf with DIY
5
From Japan
On 2017-05-18 17:01:17
I was glad I could afford it for reasonable price as much as I needed. There is no problem in terms of quality.
This review is about item#41716123.

Related Products