Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension G(mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimension G(mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 2 30 M4 8 4.5 2.3 5 (Up to) 4 / (Min) 3.85   1Pack(20PC) 1 4x30(G=5 41720892 4.99 SGD
In stock
0.8 2 30 M5 10 5.1 2.8 5 (max)5/(min)4.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x30 41720971 6.99 SGD
Shipped after 2018-04-23
0.7 2 20 M4 8 4.5 2.3 5 (max)4/(min)3.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x20(G=5 41720874 7.99 SGD
Shipped after 2018-04-23
0.8 2 25 M5 10 5.1 2.8 5 (max)5/(min)4.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x25 41720962 5.99 SGD
Shipped after 2018-04-23
0.8 2 35 M5 10 5.1 2.8 5 (max)5/(min)4.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x35 41720987 5.99 SGD
Shipped after 2018-04-23
0.7 2 35 M4 8 4.5 2.3 5 (max)4/(min)3.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x35(G=5 41720901 5.99 SGD
Shipped after 2018-04-23
0.75 - 30 M4.5 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4.5x30(G=5 41720953 6.99 SGD
Shipped after 2018-04-23
0.7 2 50 M4 8 4.5 2.3 5 (max)4/(min)3.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x50(G=5 41720926 5.99 SGD
Shipped after 2018-04-23
0.7 2 16 M4 8 4.5 2.3 5 (max)4/(min)3.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x16(G=5 41720865 9.99 SGD
Shipped after 2018-04-23
0.75 - 25 M4.5 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4.5x25(G=5 41720944 9.99 SGD
Shipped after 2018-04-23
0.75 - 20 M4.5 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4.5x20(G=5 41720935 6.99 SGD
Shipped after 2018-04-23
0.7 2 40 M4 8 4.5 2.3 5 (max)4/(min)3.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x40(G=5 41720917 6.99 SGD
Shipped after 2018-04-23
0.7 2 25 M4 8 4.5 2.3 5 (max)4/(min)3.85 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x25(G=5 41720883 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Originally, it is an aluminum sash installation.
5
From Japan
On 2017-05-11 20:18:28
Originally it is a screw that is used for aluminum sash assembly, but it is convenient when there is a thing or wiring etc. that should not interfere in the back when stopping the member, if you use the length of the screw according to the depth, it will hurt I am using it because there is nothing.
This review is about item#41720865.

Related Products