Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimensions k (mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 1.2 (Maximum) 2 / (Min) 1.9 0.4 1 5 M2 4   1Pack(34PC) 1 2x5 41718957 4.99 SGD
In stock
3.6 1.75 (Up to) 3 / (Min) 2.9 0.5 2 6 M3 6   1Pack(50PC) 1 3x6 41719097 4.99 SGD
In stock
3.6 1.75 (Up to) 3 / (Min) 2.9 0.5 2 8 M3 6   1Pack(50PC) 1 3x8 41719106 4.99 SGD
In stock
4.5 2.3 (Up to) 4 / (Min) 3.85 0.7 2 16 M4 8   1Pack(25PC) 1 4x16 41719246 4.99 SGD
In stock
2.2 1.2 (Maximum) 2 / (Min) 1.9 0.4 1 4 M2 4   1Pack(34PC) 1 2x4 41718941 4.99 SGD
In stock
3.6 1.75 (max)3/(min)2.9 0.5 2 25 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x25 41719176 5.99 SGD
In stock
3.6 1.75 (max)3/(min)2.9 0.5 2 20 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x20 41719167 5.99 SGD
In stock
2.2 1.2 (max)2/(min)1.9 0.4 1 8 M2 4   1Pack(50PC) 1 2x8 41718975 4.99 SGD
In stock
5.1 2.8 (max)5/(min)4.85 0.8 2 12 M5 10   1Pack(17PC) 1 5x12 41719325 4.99 SGD
In stock
3.6 1.75 (max)3/(min)2.9 0.5 2 18 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x18 41719151 5.99 SGD
In stock
3.6 1.75 (max)3/(min)2.9 0.5 2 14 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x14 41719133 5.99 SGD
In stock
3.6 1.75 (max)3/(min)2.9 0.5 2 10 M3 6   1Pack(50PC) 1 3x10 41719115 4.99 SGD
In stock
2.6 1.5 (max)2.6/(min)2.5 0.45 1 8 M2.6 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2.6x8 41719045 5.99 SGD
In stock
2.6 1.5 (max)2.6/(min)2.5 0.45 1 10 M2.6 5.2   1Pack(34PC) 1 2.6x10 41719054 4.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 7 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x7 41719194 5.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 30 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x30 41719282 5.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 25 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x25 41719273 5.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 20 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x20 41719264 5.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 18 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x18 41719255 5.99 SGD
In stock
2.6 1.5 (max)2.6/(min)2.5 0.45 1 6 M2.6 5.2   1Pack(50PC) 1 2.6x6 41719036 4.99 SGD
In stock
2.6 1.5 (max)2.6/(min)2.5 0.45 1 16 M2.6 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x16 41719072 5.99 SGD
In stock
5.1 2.8 (max)5/(min)4.85 0.8 2 40 M5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x40 41719386 9.99 SGD
In stock
5.1 2.8 (max)5/(min)4.85 0.8 2 30 M5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x30 41719361 5.99 SGD
In stock
5.1 2.8 (max)5/(min)4.85 0.8 2 20 M5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x20 41719343 5.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 50 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x50 41719316 4.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 40 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x40 41719307 5.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 14 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 4x14 41719237 5.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 12 M4 8   1Pack(34PC) 1 4x12 41719221 4.99 SGD
In stock
3.6 1.75 (max)3/(min)2.9 0.5 2 12 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 3x12 41719124 5.99 SGD
In stock
4.1 2 (max)3.5/(min)3.4 0.6 2 8 M3.5 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3.5x8 41719185 5.99 SGD
In stock
2.2 1.2 (max)2/(min)1.9 0.4 1 16 M2 4   1Pack(34PC) 1 2x16 41719011 4.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 8 M4 8   1Pack(34PC) 1 4x8 41719203 4.99 SGD
In stock
3.6 1.75 (max)3/(min)2.9 0.5 2 5 M3 6   1Pack(50PC) 1 3x5 41719081 4.99 SGD
In stock
3.6 1.75 (max)3/(min)2.9 0.5 2 16 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 3x16 41719142 5.99 SGD
In stock
2.6 1.5 (max)2.6/(min)2.5 0.45 1 5 M2.6 5.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2.6x5 41719027 5.99 SGD
In stock
2.6 1.5 (max)2.6/(min)2.5 0.45 1 12 M2.6 5.2   1Pack(34PC) 1 2.6x12 41719063 4.99 SGD
In stock
5.1 2.8 (max)5/(min)4.85 0.8 2 35 M5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x35 41719377 4.99 SGD
In stock
2.2 1.2 (max)2/(min)1.9 0.4 1 6 M2 4   1Pack(34PC) 1 2x6 41718966 4.99 SGD
In stock
2.2 1.2 (max)2/(min)1.9 0.4 1 10 M2 4   1Pack(34PC) 1 2x10 41718984 4.99 SGD
In stock
5.1 2.8 (max)5/(min)4.85 0.8 2 25 M5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x25 41719352 5.99 SGD
In stock
5.1 2.8 (max)5/(min)4.85 0.8 2 16 M5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x16 41719334 5.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 35 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x35 41719291 9.99 SGD
In stock
4.5 2.3 (max)4/(min)3.85 0.7 2 10 M4 8   1Pack(34PC) 1 4x10 41719212 4.99 SGD
In stock
2.2 1.2 (max)2/(min)1.9 0.4 1 14 M2 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x14 41719002 5.99 SGD
In stock
2.2 1.2 (max)2/(min)1.9 0.4 1 12 M2 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x12 41718993 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to incorporate unit into equipment
5
From Japan
On 2016-12-27 19:54:56
I have searched for various things, but if it is a monotary, various kinds of screws are prepared and it is possible to buy easily even a small amount, so it is happy. This time I bought this screw, but because it is made of stainless steel, it will not stick even with a magnetized driver. I noticed it after I bought it. So please be careful about this point only.
This review is about item#41719097.

Related Products