Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tapping Screw

5.00 (1)
Nominal Designation of Screw
M3
Dimensions dk (mm)
6
Dimension m (mm)
3.6
Dimensions k (mm)
1.75
Cross Hole Number
2
...see all>
Product Options
ADD TO CART
Surface Processing Dimension d (mm) Thread Pitch (mm) Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimension d (mm) Thread Pitch (mm) Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 10 1pack(34pc) 1 3 x10 41719395 4.99 SGD
In stock
Black (Maximum) 3 / (Min) 2.9 0.5 Stainless 12 1Pack(34PC) 1 3x12 41719404 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace the screw attached to the old audio product with this
5
From Japan
On 2017-09-08 00:19:47
Because stainless steel black was not found elsewhere, I am using here, the quality is no problem so it is saved a little if there is more amount ,,,
This review is about item#41719395.

Related Products