Buy more than* S$200* and get FREE SHIPPING

Phillips Ultra Low Head Tapping Screw, Stainless Steel, Pack Product

4.75 (4)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 16 1Pack(2PC) 1 5x16 41752523 4.99 SGD
In stock
M4 30 1Pack(2PC) 1 4x30 41752514 5.99 SGD
Shipped after 2018-01-23
M4 25 1Pack(2PC) 1 4x25 41752505 4.99 SGD
In stock
M3 25 1Pack(3PC) 1 3x25 41752453 4.99 SGD
Shipped after 2018-01-23
M3 20 1Pack(4PC) 1 3x20 41752444 4.99 SGD
In stock
M3 16 1Pack(4PC) 1 3x16 41752435 4.99 SGD
In stock
M3 10 1Pack(5PC) 1 3x10 41752426 4.99 SGD
In stock
M4 16 1Pack(3PC) 1 4x16 41752487 4.99 SGD
In stock
M5 25 1Pack(2PC) 1 5x25 41752541 5.99 SGD
Shipped after 2018-01-23
M5 30 1Pack(2PC) 1 5x30 41752557 6.99 SGD
Shipped after 2018-01-23
M5 20 1Pack(2PC) 1 5x20 41752532 4.99 SGD
In stock
M4 20 1Pack(3PC) 1 4x20 41752496 4.99 SGD
In stock
M3 30 1Pack(3PC) 1 3x30 41752462 4.99 SGD
Shipped after 2018-01-23
M4 12 1Pack(4PC) 1 4x12 41752471 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Set of storm rail
5
From Japan
On 2017-05-07 22:26:14
There are uncomfortable feeling at the shutter roller in the pan and truss, and the movement is smooth if it is the ultra-low head. Product is also good product and there is no problem at all.
This review is about item#41752426.
Purchase for fixing the XLR connector for the amplifier
4
From Japan
On 2015-05-18 19:16:24
The screw of the tapping screw of M3X10, 323 yen by five, the price of 65 yen price is truly too high. I wanted to use more, but I dish it and make it a flat head screw.
This review is about item#41752426.
Fixing of face plate
5
From Japan
On 2014-11-03 13:40:12
The part which protruded on the surface was few and it was able to be a flat finish.
This review is about item#41752462.
Fixing of face plate
5
From Japan
On 2014-11-03 13:39:43
The part which protruded on the surface was few and it was able to be a flat finish.
This review is about item#41752453.

Related Products