Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Slot Combination Hex Flange Tapping Screw, First Class, Type A, Stainless Steel

4.36 (11)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions M (mm) Dimensions B (mm) Dimensions e (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions M (mm) Dimensions B (mm) Dimensions e (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 4.4 8 8.7 10 0.8 (Maximum) 5.2 / (minimum) 5 3 12 1Pack(8PC) 1 5x12 41752207 4.99 SGD
In stock
M5 4.4 8 8.7 10 0.8 (Maximum) 5.2 / (minimum) 5 3 16 1Pack(8PC) 1 5x16 41752216 4.99 SGD
In stock
M8 7.2 12 13.1 16 1.2 (max)8.2/(min)8 5 30 1Pack(2PC) 1 8x30 41752374 4.99 SGD
In stock
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 20 1Pack(5PC) 1 6x20 41752277 4.99 SGD
In stock
M5 4.4 8 8.7 10 0.8 (max)5.2/(min)5 3 20 1Pack(7PC) 1 5x20 41752225 4.99 SGD
In stock
M8 7.2 12 13.1 16 1.2 (max)8.2/(min)8 5 60 1Pack(2PC) 1 8x60 41752417 5.99 SGD
In stock
M8 7.2 12 13.1 16 1.2 (max)8.2/(min)8 5 20 1Pack(3PC) 1 8x20 41752356 4.99 SGD
In stock
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 40 1Pack(4PC) 1 6x40 41752313 4.99 SGD
In stock
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 35 1Pack(4PC) 1 6x35 41752304 5.99 SGD
Shipped after 2018-06-26
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 16 1Pack(5PC) 1 6x16 41752261 4.99 SGD
In stock
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 12 1Pack(5PC) 1 6x12 41752252 4.99 SGD
In stock
M4 4 7 7.7 9 0.6 (max)4.15/(min)4 2.5 25 1Pack(10PC) 1 4x25 41752191 4.99 SGD
In stock
M4 4 7 7.7 9 0.6 (max)4.15/(min)4 2.5 20 1Pack(10PC) 1 4x20 41752182 4.99 SGD
In stock
M4 4 7 7.7 9 0.6 (max)4.15/(min)4 2.5 16 1Pack(12PC) 1 4x16 41752173 4.99 SGD
In stock
M8 7.2 12 13.1 16 1.2 (max)8.2/(min)8 5 40 1Pack(2PC) 1 8x40 41752392 4.99 SGD
In stock
M8 7.2 12 13.1 16 1.2 (max)8.2/(min)8 5 50 1Pack(2PC) 1 8x50 41752401 4.99 SGD
In stock
M8 7.2 12 13.1 16 1.2 (max)8.2/(min)8 5 35 1Pack(2PC) 1 8x35 41752383 4.99 SGD
In stock
M8 7.2 12 13.1 16 1.2 (max)8.2/(min)8 5 25 1Pack(3PC) 1 8x25 41752365 4.99 SGD
In stock
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 50 1Pack(3PC) 1 6x50 41752331 4.99 SGD
In stock
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 45 1Pack(3PC) 1 6x45 41752322 9.99 SGD
Shipped after 2018-06-26
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 30 1Pack(4PC) 1 6x30 41752295 4.99 SGD
In stock
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 25 1Pack(5PC) 1 6x25 41752286 4.99 SGD
In stock
M5 4.4 8 8.7 10 0.8 (Maximum) 5.2 / (Min) 5 3 30 1Pack(6PC) 1 5x30 41752243 4.99 SGD
In stock
M4 4 7 7.7 9 0.6 (Maximum) 4.15 / (minimum) 4 2.5 12 1Pack(13PC) 1 4x12 41752164 4.99 SGD
Shipped after 2018-06-29
M6 6.2 10 10.9 13 1.2 (max)6.2/(min)6 4 75 1Pack(2PC) 1 6x75 41752347 5.99 SGD
In stock
M5 4.4 8 8.7 10 0.8 (max)5.2/(min)5 3 25 1Pack(6PC) 1 5x25 41752234 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
I used it for the lowering of the car, rust prevention.
5
From Japan
On 2018-02-12 11:48:01
There are many kinds, the price is appropriate, it meets the purpose of use.
This review is about item#41752216.
Farm equipment
5
From Japan
On 2017-11-05 15:17:46
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#41752331.
It is attached to the base of the air conditioner.
3
From Japan
On 2017-07-29 17:50:49
Since it is not written in your company HP how many millimeter holes you need, so much the same I opened a hole. A little more than the maximum and minimum thickness, about 2 mm more If it were, was it possible to make a tapping role more on the wall more? Just because it is made of stainless steel, it was inexpensive to not rust, so I ordered it.
This review is about item#41752417.
As anti-rust measures.
4
From Japan
On 2017-05-02 20:14:37
Although I bought stainless steel as a measure against rust, the disadvantage of this screw is that there are advantages to be able to use both spanner and Phillips screwdriver, but both are in shallow engagement and tightening tends to be sweet. I thought about changing to other screws, but I bought the same type considering the trouble of finding fit by adapting screw pitch etc etc.
This review is about item#41752243.
Osaka soul (+ -) hexagon flange tapping screw 1 type A (stainless steel
5
From Japan
On 2017-04-14 15:06:17
Let's replace the steel screw of the car with stainless steel. If rust comes out, it goes out of the way.
This review is about item#41752173.
Exchange of automobile parts
3
From Japan
On 2017-04-05 14:56:22
I changed nothing from steel screws to rustproof stain, especially nothing more than that
This review is about item#41752182.
Maintenance
4
From Japan
On 2016-10-08 14:08:14
There are various sizes and it is useful. It would be even better if the skin on the surface was a bit more crispy.
This review is about item#41752225.
Fixing the over fender of the car
5
From Japan
On 2016-03-30 19:29:46
I purchased stainless steel at home center without selling it here. It was as expected.
This review is about item#41752277.
Repair of wooden balcony
5
From Japan
On 2016-02-01 23:39:58
Replace the screw of the same type that it rusted and crumbled to stainless steel. The ease of operation and robustness at the hexagonal flange was outstanding.
This review is about item#41752347.
Purchase to install casters
4
From Japan
On 2013-09-08 15:28:50
Iron is better as usual than stainless steel.
This review is about item#41752234.

Related Products