Buy more than* S$200* and get FREE SHIPPING

Evatite Tapping Screw

5.00 (1)
Material
SUS410
...see all
Product Options
ADD TO CART
Length (mm) Dimensions d3 (mm) Dimension d (mm) Thread Pitch (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimensions d3 (mm) Dimension d (mm) Thread Pitch (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 - - - M3 5.5 3.6 2 1pack(34pc) 1 3 x8 41728714 4.26 SGD
Shipped after 2017-06-02
6 - - - M3 5.5 3.6 2 1pack(34pc) 1 3 x6 41728705 4.32 SGD
In stock
12 (Maximum) 3.78 / (minimum) 3.48 (Maximum) 4.97 / (minimum) 4.84 0.8 M5 9 4.9 3.3 1Pack(13PC) 1 5x12 41728836 4.32 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For assembly for product demonstration
5
From Japan
On 2013-03-21 08:17:05
I used this for the first time this time. Since it is not mass-production, it is enough to use a small number, so usually we get it at home center etc. However this type is not quite at home center. Saying that, since ordinary screw makers will purchase 1,000 units, even if you buy it much, I will be in trouble because I just throw it away. It is convenient where you can get it in a small lot and rich variety.
This review is about item#41728741.

Related Products