Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Dimensions D (mm) Cross Hole Number Length (mm) Pitch (threads/size) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Dimensions D (mm) Cross Hole Number Length (mm) Pitch (threads/size) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.4 4.7 2.5 (Maximum) 4.15 / (Min) 4.03 (Maximum) 4.01 / (Min) 3.89 2 10 16 M4   1Pack(17PC) 1 4x10 41727025 4.26 SGD
In stock
6.9 3.2 1.9 (max)3.14/(min)3.02 (max)3.04/(min)2.92 1 6 20 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x6 41726955 5.31 SGD
In stock
9.4 4.7 2.5 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 14 - M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x14 41727043 4.89 SGD
In stock
9.4 4.7 2.5 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 12 - M4   1Pack(17PC) 1 4x12 41727034 4.26 SGD
In stock
6.9 3.2 1.9 (max)3.14/(min)3.02 (max)3.04/(min)2.92 1 8 20 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x8 41726964 5.74 SGD
In stock
9.4 4.7 2.5 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 8 - M4   1Pack(20PC) 1 4x8 41727016 4.26 SGD
In stock
9.4 4.7 2.5 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 6 - M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x6 41727007 5.01 SGD
In stock
9.4 4.7 2.5 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 20 - M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x20 41727061 5.74 SGD
In stock
9.4 4.7 2.5 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 16 - M4   1Pack(15PC) 1 4x16 41727052 4.26 SGD
In stock
6.9 3.2 1.9 (max)3.14/(min)3.02 (max)3.04/(min)2.92 1 14 20 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x14 41726991 5.74 SGD
In stock
6.9 3.2 1.9 (max)3.14/(min)3.02 (max)3.04/(min)2.92 1 12 20 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x12 41726982 5.74 SGD
In stock
6.9 3.2 1.9 (max)3.14/(min)3.02 (max)3.04/(min)2.92 1 10 20 M3   1Pack(25PC) 1 3x10 41726973 4.26 SGD
In stock
ADD TO CART

Related Products