Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tap Type Phillips Pan Head Screw Type P, SUSXM7, Pack Product

5.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Pitch (threads /inch) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Dimensions D (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Pitch (threads /inch) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Dimensions D (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2 3.5 32 2.2 1.3 (Maximum) 2.11 / (Min) 2.01 (Maximum) 2.03 / (Min) 1.93 1 8 1Pack(34PC) 1 2x8 41726246 4.99 SGD
In stock
M5 9 - 4.8 3.3 (max)5.19/(min)5.05 (max)5.03/(min)4.89 2 20 1Pack(10PC) 1 5x20 41726754 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 6 1Pack(34PC) 1 3x6 41726422 4.99 SGD
Shipped after 2018-06-20
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 25 1Pack(20PC) 1 3x25x20 41726526 5.99 SGD
In stock
M3.5 6 - 3.8 2.3 (max)3.65/(min)3.53 (max)3.56/(min)3.44 2 6 1Pack(20PC) 1 3.5x6 41726535 5.99 SGD
In stock
M3.5 6 - 3.8 2.3 (max)3.65/(min)3.53 (max)3.56/(min)3.44 2 16 1Pack(17PC) 1 3.5x16 41726562 5.99 SGD
In stock
M2.6 4.5 24 2.6 1.7 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 6 1Pack(34PC) 1 2.6x6 41726352 4.99 SGD
In stock
M2.6 4.5 24 2.6 1.7 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 5 1Pack(34PC) 1 2.6x5 41726343 5.99 SGD
In stock
M2.3 4 28 2.4 1.5 (max)2.42/(min)2.32 (max)2.34/(min)2.24 1 6 1Pack(34PC) 1 2.3x6 41726273 4.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 12 1Pack(17PC) 1 4x12 41726632 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 9 1Pack(25PC) 1 3x9 41726456 5.99 SGD
In stock
M5 9 - 4.8 3.3 (max)5.19/(min)5.05 (max)5.03/(min)4.89 2 12 1Pack(13PC) 1 5x12 41726711 5.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 6 1Pack(20PC) 1 4x6 41726587 4.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 18 1Pack(17PC) 1 4x18 41726666 5.99 SGD
In stock
M3.5 6 - 3.8 2.3 (max)3.65/(min)3.53 (max)3.56/(min)3.44 2 12 1Pack(17PC) 1 3.5x12 41726553 5.99 SGD
In stock
M2 3.5 32 2.2 1.3 (max)2.11/(min)2.01 (max)2.03/(min)1.93 1 12 1Pack(34PC) 1 2x12 41726264 9.99 SGD
In stock
M2.6 4.5 24 2.6 1.7 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 8 1Pack(34PC) 1 2.6x8 41726361 4.99 SGD
In stock
M2.6 4.5 24 2.6 1.7 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 16 1Pack(34PC) 1 2.6x16 41726395 5.99 SGD
In stock
M2.5 4.5 24 2.6 1.7 (max)2.63/(min)2.53 (max)2.54/(min)2.44 1 8 1Pack(34PC) 1 2.5x8 41726316 5.99 SGD
In stock
M2.5 4.5 24 2.6 1.7 (max)2.63/(min)2.53 (max)2.54/(min)2.44 1 12 1Pack(34PC) 1 2.5x12 41726334 9.99 SGD
In stock
M5 9 - 4.8 3.3 (max)5.19/(min)5.05 (max)5.03/(min)4.89 2 14 1Pack(13PC) 1 5x14 41726727 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 16 1Pack(25PC) 1 3x16 41726492 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 14 1Pack(25PC) 1 3x14 41726483 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 10 1Pack(25PC) 1 3x10 41726465 4.99 SGD
In stock
M3.5 6 - 3.8 2.3 (max)3.65/(min)3.53 (max)3.56/(min)3.44 2 10 1Pack(20PC) 1 3.5x10 41726544 5.99 SGD
In stock
M2.6 4.5 24 2.6 1.7 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 20 1Pack(25PC) 1 2.6x20 41726404 5.99 SGD
In stock
M2.6 4.5 24 2.6 1.7 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 12 1Pack(34PC) 1 2.6x12 41726386 4.99 SGD
In stock
M2.5 4.5 24 2.6 1.7 (max)2.63/(min)2.53 (max)2.54/(min)2.44 1 6 1Pack(34PC) 1 2.5x6 41726307 5.99 SGD
In stock
M2.5 4.5 24 2.6 1.7 (max)2.63/(min)2.53 (max)2.54/(min)2.44 1 10 1Pack(34PC) 1 2.5x10 41726325 5.99 SGD
In stock
M2.3 4 28 2.4 1.5 (max)2.42/(min)2.32 (max)2.34/(min)2.24 1 10 1Pack(34PC) 1 2.3x10 41726291 5.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 25 1Pack(15PC) 1 4x25x20 41726684 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 12 1Pack(25PC) 1 3x12 41726474 5.99 SGD
In stock
M2.3 4 28 2.4 1.5 (max)2.42/(min)2.32 (max)2.34/(min)2.24 1 8 1Pack(34PC) 1 2.3x8 41726282 4.99 SGD
In stock
M5 9 - 4.8 3.3 (max)5.19/(min)5.05 (max)5.03/(min)4.89 2 10 1Pack(13PC) 1 5x10 41726702 5.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 7 1Pack(20PC) 1 4x7 41726596 5.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 20 1Pack(15PC) 1 4x20 41726675 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 20 1Pack(20PC) 1 3x20 41726517 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 18 1Pack(25PC) 1 3x18 41726501 4.99 SGD
In stock
M3.5 6 - 3.8 2.3 (max)3.65/(min)3.53 (max)3.56/(min)3.44 2 20 1Pack(15PC) 1 3.5x20 41726571 5.99 SGD
In stock
M2 3.5 32 2.2 1.3 (max)2.11/(min)2.01 (max)2.03/(min)1.93 1 10 1Pack(34PC) 1 2x10 41726255 4.99 SGD
In stock
M2.6 4.5 24 2.6 1.7 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 10 1Pack(34PC) 1 2.6x10 41726377 4.99 SGD
In stock
M5 9 - 4.8 3.3 (max)5.19/(min)5.05 (max)5.03/(min)4.89 2 18 1Pack(12PC) 1 5x18 41726745 5.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 9 1Pack(20PC) 1 4x9 41726614 5.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 16 1Pack(17PC) 1 4x16 41726657 5.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 10 1Pack(20PC) 1 4x10 41726623 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 8 1Pack(25PC) 1 3x8 41726447 4.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 7 1Pack(25PC) 1 3x7 41726431 4.99 SGD
In stock
M2 3.5 32 2.2 1.3 (max)2.11/(min)2.01 (max)2.03/(min)1.93 1 4 1Pack(50PC) 1 2x4 41726212 4.99 SGD
In stock
M5 9 - 4.8 3.3 (max)5.19/(min)5.05 (max)5.03/(min)4.89 2 16 1Pack(13PC) 1 5x16 41726736 5.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 8 1Pack(20PC) 1 4x8 41726605 4.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 30 1Pack(13PC) 1 4x30x20 41726693 5.99 SGD
In stock
M4 7 - 4.1 2.6 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 14 1Pack(17PC) 1 4x14 41726641 5.99 SGD
In stock
M3 5.5 20 3.5 2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 5 1Pack(25PC) 1 3x5 41726413 5.99 SGD
In stock
M2 3.5 32 2.2 1.3 (max)2.11/(min)2.01 (max)2.03/(min)1.93 1 5 1Pack(50PC) 1 2x5 41726221 4.99 SGD
In stock
M2 3.5 32 2.2 1.3 (Maximum) 2.11 / (Min) 2.01 (Maximum) 2.03 / (Min) 1.93 1 6 1Pack(50PC) 1 2x6 41726237 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing prototype battery holder
5
From Japan
On 2017-07-10 16:17:41
It is used to fix prototype battery holder. In the home center, a screw of 2.6 mm could not be found and I found it on this site. There are things that can not be returned, so be careful.
This review is about item#41726395.

Related Products