Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch (threads/size) Dimension k+f(mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions C (mm) Dimensions D (mm) Cross Hole Number Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (threads/size) Dimension k+f(mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions C (mm) Dimensions D (mm) Cross Hole Number Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.5 M4 8.3 4.7 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x12 41727323 5.99 SGD
Shipped after 2018-04-24
20 1.9 M3 6.3 3.2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x12 41727253 5.99 SGD
Shipped after 2018-04-24
20 1.9 M3 6.3 3.2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 10   1Pack(25PC) 1 3x10 41727244 4.99 SGD
Shipped after 2018-04-23
32 1.2 M2 4.3 2.2 (max)2.11/(min)2.01 (max)2.03/(min)1.93 1 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x8 41727104 5.99 SGD
Shipped after 2018-04-24
20 1.9 M3 6.3 3.2 (Maximum) 3.14 / (Min) 3.02 (Maximum) 3.04 / (Min) 2.92 2 6   1Pack(25PC) 1 3x6 41727226 4.99 SGD
Shipped after 2018-04-23
- 2.5 M4 8.3 4.7 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x10 41727314 5.99 SGD
Shipped after 2018-04-24
20 1.9 M3 6.3 3.2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x8 41727235 5.99 SGD
Shipped after 2018-04-24
20 1.9 M3 6.3 3.2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x16 41727271 9.99 SGD
Shipped after 2018-04-24
32 1.2 M2 4.3 2.2 (max)2.11/(min)2.01 (max)2.03/(min)1.93 1 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x6 41727095 6.99 SGD
Shipped after 2018-04-24
32 1.4 M2 4.3 2.2 (max)2.11/(min)2.01 (max)2.03/(min)1.93 1 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x5 41727086 5.99 SGD
Shipped after 2018-04-24
32 1.2 M2 4.3 2.2 (max)2.11/(min)2.01 (max)2.03/(min)1.93 1 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2x4 41727077 7.99 SGD
Shipped after 2018-04-24
32 1.2 M2 4.3 2.2 (max)2.11/(min)2.01 (max)2.03/(min)1.93 1 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x10 41727113 9.99 SGD
Shipped after 2018-04-24
24 1.6 M2.6 5.5 2.9 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x6 41727156 5.99 SGD
Shipped after 2018-04-24
24 1.6 M2.6 5.5 2.9 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x10 41727174 6.99 SGD
Shipped after 2018-04-24
28 1.4 M2.3 4.9 2.7 (max)2.42/(min)2.32 (max)2.34/(min)2.24 1 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.3x8 41727131 5.99 SGD
Shipped after 2018-04-24
28 1.4 M2.3 4.9 2.7 (max)2.42/(min)2.32 (max)2.34/(min)2.24 1 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.3x6 41727122 5.99 SGD
Shipped after 2018-04-24
- 2.5 M4 8.3 4.7 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x8 41727305 5.99 SGD
Shipped after 2018-04-24
- 2.5 M4 8.3 4.7 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x6 41727296 5.99 SGD
Shipped after 2018-04-24
- 2.5 M4 8.3 4.7 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x20 41727341 5.99 SGD
Shipped after 2018-04-24
- 2.5 M4 8.3 4.7 (max)4.15/(min)4.03 (max)4.01/(min)3.89 2 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x16 41727332 5.99 SGD
Shipped after 2018-04-24
20 1.9 M3 6.3 3.2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x20 41727287 5.99 SGD
Shipped after 2018-04-24
20 1.9 M3 6.3 3.2 (max)3.14/(min)3.02 (max)3.04/(min)2.92 2 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x14 41727262 5.99 SGD
Shipped after 2018-04-24
24 1.6 M2.6 5.5 2.9 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x8 41727165 5.99 SGD
Shipped after 2018-04-24
24 1.6 M2.6 5.5 2.9 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x5 41727147 6.99 SGD
Shipped after 2018-04-24
24 1.6 M2.6 5.5 2.9 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 18 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x18 41727217 5.99 SGD
Shipped after 2018-04-24
24 1.6 M2.6 5.5 2.9 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2.6x16 41727201 -
Discontinued
[x]
24 1.6 M2.6 5.5 2.9 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x14 41727192 6.99 SGD
Shipped after 2018-04-24
24 1.6 M2.6 5.5 2.9 (max)2.72/(min)2.62 (max)2.63/(min)2.53 1 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x12 41727183 9.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in locations using magnets and reed switches (for non-magnetic)
4
From Japan
On 2013-11-14 17:39:34
It is convenient to purchase in small quantities what was difficult to obtain unless it is mass (boxed).
This review is about item#41727235.

Related Products