Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 2 6 M3 6 3.6 1.75 (max)3.14/(min)3.02 (max)3.04/(min)2.92   1Pack(34PC) 1 3x6 41726851 4.99 SGD
Shipped after 2018-01-22
0.5 2 12 M3 6 3.6 1.75 (max)3.14/(min)3.02 (max)3.04/(min)2.92 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x12 41726885 5.99 SGD
Shipped after 2018-01-23
0.4 1 6 M2 4 2.2 1.2 (max)2.11/(min)2.01 (max)2.03/(min)1.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 2x6 41726772 5.99 SGD
Shipped after 2018-01-23
0.4 1 5 M2 4 2.2 1.2 (max)2.11/(min)2.01 (max)2.03/(min)1.93   1Pack(50PC) 1 2x5 41726763 4.99 SGD
Shipped after 2018-01-22
0.7 2 8 M4 8 4.5 2.3 (max)4.15/(min)4.03 (max)4.01/(min)3.89 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x8 41726912 4.99 SGD
Shipped after 2018-01-23
0.7 2 20 M4 8 4.5 2.3 (max)4.15/(min)4.03 (max)4.01/(min)3.89 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x20 41726946 4.99 SGD
Shipped after 2018-01-23
0.45 1 6 M2.6 5.2 2.6 1.5 (max)2.72/(min)2.62 (max)2.63/(min)2.53 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x6 41726815 5.99 SGD
Shipped after 2018-01-23
0.5 2 20 M3 6 3.6 1.75 (max)3.14/(min)3.02 (max)3.04/(min)2.92 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x20 41726903 4.99 SGD
Shipped after 2018-01-23
0.5 2 10 M3 6 3.6 1.75 (max)3.14/(min)3.02 (max)3.04/(min)2.92   1Pack(34PC) 1 3x10 41726876 4.99 SGD
Shipped after 2018-01-22
0.4 1 10 M2 4 2.2 1.2 (max)2.11/(min)2.01 (max)2.03/(min)1.93 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x10 41726797 5.99 SGD
Shipped after 2018-01-23
0.45 1 5 M2.6 5.2 2.6 1.5 (max)2.72/(min)2.62 (max)2.63/(min)2.53 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x5 41726806 5.99 SGD
Shipped after 2018-01-23
0.7 2 12 M4 8 4.5 2.3 (max)4.15/(min)4.03 (max)4.01/(min)3.89 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x12 41726937 5.99 SGD
Shipped after 2018-01-23
0.5 2 8 M3 6 3.6 1.75 (max)3.14/(min)3.02 (max)3.04/(min)2.92   1Pack(34PC) 1 3x8 41726867 4.99 SGD
Shipped after 2018-01-22
0.45 1 8 M2.6 5.2 2.6 1.5 (max)2.72/(min)2.62 (max)2.63/(min)2.53 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x8 41726824 5.99 SGD
Shipped after 2018-01-23
0.45 1 12 M2.6 5.2 2.6 1.5 (max)2.72/(min)2.62 (max)2.63/(min)2.53 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x12 41726842 5.99 SGD
Shipped after 2018-01-23
0.45 1 10 M2.6 5.2 2.6 1.5 (max)2.72/(min)2.62 (max)2.63/(min)2.53 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2.6x10 41726833 5.99 SGD
Shipped after 2018-01-23
0.7 2 10 M4 8 4.5 2.3 (max)4.15/(min)4.03 (max)4.01/(min)3.89 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x10 41726921 5.99 SGD
Shipped after 2018-01-23
0.5 2 16 M3 6 3.6 1.75 (max)3.14/(min)3.02 (max)3.04/(min)2.92   1Pack(25PC) 1 3x16 41726894 4.99 SGD
Shipped after 2018-01-22
0.4 1 8 M2 4 2.2 1.2 (Maximum) 2.11 / (Min) 2.01 (Maximum) 2.03 / (Min) 1.93   1Pack(34PC) 1 2x8 41726781 4.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products