Buy more than* S$200* and get FREE SHIPPING

Tap Type Phillips Pan Head Screw Type S, SUSXM7, Pack Product

Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Dimensions D (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimensions k (mm) Dimensions C (mm) Dimensions D (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 7 4.1 2.6 (Maximum) 4.06 / (Min) 3.98 (Maximum) 3.92 / (Min) 3.84 0.7 2 6 1Pack(20PC) 1 4x6 41725327 4.99 SGD
In stock
M4 7 4.1 2.6 (max)4.06/(min)3.98 (max)3.92/(min)3.84 0.7 2 10 1Pack(20PC) 1 4x10 41725345 5.99 SGD
Shipped after 2018-02-27
M2 3.5 2.2 1.3 (max)2.03/(min)1.95 (max)1.95/(min)1.87 0.4 1 12 1Pack(34PC) 1 2x12 41725223 5.99 SGD
Shipped after 2018-02-27
M2.6 4.5 2.6 1.7 (max)2.64/(min)2.56 (max)2.55/(min)2.47 0.45 1 6 1Pack(34PC) 1 2.6x6 41725257 9.99 SGD
Shipped after 2018-02-27
M5 9 4.8 3.3 (max)5.08/(min)5 (max)4.92/(min)4.84 0.8 2 12 1Pack(13PC) 1 5x12 41725397 4.99 SGD
Shipped after 2018-02-27
M5 9 4.8 3.3 (max)5.08/(min)5 (max)4.92/(min)4.84 0.8 2 10 1Pack(15PC) 1 5x10 41725381 5.99 SGD
Shipped after 2018-02-27
M2 3.5 2.2 1.3 (max)2.03/(min)1.95 (max)1.95/(min)1.87 0.4 1 5 1Pack(50PC) 1 2x5 41725187 9.99 SGD
Shipped after 2018-02-27
M5 9 4.8 3.3 (max)5.08/(min)5 (max)4.92/(min)4.84 0.8 2 20 1Pack(10PC) 1 5x20 41725424 4.99 SGD
Shipped after 2018-02-27
M5 9 4.8 3.3 (max)5.08/(min)5 (max)4.92/(min)4.84 0.8 2 16 1Pack(13PC) 1 5x16 41725415 4.99 SGD
Shipped after 2018-02-27
M3 5.5 3.5 2 (max)3.04/(min)2.96 (max)2.94/(min)2.86 0.5 2 10 1Pack(25PC) 1 3x10 41725293 4.99 SGD
In stock
M2 3.5 2.2 1.3 (max)2.03/(min)1.95 (max)1.95/(min)1.87 0.4 1 8 1Pack(34PC) 1 2x8 41725205 5.99 SGD
Shipped after 2018-02-27
M4 7 4.1 2.6 (max)4.06/(min)3.98 (max)3.92/(min)3.84 0.7 2 8 1Pack(20PC) 1 4x8 41725336 4.99 SGD
In stock
M3 5.5 3.5 2 (max)3.04/(min)2.96 (max)2.94/(min)2.86 0.5 2 8 1Pack(25PC) 1 3x8 41725284 5.99 SGD
Shipped after 2018-02-27
M3 5.5 3.5 2 (max)3.04/(min)2.96 (max)2.94/(min)2.86 0.5 2 16 1Pack(25PC) 1 3x16 41725311 5.99 SGD
Shipped after 2018-02-27
M3 5.5 3.5 2 (max)3.04/(min)2.96 (max)2.94/(min)2.86 0.5 2 12 1Pack(25PC) 1 3x12 41725302 5.99 SGD
Shipped after 2018-02-27
M4 7 4.1 2.6 (max)4.06/(min)3.98 (max)3.92/(min)3.84 0.7 2 16 1Pack(17PC) 1 4x16 41725363 5.99 SGD
Shipped after 2018-02-27
M4 7 4.1 2.6 (max)4.06/(min)3.98 (max)3.92/(min)3.84 0.7 2 12 1Pack(20PC) 1 4x12 41725354 5.99 SGD
Shipped after 2018-02-27
M2.6 4.5 2.6 1.7 (max)2.64/(min)2.56 (max)2.55/(min)2.47 0.45 1 8 1Pack(34PC) 1 2.6x8 41725266 5.99 SGD
Shipped after 2018-02-27
M2.6 4.5 2.6 1.7 (max)2.64/(min)2.56 (max)2.55/(min)2.47 0.45 1 5 1Pack(34PC) 1 2.6x5 41725241 5.99 SGD
Shipped after 2018-02-27
M5 9 4.8 3.3 (max)5.08/(min)5 (max)4.92/(min)4.84 0.8 2 14 1Pack(13PC) 1 5x14 41725406 4.99 SGD
Shipped after 2018-02-27
M4 7 4.1 2.6 (max)4.06/(min)3.98 (max)3.92/(min)3.84 0.7 2 20 1Pack(15PC) 1 4x20 41725372 5.99 SGD
Shipped after 2018-02-27
M2.3 4 2.4 1.5 (max)2.33/(min)2.25 (max)2.25/(min)2.17 0.4 1 8 1Pack(34PC) 1 2.3x8 41725232 5.99 SGD
Shipped after 2018-02-27
M2 3.5 2.2 1.3 (max)2.03/(min)1.95 (max)1.95/(min)1.87 0.4 1 6 1Pack(50PC) 1 2x6 41725196 6.99 SGD
Shipped after 2018-02-27
M2 3.5 2.2 1.3 (max)2.03/(min)1.95 (max)1.95/(min)1.87 0.4 1 4 1Pack(50PC) 1 2x4 41725171 4.99 SGD
In stock
M2 3.5 2.2 1.3 (max)2.03/(min)1.95 (max)1.95/(min)1.87 0.4 1 10 1Pack(34PC) 1 2x10 41725214 5.99 SGD
Shipped after 2018-02-27
M3 5.5 3.5 2 (Maximum) 3.04 / (Min) 2.96 (Maximum) 2.94 / (Min) 2.86 0.5 2 6 1Pack(25PC) 1 3x6 41725275 4.99 SGD
In stock
ADD TO CART

Related Products