Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions L (mm) Pitch Material Nominal Designation of Screw Dimensions dk (mm) Compatible Driver Dimensions k (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Pitch Material Nominal Designation of Screw Dimensions dk (mm) Compatible Driver Dimensions k (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 0.7 Stainless A2 M4 8.17 W4 2.92   1Pack(30PC) 1 TW010410 48345507 8.99 SGD
Shipped after 2018-06-29
85 1.25 - M8 15.62 W7 5.53 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x85x50 41740772 -
Discontinued
[x]
30 1.25 Stainless steel A2 M8 15.62 W7 5.53   1Pack(7PC) 1 TW010830 48345762 9.99 SGD
Shipped after 2018-06-29
25 0.5 Stainless steel A2 M3 5.6 W2 1.8   1Pack(22PC) 1 TW010325 48345482 10.99 SGD
Shipped after 2018-06-29
20 0.7 Stainless steel A2 M4 8.17 W4 2.92   1Pack(25PC) 1 TW010420 48345534 10.99 SGD
Shipped after 2018-06-29
12 0.5 Stainless steel A2 M3 5.6 W2 1.8   1Pack(28PC) 1 TW010312 48345455 9.99 SGD
Shipped after 2018-06-29
16 0.7 Stainless steel A2 M4 8.17 W4 2.92   1Pack(26PC) 1 TW010416 48345525 10.99 SGD
Shipped after 2018-06-29
30 0.7 Stainless steel A2 M4 8.17 W4 2.92   1Pack(21PC) 1 TW010430 48345552 10.99 SGD
Shipped after 2018-06-29
20 0.8 Stainless steel A2 M5 9.47 W5 3.37   1Pack(19PC) 1 TW010520 48345595 9.99 SGD
Shipped after 2018-06-29
16 1 Stainless steel A2 M6 12.49 W6 4.44   1Pack(17PC) 1 TW010616 48345656 9.99 SGD
Shipped after 2018-06-29
20 1 Stainless steel A2 M6 12.49 W6 4.44   1Pack(15PC) 1 TW010620 48345665 11.99 SGD
Shipped after 2018-06-29
40 1 Stainless steel A2 M6 12.49 W6 4.44   1Pack(11PC) 1 TW010640 48345692 9.99 SGD
Shipped after 2018-06-29
12 1.25 Stainless steel A2 M8 15.62 W7 5.53   1Pack(10PC) 1 TW010812 48345726 9.99 SGD
Shipped after 2018-06-29
20 1.25 Stainless steel A2 M8 15.62 W7 5.53   1Pack(9PC) 1 TW010820 48345744 9.99 SGD
Shipped after 2018-06-29
50 1.25 Stainless steel A2 M8 15.62 W7 5.53   1Pack(5PC) 1 TW010850 48345796 8.99 SGD
Shipped after 2018-06-29
10 0.8 Stainless steel A2 M5 9.47 W5 3.37   1Pack(23PC) 1 TW010510 48345561 8.99 SGD
In stock
20 0.5 Stainless steel A2 M3 5.6 W2 1.8   1Pack(25PC) 1 TW010320 48345473 10.99 SGD
Shipped after 2018-06-29
10 1 Stainless steel A2 M6 12.49 W6 4.44   1Pack(19PC) 1 TW010610 48345631 9.99 SGD
Shipped after 2018-06-29
12 1 Stainless steel A2 M6 12.49 W6 4.44   1Pack(19PC) 1 TW010612 48345647 11.99 SGD
Shipped after 2018-06-29
35 1.25 Stainless steel A2 M8 15.62 W7 5.53   1Pack(7PC) 1 TW010835 48345771 9.99 SGD
Shipped after 2018-06-29
8 0.7 Stainless steel A2 M4 8.17 W4 2.92   1Pack(30PC) 1 TW010408 48345491 11.99 SGD
Shipped after 2018-06-29
25 0.7 Stainless steel A2 M4 8.17 W4 2.92   1Pack(22PC) 1 TW010425 48345543 10.99 SGD
Shipped after 2018-06-29
40 1.25 Stainless steel A2 M8 15.62 W7 5.53   1Pack(7PC) 1 TW010840 48345787 9.99 SGD
Shipped after 2018-06-29
10 0.5 Stainless steel A2 M3 5.6 W2 1.8   1Pack(30PC) 1 TW010310 48345446 9.99 SGD
Shipped after 2018-06-29
16 0.5 Stainless steel A2 M3 5.6 W2 1.8   1Pack(26PC) 1 TW010316 48345464 10.99 SGD
Shipped after 2018-06-29
12 0.7 Stainless steel A2 M4 8.17 W4 2.92   1Pack(28PC) 1 TW010412 48345516 11.99 SGD
Shipped after 2018-06-29
12 0.8 Stainless steel A2 M5 9.47 W5 3.37   1Pack(22PC) 1 TW010512 48345577 10.99 SGD
Shipped after 2018-06-29
16 0.8 Stainless steel A2 M5 9.47 W5 3.37   1Pack(21PC) 1 TW010516 48345586 8.99 SGD
Shipped after 2018-06-29
30 0.8 Stainless steel A2 M5 9.47 W5 3.37   1Pack(16PC) 1 TW010530 48345613 10.99 SGD
Shipped after 2018-06-29
40 0.8 Stainless steel A2 M5 9.47 W5 3.37   1Pack(13PC) 1 TW010540 48345622 10.99 SGD
Shipped after 2018-06-29
50 1 Stainless steel A2 M6 12.49 W6 4.44   1Pack(9PC) 1 TW010650 48345701 9.99 SGD
Shipped after 2018-06-29
10 1.25 Stainless steel A2 M8 15.62 W7 5.53   1Pack(10PC) 1 TW010810 48345717 9.99 SGD
Shipped after 2018-06-29
16 1.25 Stainless steel A2 M8 15.62 W7 5.53   1Pack(10PC) 1 TW010816 48345735 9.99 SGD
Shipped after 2018-06-29
6 0.5 Stainless steel A2 M3 5.6 W2 1.8   1Pack(30PC) 1 TW010306 48345421 8.99 SGD
In stock
8 0.5 Stainless steel A2 M3 5.6 W2 1.8   1Pack(30PC) 1 TW010308 48345437 9.99 SGD
Shipped after 2018-06-29
25 0.8 Stainless steel A2 M5 9.47 W5 3.37   1Pack(18PC) 1 TW010525 48345604 11.99 SGD
Shipped after 2018-06-29
25 1 Stainless steel A2 M6 12.49 W6 4.44   1Pack(14PC) 1 TW010625 48345674 11.99 SGD
Shipped after 2018-06-29
30 1 Stainless steel A2 M6 12.49 W6 4.44   1Pack(13PC) 1 TW010630 48345683 10.99 SGD
Shipped after 2018-06-29
25 1.25 Stainless steel A2 M8 15.62 W7 5.53   1Pack(8PC) 1 TW010825 48345753 11.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Car Maintenance
1
From Japan
On 2018-02-09 19:24:37
Ordering the screw of the tri wing, it may take one month from order to delivery. I want you to make efforts so that you can deliver it soon! !
This review is about item#48345753.
I change it from rusting screw to stainless steel which is hard to rust and use it for security purpose and maintenance.
2
From Japan
On 2018-01-10 21:08:52
The goods are good, but I hope that delivery will take about 2 weeks each time
This review is about item#48345771.
anti-theft
4
From Japan
On 2017-06-06 03:20:00
Tri-wing is nice. Minus plays no play plus. , But the bit for big count only is too high
This review is about item#48345656.
At the time of parts replacement
5
From Japan
On 2013-03-17 02:39:53
It is OK if you are cheap
This review is about item#48345656.

Related Products