Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Driver Dimensions k (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Driver Dimensions k (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T40 4.4 1.25 30 M8 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x30 41756915 4.99 SGD
In stock
T40 4.4 1.25 20 M8 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x20 41756897 4.99 SGD
In stock
T30 3.3 1 30 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x30 41756836 6.99 SGD
In stock
T25 2.75 0.8 40 M5 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x40 41756766 6.99 SGD
In stock
T25 2.75 0.8 12 M5 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x12 41756714 5.99 SGD
In stock
T10 1.65 0.5 16 M3 5.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x16 41756592 5.99 SGD
In stock
T45 5.5 1.5 25 M10 17.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x25 41756951 12.99 SGD
In stock
T40 4.4 1.25 10 M8 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x10 41756863 6.99 SGD
In stock
T30 3.3 1 8 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x8 41756775 5.99 SGD
In stock
T30 3.3 1 20 M6 10.5   1Pack(2PC) 1 6x20 41756811 4.99 SGD
Shipped after 2018-06-27
T25 2.75 0.8 10 M5 9.5   1Pack(3PC) 1 5x10 41756705 4.99 SGD
In stock
T10 1.65 0.5 8 M3 5.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x8 41756565 5.99 SGD
In stock
T10 1.65 0.5 10 M3 5.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x10 41756574 4.99 SGD
In stock
T45 5.5 1.5 30 M10 17.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x30 41756967 14.99 SGD
In stock
T40 4.4 1.25 40 M8 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x40 41756924 5.99 SGD
In stock
T30 3.3 1 50 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x50 41756854 4.99 SGD
In stock
T40 4.4 1.25 25 M8 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x25 41756906 4.99 SGD
In stock
T40 4.4 1.25 16 M8 14   1Pack(2PC) 1 8x16 41756881 5.99 SGD
In stock
T30 3.3 1 40 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x40 41756845 6.99 SGD
In stock
T10 1.65 0.5 6 M3 5.7   1Pack(3PC) 1 3x6 41756556 4.99 SGD
In stock
T10 1.65 0.5 25 M3 5.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 3x25 41756617 5.99 SGD
In stock
T10 1.65 0.5 20 M3 5.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 3x20 41756601 5.99 SGD
In stock
T40 4.4 1.25 50 M8 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x50 41756933 5.99 SGD
In stock
T25 2.75 0.8 25 M5 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x25 41756741 5.99 SGD
In stock
T20 2.2 0.7 6 M4 7.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x6 41756626 5.99 SGD
In stock
T20 2.2 0.7 30 M4 7.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x30 41756696 5.99 SGD
In stock
T20 2.2 0.7 20 M4 7.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x20 41756671 5.99 SGD
In stock
T20 2.2 0.7 12 M4 7.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x12 41756653 9.99 SGD
In stock
T45 5.5 1.5 50 M10 17.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x50 41756994 19.99 SGD
In stock
T45 5.5 1.5 40 M10 17.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x40 41756985 18.99 SGD
In stock
T40 4.4 1.25 12 M8 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x12 41756872 7.99 SGD
In stock
T25 2.75 0.8 20 M5 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x20 41756732 5.99 SGD
In stock
T25 2.75 0.8 30 M5 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x30 41756757 5.99 SGD
In stock
T25 2.75 0.8 16 M5 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x16 41756723 5.99 SGD
In stock
T20 2.2 0.7 10 M4 7.6   1Pack(3PC) 1 4x10 41756644 4.99 SGD
In stock
T30 3.3 1 12 M6 10.5   1Pack(2PC) 1 6x12 41756793 4.99 SGD
In stock
T30 3.3 1 25 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x25 41756827 5.99 SGD
In stock
T30 3.3 1 16 M6 10.5   1Pack(2PC) 1 6x16 41756802 4.99 SGD
In stock
T30 3.3 1 10 M6 10.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x10 41756784 5.99 SGD
In stock
T20 2.2 0.7 8 M4 7.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x8 41756635 5.99 SGD
In stock
T20 2.2 0.7 25 M4 7.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x25 41756687 5.99 SGD
In stock
T20 2.2 0.7 16 M4 7.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x16 41756662 5.99 SGD
In stock
T10 1.65 0.5 12 M3 5.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x12 41756583 5.99 SGD
In stock
T45 5.5 1.5 35 M10 17.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x35 41756976 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for outdoor screws
3
From Japan
On 2014-06-16 14:18:08
I used a screw that is hard to be misused as it is used outdoors. There are things where there are not 6 vacant papers cleanly. I used this tool as it was usable, but I used it as it is ... Because the price is high with screws, I want you to inspect it.
This review is about item#41756836.

Related Products