Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Compatible Driver Dimensions k (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Compatible Driver Dimensions k (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 15.8 T40 4.65 1.25 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x20 41739923 5.99 SGD
Shipped after 2018-06-21
M5 9.3 T25 2.7 0.8 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x25 41739801 6.99 SGD
Shipped after 2018-06-21
M5 9.3 T25 2.7 0.8 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x16 41739783 6.99 SGD
Shipped after 2018-06-21
M4 8.4 T20 2.7 0.7 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x20 41739731 5.99 SGD
Shipped after 2018-06-21
M8 15.8 T40 4.65 1.25 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x50 41739966 7.99 SGD
Shipped after 2018-06-21
M8 15.8 T40 4.65 1.25 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x40 41739957 6.99 SGD
Shipped after 2018-06-21
M8 15.8 T40 4.65 1.25 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x30 41739941 6.99 SGD
Shipped after 2018-06-21
M6 11.3 T30 3.3 1 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x50 41739905 9.99 SGD
Shipped after 2018-06-21
M6 11.3 T30 3.3 1 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x30 41739887 7.99 SGD
Shipped after 2018-06-21
M4 8.4 T20 2.7 0.7 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x12 41739713 7.99 SGD
Shipped after 2018-06-21
M3 5.5 T10 1.65 0.5 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x6 41739625 5.99 SGD
Shipped after 2018-06-21
M8 15.8 T40 4.65 1.25 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x16 41739914 5.99 SGD
Shipped after 2018-06-21
M6 11.3 T30 3.3 1 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x10 41739835 6.99 SGD
Shipped after 2018-06-21
M5 9.3 T25 2.7 0.8 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x10 41739765 6.99 SGD
Shipped after 2018-06-21
M4 8.4 T20 2.7 0.7 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x30 41739756 6.99 SGD
Shipped after 2018-06-21
M3 5.5 T10 1.65 0.5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x10 41739643 7.99 SGD
Shipped after 2018-06-21
M6 11.3 T30 3.3 1 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x40 41739896 5.99 SGD
Shipped after 2018-06-21
M6 11.3 T30 3.3 1 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x20 41739862 5.99 SGD
Shipped after 2018-06-21
M6 11.3 T30 3.3 1 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x12 41739844 6.99 SGD
Shipped after 2018-06-21
M5 9.3 T25 2.7 0.8 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x20 41739792 6.99 SGD
Shipped after 2018-06-21
M5 9.3 T25 2.7 0.8 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x12 41739774 6.99 SGD
Shipped after 2018-06-21
M4 8.4 T20 2.7 0.7 16   1Pack(3PC) 1 4x16 41739722 4.99 SGD
Shipped after 2018-06-21
M3 5.5 T10 1.65 0.5 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 3x20 41739677 6.99 SGD
Shipped after 2018-06-21
M3 5.5 T10 1.65 0.5 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x12 41739652 7.99 SGD
Shipped after 2018-06-21
M8 15.8 T40 4.65 1.25 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x25 41739932 5.99 SGD
Shipped after 2018-06-21
M3 5.5 T10 1.65 0.5 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x8 41739634 7.99 SGD
Shipped after 2018-06-21
M3 5.5 T10 1.65 0.5 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 3x25 41739686 5.99 SGD
Shipped after 2018-06-21
M6 11.3 T30 3.3 1 16   1Pack(2PC) 1 6x16 41739853 4.99 SGD
Shipped after 2018-06-21
M5 9.3 T25 2.7 0.8 40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x40 41739826 7.99 SGD
Shipped after 2018-06-21
M5 9.3 T25 2.7 0.8 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x30 41739817 7.99 SGD
Shipped after 2018-06-21
M4 8.4 T20 2.7 0.7 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x8 41739695 7.99 SGD
Shipped after 2018-06-21
M6 11.3 T30 3.3 1 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x25 41739871 7.99 SGD
Shipped after 2018-06-21
M4 8.4 T20 2.7 0.7 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x25 41739747 6.99 SGD
Shipped after 2018-06-21
M4 8.4 T20 2.7 0.7 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x10 41739704 7.99 SGD
Shipped after 2018-06-21
M3 5.5 T10 1.65 0.5 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 3x16 41739661 6.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Number plate mounting
5
From Japan
On 2018-03-17 22:16:46
TRF · M6-40, home center etc. because it is not selling it was good to find.
This review is about item#41739896.
Fixed number plate
5
From Japan
On 2017-05-30 02:20:50
I bought it at the same time as a washer and made it for prevention of a license plate mischief. It is recommended because it is cheaper than the set and the accuracy is also good.
This review is about item#41739862.
Anti-theft of outdoor, eye-catching attachment points
5
From Japan
On 2014-03-14 22:12:52
It does not rust, and it looks good by using it in combination with an optional rosette washer. It will be effective against mischief.
This review is about item#41739862.

Related Products