Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TRX Tamper Proof Truss Head Screw, Stainless Steel, Pack Product

4.68 (22)
Material
Stainless
...see all>
Product Options
ADD TO CART
Length (mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Dimensions I (mm) Dimensions D (mm) Dimensions A (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Dimensions I (mm) Dimensions D (mm) Dimensions A (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(15PC) 1 4x8 41750003 4.99 SGD
Shipped after 2018-06-25
25 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(5PC) 1 6x25 41750231 4.99 SGD
Shipped after 2018-06-25
8 T25 M5 11.8 3.1 1.397 1.778 4.52 0.8 1Pack(10PC) 1 5x8 41750091 5.99 SGD
Shipped after 2018-06-26
30 T25 M5 11.8 3.1 1.397 1.778 4.52 0.8 1Pack(6PC) 1 5x30 41750161 4.99 SGD
Shipped after 2018-06-25
10 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(15PC) 1 4x10 41750012 4.99 SGD
Shipped after 2018-06-25
15 T10 M3 6.9 1.9 1.016 0.762 2.82 0.5 1Pack(17PC) 1 3x15 41749985 4.99 SGD
Shipped after 2018-06-25
8 T10 M3 6.9 1.9 1.016 0.762 2.82 0.5 1Pack(20PC) 1 3x8 41749951 4.99 SGD
Shipped after 2018-06-25
16 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(6PC) 1 6x16 41750213 4.99 SGD
Shipped after 2018-06-25
12 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(6PC) 1 6x12 41750195 4.99 SGD
Shipped after 2018-06-25
20 T25 M5 11.8 3.1 1.397 1.778 4.52 0.8 1Pack(8PC) 1 5x20 41750143 4.99 SGD
Shipped after 2018-06-25
10 T25 M5 11.8 3.1 1.397 1.778 4.52 0.8 1Pack(10PC) 1 5x10 41750107 4.99 SGD
Shipped after 2018-06-25
6 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(15PC) 1 4x6 41749994 5.99 SGD
Shipped after 2018-06-26
20 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(12PC) 1 4x20 41750064 4.99 SGD
Shipped after 2018-06-25
18 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(12PC) 1 4x18 41750055 5.99 SGD
Shipped after 2018-06-26
16 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(13PC) 1 4x16 41750046 5.99 SGD
Shipped after 2018-06-26
5 T10 M3 6.9 1.9 1.016 0.762 2.82 0.5 1Pack(20PC) 1 3x5 41749933 5.99 SGD
Shipped after 2018-06-26
12 T10 M3 6.9 1.9 1.016 0.762 2.82 0.5 1Pack(17PC) 1 3x12 41749976 5.99 SGD
Shipped after 2018-06-26
10 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(7PC) 1 6x10 41750186 4.99 SGD
Shipped after 2018-06-25
40 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(4PC) 1 6x40 41750265 4.99 SGD
Shipped after 2018-06-25
25 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(10PC) 1 4x25 41750073 4.99 SGD
Shipped after 2018-06-25
8 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(7PC) 1 6x8 41750177 4.99 SGD
Shipped after 2018-06-25
35 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(4PC) 1 6x35 41750256 4.99 SGD
Shipped after 2018-06-25
25 T25 M5 11.8 3.1 1.397 1.778 4.52 0.8 1Pack(7PC) 1 5x25 41750152 4.99 SGD
Shipped after 2018-06-25
30 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(5PC) 1 6x30 41750247 4.99 SGD
Shipped after 2018-06-25
15 T25 M5 11.8 3.1 1.397 1.778 4.52 0.8 1Pack(9PC) 1 5x15 41750125 4.99 SGD
Shipped after 2018-06-25
12 T25 M5 11.8 3.1 1.397 1.778 4.52 0.8 1Pack(10PC) 1 5x12 41750116 4.99 SGD
Shipped after 2018-06-25
30 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(10PC) 1 4x30 41750082 9.99 SGD
Shipped after 2018-06-25
12 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(13PC) 1 4x12 41750021 4.99 SGD
Shipped after 2018-06-25
6 T10 M3 6.9 1.9 1.016 0.762 2.82 0.5 1Pack(20PC) 1 3x6 41749942 4.99 SGD
Shipped after 2018-06-25
10 T10 M3 6.9 1.9 1.016 0.762 2.82 0.5 1Pack(17PC) 1 3x10 41749967 4.99 SGD
Shipped after 2018-06-25
15 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(6PC) 1 6x15 41750204 4.99 SGD
Shipped after 2018-06-25
15 T20 M4 9.4 2.5 1.143 1.016 3.35 0.7 1Pack(13PC) 1 4x15 41750037 4.99 SGD
Shipped after 2018-06-25
16 T25 M5 11.8 3.1 1.397 1.778 4.52 0.8 1Pack(9PC) 1 5x16 41750134 4.99 SGD
Shipped after 2018-06-25
20 T30 M6 14 3.7 1.651 2.032 5 1 1Pack(5PC) 1 6x20 41750222 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 19
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.68
22 Customer Reviews
The reviews are automatic translation.
car
5
From Japan
On 2018-05-25 15:35:39
To prevent theft of license plates. Well, it is irritating if Mr. Drobe is preparing Torx driver.
This review is about item#41750204.
To prevent theft of license plates
2
From Japan
On 2018-05-16 15:23:41
Although the goods themselves are good, if you ordered using other campaign codes as well as other private items, shipping will be after 3 days and work has been delayed by 3 days. There is no way for shipments to concentrate and to be late for special sale days but there is no way to work on this side as it is as it is.
This review is about item#41750213.
Vehicle license plate mischief prevention
5
From Japan
On 2018-05-06 19:42:45
I bought it for preventing mischief of license plate of private car. Compared to the expensive one recommended by a dealer, I think the lock function is low, but since it is a price of less than 1/10 in any way, it is the highest considering cost performance.
This review is about item#41750195.
Purchased for fixing the motorcycle number stays.
2
From Japan
On 2018-04-23 17:44:57
I bought it for fixing the numberstay of the bike. TRX is a good anti-theft, good looking, but I thought that the shipping fee was high.
This review is about item#41750204.
Tamper prevention
5
From Japan
On 2018-03-05 17:36:13
I replaced it as a bolt of a license plate with a bolt with mischief prevention. I think that there is no problem with quality and it is good.
This review is about item#41750231.
Number attachment
5
From Japan
On 2018-02-12 13:40:01
It is good because it also prevents mischief by number attachment and rust does not easily come out. Thank you for the supplier who will offer it cheaper than anything else.
This review is about item#41750204.
Motorcycle Maintenance
5
From Japan
On 2018-01-04 20:29:44
We often remove the BMW's cowl bolt, so I bought it for replenishment. It is grateful because it is almost the same as genuine products.
This review is about item#41750134.
License number plate
4
From Japan
On 2017-10-29 16:52:12
I replaced it as a bolt of motorcycle and car license plate with bolt with mischief prevention. I think that there is no problem with quality and it is good.
This review is about item#41750204.
For vehicle number plate installation
5
From Japan
On 2017-10-20 15:56:12
It is a good item. -----------------------
This review is about item#41750247.
When installing car parts
5
From Japan
On 2017-05-31 19:02:41
I thought it was so cheap because the price was cheap, but I made it easy to make it well made.
This review is about item#41750231.

Related Products