Buy more than* S$200* and get FREE SHIPPING

TRX Tamper Proof Countersunk Head Screw, Stainless Steel, Pack Product

5.00 (4)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension l (mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Dimensions I (mm) Dimensions D (mm) Dimensions A (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimensions k (mm) Dimensions I (mm) Dimensions D (mm) Dimensions A (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M4 - - - - - 0.7 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x20 41752803 5.99 SGD
Shipped after 2018-01-25
- - M4 - - - - - 0.7 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x16 41752794 5.99 SGD
Shipped after 2018-01-25
- - M4 - - - - - 0.7 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x12 41752785 5.99 SGD
Shipped after 2018-01-25
- T30 M6 12 3.4 (max)1.9/(min)1.65 2.032 5.61 1 45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x45 41749924 5.99 SGD
Shipped after 2018-01-25
- - M4 - - - - - 0.7 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x25 41752812 5.99 SGD
Shipped after 2018-01-25
- T25 M5 10 2.8 (max)1.6/(min)1.4 1.778 4.52 0.8 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x8 41749757 5.99 SGD
Shipped after 2018-01-25
- T25 M5 10 2.8 (max)1.6/(min)1.4 1.778 4.52 0.8 18 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x18 41749811 -
Discontinued
[x]
- T20 M4 8 2.3 (max)1.25/(min)1.05 1.35 3.94 0.7 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x30 41749741 5.99 SGD
Shipped after 2018-01-25
- T10 M3 6 1.75 (max)0.9/(min)0.7 0.762 2.82 0.5 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x12 41749635 5.99 SGD
Shipped after 2018-01-25
- T10 M3 6 1.75 (max)0.9/(min)0.7 0.762 2.82 0.5 10   1Pack(25PC) 1 3x10 41749626 4.99 SGD
In stock
(max)1.90/(min)1.65 T30 M6 - 3.4 - 2.032 5.61 1 55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M6x55 42275737 5.99 SGD
Shipped after 2018-01-25
(max)1.90/(min)1.65 T30 M6 - 3.4 - 2.032 5.61 1 50 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M6x50 42275746 5.99 SGD
Shipped after 2018-01-25
- - M4 - - - - - 0.7 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x10 41752776 5.99 SGD
Shipped after 2018-01-25
- T30 M6 12 3.4 (max)1.9/(min)1.65 2.032 5.61 1 12   1Pack(8PC) 1 6x12 41749845 4.99 SGD
In stock
- T25 M5 10 2.8 (max)1.6/(min)1.4 1.778 4.52 0.8 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x16 41749802 5.99 SGD
Shipped after 2018-01-25
- T25 M5 10 2.8 (max)1.6/(min)1.4 1.778 4.52 0.8 10   1Pack(12PC) 1 5x10 41749766 4.99 SGD
In stock
- T20 M4 8 2.3 (max)1.25/(min)1.05 1.35 3.94 0.7 8   1Pack(20PC) 1 4x8 41749662 4.99 SGD
In stock
- T30 M6 12 3.4 (Maximum) 1.9 / (Min) 1.65 2.032 5.61 1 40   1Pack(4PC) 1 6x40 41749915 4.99 SGD
In stock
- T20 M4 8 2.3 (Maximum) 1.25 / (Min) 1.05 1.35 3.94 0.7 15   1Pack(17PC) 1 4x15 41749696 4.99 SGD
In stock
- T30 M6 12 3.4 (Maximum) 1.9 / (Min) 1.65 2.032 5.61 1 15   1Pack(8PC) 1 6x15 41749854 4.99 SGD
In stock
- T10 M3 6 1.75 (Maximum) 0.9 / (Min) 0.7 0.762 2.82 0.5 6   1Pack(25PC) 1 3x6 41749601 4.99 SGD
In stock
- T30 M6 12 3.4 (Maximum) 1.9 / (Min) 1.65 2.032 5.61 1 20   1Pack(7PC) 1 6x20 41749872 4.99 SGD
In stock
- - M4 - - - - - 0.7 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x8 41752767 -
Discontinued
[x]
- - M4 - - - - - 0.7 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x30 41752821 5.99 SGD
Shipped after 2018-01-25
- T30 M6 12 3.4 (max)1.9/(min)1.65 2.032 5.61 1 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x30 41749897 5.99 SGD
Shipped after 2018-01-25
- T30 M6 12 3.4 (max)1.9/(min)1.65 2.032 5.61 1 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x25 41749881 5.99 SGD
Shipped after 2018-01-25
- T30 M6 12 3.4 (max)1.9/(min)1.65 2.032 5.61 1 16   1Pack(8PC) 1 6x16 41749863 4.99 SGD
In stock
- T25 M5 10 2.8 (max)1.6/(min)1.4 1.778 4.52 0.8 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x30 41749836 5.99 SGD
Shipped after 2018-01-25
- T25 M5 10 2.8 (max)1.6/(min)1.4 1.778 4.52 0.8 20   1Pack(10PC) 1 5x20 41749827 4.99 SGD
In stock
- T25 M5 10 2.8 (max)1.6/(min)1.4 1.778 4.52 0.8 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x14 41749784 5.99 SGD
Shipped after 2018-01-25
- T25 M5 10 2.8 (max)1.6/(min)1.4 1.778 4.52 0.8 12   1Pack(12PC) 1 5x12 41749775 4.99 SGD
In stock
- T20 M4 8 2.3 (max)1.25/(min)1.05 1.35 3.94 0.7 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x25 41749723 5.99 SGD
Shipped after 2018-01-25
- T30 M6 12 3.4 (max)1.9/(min)1.65 2.032 5.61 1 35 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x35 41749906 4.99 SGD
Shipped after 2018-01-25
- T25 M5 10 2.8 (max)1.6/(min)1.4 1.778 4.52 0.8 15 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x15 41749793 5.99 SGD
Shipped after 2018-01-25
- T20 M4 8 2.3 (max)1.25/(min)1.05 1.35 3.94 0.7 12   1Pack(17PC) 1 4x12 41749687 4.99 SGD
In stock
- T10 M3 6 1.75 (max)0.9/(min)0.7 0.762 2.82 0.5 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x8 41749617 5.99 SGD
Shipped after 2018-01-25
- T10 M3 6 1.75 (max)0.9/(min)0.7 0.762 2.82 0.5 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x5 41749592 5.99 SGD
Shipped after 2018-01-25
- T10 M3 6 1.75 (max)0.9/(min)0.7 0.762 2.82 0.5 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x16 41749653 5.99 SGD
Shipped after 2018-01-25
- T10 M3 6 1.75 (max)0.9/(min)0.7 0.762 2.82 0.5 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x14 41749644 5.99 SGD
Shipped after 2018-01-25
- T20 M4 8 2.3 (max)1.25/(min)1.05 1.35 3.94 0.7 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x20 41749714 5.99 SGD
Shipped after 2018-01-25
- T20 M4 8 2.3 (max)1.25/(min)1.05 1.35 3.94 0.7 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x16 41749705 9.99 SGD
Shipped after 2018-01-25
- T20 M4 8 2.3 (max)1.25/(min)1.05 1.35 3.94 0.7 10   1Pack(17PC) 1 4x10 41749671 4.99 SGD
In stock
- T10 M3 6 1.75 (max)0.9/(min)0.7 0.762 2.82 0.5 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x4 41749583 5.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For fixed screws to replace dial type sash crescent (to increase security)
5
From Japan
On 2017-12-12 11:53:43
This time I had a long bit of Pintolx, so I bought this flat head screw. Pin hex screws were there, there was no long bit. I want you to enrich long-bit products for impact.
This review is about item#41749671.
When momo steering change
5
From Japan
On 2016-07-28 05:44:05
I tried replacing the original screw
This review is about item#41749775.
Exchange with emphasis on appearance from hexagon socket head screws!
5
From Japan
On 2015-07-16 19:09:23
I replaced all the hexagon socket screws that were deformed due to aged deterioration around the tank cap of the motorcycle to the TRX flat head screws. The appearance is cool and I am very satisfied.
This review is about item#41749827.
For preventing removal of equipment
5
From Japan
On 2013-09-22 17:07:56
Since it was decided to readjust by removing the parts that need to be adjusted with equipment that was delivered earlier, we replaced it with this type so that it can not be removed by normal tools. Because you can see that it is different from ordinary just by looking it helps to prevent mistakes. At the same time I purchased bolts of other head shapes. There are sizes and shapes that are not covered in the home center and it is useful.
This review is about item#41749845.

Related Products