Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension S (mm) Nominal Designation of Screw Dimensions D (mm) Dimension d (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Nominal Designation of Screw Dimensions D (mm) Dimension d (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
All screws M4.2 10.5 4.2 32 1Pack(12PC) 1 4.2x32 41738995 4.99 SGD
Shipped after 2018-04-23
- M4.2 10.5 4.2 19 1pack(10pc) 1 4.2 x19 41738977 4.99 SGD
Shipped after 2018-04-23
- M4.2 10.5 4.2 13 1pack(12pc) 1 4.2 x13 41738961 4.99 SGD
Shipped after 2018-04-27
- - - - - 1pack(13pc) 1 4.2 x25 41738986 4.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To factory furniture
5
From Japan
On 2017-08-29 17:03:39
It is not found in the neighboring hardware store, it is handy with a solid product.
This review is about item#41738977.
With factory furniture !!
5
From Japan
On 2017-08-09 16:22:36
Although no comment of any number of characters can be entered in a mysterious contribution request, I use it with equipment.
This review is about item#41738961.

Related Products