Buy more than* S$200* and get FREE SHIPPING

Phillips Fireproof Roofing Screw For Sheet Metal, SUS410, Pack Product

4.00 (4)
Nominal Designation of Screw
M4.2
Finishing
Bashibeto
Dimensions D (mm)
10.5
Dimension H (mm)
2.5
...see all
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20   1Pack(15PC) 1 4.2x20 41756251 4.26 SGD
Shipped after 2017-09-25
32 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4.2x32 41756276 5.74 SGD
Shipped after 2017-09-26
25   1Pack(13PC) 1 4.2x25 41756267 4.32 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
House repair
4
From Japan
On 2017-05-25 20:01:46
I purchased it for the repair of the house after the earthquake. Since it is a dedicated item, there is no problem.
This review is about item#41756276.
For repair at home
4
From Japan
On 2017-05-24 16:11:53
Since it is a special screw, it can be used with confidence. There is no problem.
This review is about item#41756267.
Fixtures
5
From Japan
On 2015-12-17 19:47:00
I would like 13 to 15 pieces to increase the capacity to feeling expensive.
This review is about item#41756251.
As a DIY
3
From Japan
On 2014-10-05 23:41:11
Although the product is for sheet metal, it is used for assembling wooden dolly. I can use it without problems.
This review is about item#41756276.

Related Products