Buy more than* S$200* and get FREE SHIPPING

JRN Slotted Circular Nut, Iron Uni Chromate, Pack Product

4.50 (2)
Nominal Designation of Screw
M6
Pitch
1
Length (mm)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 6x30 41738024 4.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work of hobby
4
From Japan
On 2016-06-24 16:13:27
Since the drilling machine is not it the holes in the metal rod has been difficult, but this is convenient. Shimo It should be noted that if there is a through-hole in the vertical
This review is about item#41738024.
Table legs
5
From Japan
On 2015-07-08 02:59:37
Dial-cast round nut attached to the table legs was damaged, so purchase this. I could fix it gently by iron.
This review is about item#41738024.

Related Products