Buy more than* S$200* and get FREE SHIPPING

SUSXM7 Cross Recessed Flat Head Screw, SUS410, Pack Product

5.00 (4)
Nominal Designation of Screw
M2
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 1Pack(12PC) 1 2x36 41736877 4.99 SGD
In stock
32 1Pack(15PC) 1 2x32 41736861 4.99 SGD
In stock
27 1Pack(17PC) 1 2x27 41736852 4.99 SGD
In stock
24 1Pack(20PC) 1 2x24 41736843 4.99 SGD
In stock
19 1Pack(25PC) 1 2x19 41736834 4.99 SGD
In stock
16 1Pack(25PC) 1 2x16 41736825 4.99 SGD
In stock
24 1Pack(17PC) 1 2x24 41736816 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Reattaching the fallen mall
5
From Japan
On 2016-06-17 15:16:01
It is quite easy to use, it is thin, so it is an inconspicuous good product.
This review is about item#41736834.
Fix wood in an inconspicuous manner
5
From Japan
On 2015-12-11 09:31:31
Screws of this diameter have various materials, but stainless steel is good for places with high humidity and rust. It is thin and durable, it can be used for finish fixing as it is inconspicuous, and it is unnecessary to have a pilot hole unless it is a hard material. However, I hope to increase the amount a little more (at around 100 to 200 bottles) to lower the price.
This review is about item#41736834.
Fixation of wood to be inconspicuous
5
From Japan
On 2015-12-11 09:02:02
The screw of this diameter also has various materials, but it is also good that it can be applied to a place where it is still damp and rusty, yet the head is not conspicuous and almost no pilot hole is necessary.
This review is about item#41736834.
Woodworking
5
From Japan
On 2015-02-28 13:12:55
The head is thinner than the stainless steel wood screw, it can be surely stopped over the nail. Even in environments where you can not make loud noises such as hitting with a hammer, you can use this product with a screw-on type.
This review is about item#41736825.

Related Products