Buy more than* S$200* and get FREE SHIPPING

Joint Connector Bolt Type B, JCB-B Hex Socket, Iron, Nickel

4.40 (5)
Nominal Designation of Screw
M6
Dimension h (mm)
2
Dimensions d2 (mm)
5.2
Dimensions d1 (mm)
16
Thread Pitch (mm)
1
...see all>
Product Options
ADD TO CART
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 50 1Pack(6PC) 1 6x50 41737236 4.99 SGD
In stock
12 15 1Pack(9PC) 1 6x15 41737184 4.99 SGD
In stock
20 30 1Pack(8PC) 1 6x30 41737193 4.99 SGD
In stock
25 35 1Pack(8PC) 1 6x35 41737202 4.99 SGD
In stock
30 40 1Pack(8PC) 1 6x40 41737211 4.99 SGD
In stock
60 70 1Pack(5PC) 1 6x70 41737254 4.99 SGD
In stock
60 90 1PC 1 6x90 41737272 4.99 SGD
In stock
50 60 1Pack(5PC) 1 6x60 41737245 4.99 SGD
In stock
35 45 1Pack(7PC) 1 6x45 41737227 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for woodworking products and metal joints
5
From Japan
On 2017-07-09 12:48:07
It is an expensive bolt which looks exceptionally for the price. It is satisfactory to tighten the tightness securely.
This review is about item#41737245.
As a makeup bolt to the through hole
2
From Japan
On 2017-04-06 00:12:33
Hexagon socket precision was not good. It was a place I needed torque, so I licked using a long wrench. Although it may be useless if you think about the price ....
This review is about item#41737184.
For joining your own shelf
5
From Japan
On 2016-11-15 08:54:16
It looked smart and was also good. There was no problem with joining with ogre nuts.
This review is about item#41737202.
I could use it without problems.
5
From Japan
On 2016-04-18 15:05:59
Used when making a workbench. It was good to choose the length. If it is luxury yet if there is still a long size, it is still good.
This review is about item#41737184.
Repair of a chaise longue
5
From Japan
On 2016-04-14 15:51:36
I did not get it, I finally found it with Monotaro. Thank you very much for helping me.
This review is about item#41737254.

Related Products