Buy more than* S$200* and get FREE SHIPPING

Joint Connector Bolt B Type JCB-B Hex Socket, Iron, Brown Bronze

4.75 (4)
Nominal Designation of Screw
M6
Dimension h (mm)
2
Dimensions d2 (mm)
5.2
Dimensions d1 (mm)
16
Thread Pitch (mm)
1
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 70 1Pack(5PC) 1 6x70 41737351 4.48 SGD
In stock
50 60 1Pack(5PC) 1 6x60 41737342 4.48 SGD
In stock
40 50 1Pack(6PC) 1 6x50 41737333 4.48 SGD
In stock
20 30 1Pack(8PC) 1 6x30 41737297 4.48 SGD
In stock
25 35 1Pack(8PC) 1 6x35 41737306 4.54 SGD
In stock
30 40 1Pack(8PC) 1 6x40 41737315 4.54 SGD
In stock
12 15 1Pack(9PC) 1 6x15 41737281 4.39 SGD
In stock
35 45 1Pack(7PC) 1 6x45 41737324 4.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Production of shelves
4
From Japan
On 2017-06-08 12:59:37
There is no problem in both finish and accuracy. Since the price of one pack of all sizes is unified, the number entered depends on the size. Therefore, we had to purchase more than necessary number. Usually I use 4 shelves, so I would like to sell it in units of 1 piece separately from 4 pack units or pack selling.
This review is about item#41737315.
Fabrication of DIY shelves
5
From Japan
On 2017-02-05 23:16:49
I was in trouble because there was not a good size in the neighborhood home center, but it was here. It is convenient to choose the one with the desired dimensions. Price is also cheap, it is easy to choose with abundant selection of products
This review is about item#41737351.
Woodworking
5
From Japan
On 2015-12-10 21:48:37
I want a large-scale enterprise
This review is about item#41737351.
Table legs
5
From Japan
On 2015-07-08 02:30:55
Because the round nut of the table leg has been damaged, exchange this product with a round nut. The thing of the original size was bolt of M13, but I purchased this because it can not be found. M6 is enough. I am satisfied.
This review is about item#41737351.

Related Products