Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Connector Bolt Type B JCB-B Phillips Slot Combination, Iron, Brown Bronze

5.00 (1)
Nominal Designation of Screw
M6
Dimension h (mm)
2
Dimensions d2 (mm)
5.2
Dimensions d1 (mm)
16
Thread Pitch (mm)
1
...see all>
Product Options
ADD TO CART
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 60 1Pack(5PC) 1 6x60 41737552 4.99 SGD
In stock
25 35 1Pack(8PC) 1 6x35 41737516 4.99 SGD
In stock
60 70 1Pack(5PC) 1 6x70 41737561 4.99 SGD
In stock
20 30 1Pack(8PC) 1 6x30 41737507 4.99 SGD
In stock
40 50 1Pack(6PC) 1 6x50 41737543 4.99 SGD
In stock
30 40 1Pack(8PC) 1 6x40 41737525 4.99 SGD
In stock
12 15 1Pack(9PC) 1 6x15 41737491 4.99 SGD
In stock
35 45 1Pack(7PC) 1 6x45 41737534 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening the rear plate of the speaker box
5
From Japan
On 2017-04-09 20:47:17
I made a large speaker box with MDF material. I also thought of wood screws to fix the back plate but worried about becoming a stupid hole while opening and closing several times, embed the Demon nut D type on the opponent, fix the back board with this bolt It is. The head part of the bolt is large and it can be firmly fixed.
This review is about item#41737534.

Related Products