Buy more than* S$200* and get FREE SHIPPING

Joint Connector Bolt Type C, JCB-C Hex Socket, Iron, Brown Bronze

5.00 (1)
Nominal Designation of Screw
M6
Dimension h (mm)
2
Dimensions d2 (mm)
5.2
Dimensions d1 (mm)
13
Thread Pitch (mm)
1
...see all>
Product Options
ADD TO CART
Hexagon Opposite Side(mm) Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side(mm) Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 45 1Pack(7PC) 1 6x45 41737692 4.99 SGD
In stock
- 50 60 1Pack(5PC) 1 6x60 41737717 4.99 SGD
In stock
4 30 40 1Pack(8PC) 1 6x40 41737683 4.99 SGD
In stock
- 20 30 1Pack(9PC) 1 6x30 41737665 4.99 SGD
In stock
- 40 50 1Pack(6PC) 1 6x50 41737701 4.99 SGD
In stock
- 60 70 1Pack(5PC) 1 6x70 41737726 4.99 SGD
In stock
- 25 35 1Pack(8PC) 1 6x35 41737674 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Is good.
5
From Japan
On 2016-04-18 15:06:52
Used when making a workbench. It was good to choose the length. If it is luxury yet if there is still a long size, it is still good.
This review is about item#41737726.

Related Products