Buy more than* S$200* and get FREE SHIPPING

Connector Bolt

4.00 (2)
Nominal Designation of Screw
M6
Dimension h (mm)
2
Dimensions d2 (mm)
9
Dimensions d1 (mm)
17
Thread Pitch (mm)
1
...see all
Product Options
ADD TO CART
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 17 1Pack(3PC) 1 6x17 41737972 -
Discontinued
[x]
8 12 1Pack(3PC) 1 6x12 41737963 -
Discontinued
[x]
8 12 1Pack(3PC) 1 6x12 41737884 4.26 SGD
In stock
13 17 1Pack(3PC) 1 6x17 41737893 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of chairs purchased at auction
5
From Japan
On 2017-04-20 06:59:54
I was saved because I could not get it at my neighborhood home center. Quality is also no problem.
This review is about item#41737893.
It is a hobby making knife and it is used when installing a grip.
3
From Japan
On 2017-02-03 18:48:30
It is very good with a very beautiful finish, but since the outer diameter of the neck is about 9 mm, I think that the appearance of the finish was better if it was a little thinner.
This review is about item#41737893.

Related Products