Buy more than* S$200* and get FREE SHIPPING

Connector Bolt

5.00 (1)
Nominal Designation of Screw
M6
Dimension h (mm)
2
Dimensions d2 (mm)
9
Dimensions d1 (mm)
17
Thread Pitch (mm)
1
...see all
Product Options
ADD TO CART
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 12 1Pack(3PC) 1 6x12 41737927 4.26 SGD
In stock
13 17 1Pack(3PC) 1 6x17 41737936 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
furniture
5
From Japan
On 2012-12-20 00:03:27
I would like the material to be made brass type. Because shelf dubbo also has nickel, brass, bronze, I want the same handling of joint connector
This review is about item#41737927.

Related Products