Buy more than* S$200* and get FREE SHIPPING

Connector Bolt

Nominal Designation of Screw
M6
Dimension h (mm)
2
Dimensions d2 (mm)
9
Dimensions d1 (mm)
17
Thread Pitch (mm)
1
...see all>
Product Options
ADD TO CART
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 17 1Pack(3PC) 1 6x17 41737954 4.99 SGD
In stock
8 12 1Pack(3PC) 1 6x12 41737945 4.99 SGD
In stock
ADD TO CART

Related Products