Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tornado Truss-Head Screw

3.00 (1)
Nominal Designation of Screw
M4
Dimension h (mm)
1.6
Dimensions D (mm)
8
Dimension d (mm)
3.9
Dimensions L (mm)
12
Thread Pitch (mm)
0.7
...see all>
Product Options
ADD TO CART
Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS410 16 1Pack(12PC) 1 4x16 41739573 4.99 SGD
Shipped after 2018-06-25
- 12 1Pack(13PC) 1 4x12 41739564 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Attachment of stain hardware to aluminum member
3
From Japan
On 2014-11-05 14:35:20
When mounted with electric screwdriver, there is rupture in head part and torso part Pilot hole 3.2 Miriami wall thickness 2 mm
This review is about item#41739573.

Related Products